Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

SCBA and Breathing Air Cylinders

6 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
SCBA Cylinder,4500 psi,Gray,Carbon Fiber
  • SCOTT SAFETY
  • SCBA Cylinder, 4500 psi, Gray, Carbon Fiber SCBA Cylinder
  • Item # 5EER6
  • Mfr. Model # 804721-01
  • SCBA Cylinder, Pressure 4500 psi, Duration 30 min., Cylinder Material Carbon Fiber, Gray, For Use With Scott...More

SCBA Cylinder,4500 psi,30 min.,Carbon
  • AVON PROTECTION SYSTEMS
  • SCBA Cylinder, 4500 psi, 30 min., Carbon SCBA Cylinder
  • Item # 33X259
  • Mfr. Model # 124002
  • SCBA Cylinder, Duration 30 min., Cylinder Material Carbon Fiber, Gray, Weight Empty 7.7 lb., For Use With...More

SCBA Cylinder,2216 psi,30 min.,Yellow
  • DRAEGER
  • SCBA Cylinder, 2216 psi, 30 min., Yellow SCBA Cylinder
  • Item # 35GX72
  • Mfr. Model # 4055136
  • SCBA Cylinder, Pressure 2216 psi, Duration 30 min., Cylinder Material Carbon Composite, Yellow, Weight Empty...More

SCBA Cylinder,Carbon Fiber,4500 psi,Gray
SCBA Cylinder,2216 psi,Aluminum,White
  • NORTH BY HONEYWELL
  • SCBA Cylinder, 2216 psi, Aluminum, White SCBA Cylinder
  • Item # 16N402
  • Mfr. Model # 915140
  • SCBA Cylinder, Pressure 2216 psi, Duration 30 min., Cylinder Material Aluminum, White, For Use With Mfr. No....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More