Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Scales and Scale Accessories

11 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Portable Scale,220g,0.001g,Backlit LCD
  • OHAUS
  • Portable Scale, 220g, 0.001g, Backlit LCD Portable Scale,220g,0.001g,Backlit LCD
  • Item # 49WA09
  • Mfr. Model # SPX223
  • Portable Scale, Digital, Capacity 220g, Graduations 0.001g, Display Backlit LCD, Weighing Surface Depth 3...More

  • Category : Bench and Floor Scales
Portable Scale,620g,0.01g,Backlit LCD
  • OHAUS
  • Portable Scale, 620g, 0.01g, Backlit LCD Portable Scale,620g,0.01g,Backlit LCD
  • Item # 49WA12
  • Mfr. Model # SPX622
  • Portable Scale, Digital, Capacity 620g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth 4 In.,...More

  • Category : Bench and Floor Scales
Dgtl  Shipping & Rcvng Scale,220 lb Cap.
  • OHAUS
  • Dgtl Shipping & Rcvng Scale, 220 lb Cap. Shipping and Receiving Scale
  • Item # 6YG87
  • Mfr. Model # ES100L
  • Shipping and Receiving Scale, Digital, Capacity 100kg/220 lb., Graduations 0.05kg/0.1 lb., Weighing Surface...More

  • Category : Bench and Floor Scales
Balance Draft Shield,White
Digital Balance,SS Platform,6000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 6000g Cap. Balance Scale
  • Item # 1UXJ2
  • Mfr. Model # SP6001
  • Balance Scale, Digital, Capacity 6000g, Graduations 0.1g, Display High Contrast LCD with 6 Digits 0.6...More

  • Category : Bench and Floor Scales
Portable Scale,120g,0.001g,VGA Touch
  • OHAUS
  • Portable Scale, 120g, 0.001g, VGA Touch Portable Scale,120g,0.001g,VGA Touch
  • Item # 49WA20
  • Mfr. Model # STX123
  • Portable Scale, Digital, Capacity 120g, Graduations 0.001g, Display VGA Touch, Weighing Surface Depth 3 In.,...More

  • Category : Bench and Floor Scales
Portable Scale,420g,0.01g,VGA Touch
  • OHAUS
  • Portable Scale, 420g, 0.01g, VGA Touch Portable Scale,420g,0.01g,VGA Touch
  • Item # 49WA23
  • Mfr. Model # STX422
  • Portable Scale, Digital, Capacity 420g, Graduations 0.01g, Display VGA Touch, Weighing Surface Depth 4 In.,...More

  • Category : Bench and Floor Scales
Calibration Weight Set,100g to 1mg
  • OHAUS
  • Calibration Weight Set, 100g to 1mg Calibration Weight Set
  • Item # 8RGX1
  • Mfr. Model # 292-01
  • Calibration Weight Set, Nominal Mass 100g to 1mg, Material Stainless Steel, Class 4, Includes 100g, 50g, 30g,...More

  • Category : Calibration Weights
Bench Scale,SS Platform,0.1kg/0.2 lb.
  • OHAUS
  • Bench Scale, SS Platform, 0.1kg/0.2 lb. Bench Scale
  • Item # 9LCR8
  • Mfr. Model # ES200L
  • Bench Scale, Digital, Capacity 0.1kg/0.2 lb., Display LCD, Weighing Surface Depth 15-7/10 In., Weighing...More

  • Category : Bench and Floor Scales
Compact Bench Scale,0.88185 lb. Cap.
  • OHAUS
  • Compact Bench Scale, 0.88185 lb. Cap. Compact Bench Scale
  • Item # 15X650
  • Mfr. Model # V31XH402
  • Compact Bench Scale, Digital, Capacity 0.88185 lb., Graduations 0.00005 lb., Display LCD with White LED...More

  • Category : Bench and Floor Scales
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More