Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Scales and Scale Accessories

16 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Weighing Boat,Gray,Dia. 3-1/2 In,PK80
Calibration Weight,200g,Stainless Steel
Weighing Dish,White,1in.D,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Weighing Dish, White, 1in.D, PK500 Weighing Dish,White,1in.D,PK500
  • Item # 38XJ81
  • Mfr. Model # 38XJ81
  • Weighing Dish, Capacity 100mL, Light Transparent White, Length 3-1/2 In., Width 3-1/2 In., Depth 1 In.,...More

  • Category : Weighing Boats and Dishes
Dgtl Hnd Hld Balance,SS Pltfrm,500g Cap.
  • OHAUS
  • Dgtl Hnd Hld Balance, SS Pltfrm, 500g Cap. Hand Held Balance Scale
  • Item # 5RCZ6
  • Mfr. Model # YA501
  • Hand Held Balance Scale, Digital, Capacity 500g, Graduations 0.1g, Display LCD, Weighing Surface Depth 2 In.,...More

  • Category : Bench and Floor Scales
Portable Scale,Plastic Pltfrm,120g Cap.
  • OHAUS
  • Portable Scale, Plastic Pltfrm, 120g Cap. Portable Scale
  • Item # 15X596
  • Mfr. Model # PS121
  • Portable Scale, Digital, Capacity 120g, Graduations 0.1g, Display LCD, Weighing Surface Depth 3 In., Weighing...More

  • Category : Bench and Floor Scales
AC Adapter,ABS Plastic,Universal
Weighing Dish,Blue,1in.D,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Weighing Dish, Blue, 1in.D, PK500 Weighing Dish,Blue,1in.D,PK500
  • Item # 38XJ76
  • Mfr. Model # 38XJ76
  • Weighing Dish, Capacity 100mL, Blue, Length 3-1/2 In., Width 3-1/2 In., Depth 1 In., Polystyrene, For Use...More

  • Category : Weighing Boats and Dishes
Weighing Dish,200mL,7/8in.D,PK500
Weighing Dish,140mL,1in.D,PK250
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Weighing Dish, 140mL, 1in.D, PK250 Weighing Dish,140mL,1in.D,PK250
  • Item # 38XJ86
  • Mfr. Model # 38XJ86
  • Weighing Dish, Capacity 140mL, Light Transparent White, Length 5-3/8 In., Depth 1 In., Polystyrene, Package...More

  • Category : Weighing Boats and Dishes
Rechargeable Battery,4 In. L,3 In. W
Weighing Paper,White,4X4 In
Balance/Scale Security Cable,Silver
Triple Beam Balance Weights,Black,Steel
Precision Weight,Metric,5g
  • TROEMNER
  • Precision Weight, Metric, 5g Precision Weight
  • Item # 8WYP6
  • Mfr. Model # 7022-4
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 5g, Material Alloy 8...More

  • Category : Calibration Weights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More