Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Scale Accessories

7 results found that include 10 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Shackle,6500 lb.,Slvr,Steel
  • MSI
  • Shackle, 6500 lb., Slvr, Steel Shackle
  • Item # 30RR40
  • Mfr. Model # MSI-7300-3.25T-SHACKLE
  • Shackle, Capacity 6500 lb., Silver, Galvanized Finish, Steel, Overall Height 4-7/32 In., Overall Length...More

RS232 Cable,Gray,Vinyl,5 ft.
Rechargeable Battery,3 In. L,4 In. W
  • A&D WEIGHING
  • Rechargeable Battery, 3 In. L, 4 In. W Rechargeable Battery
  • Item # 3JKE6
  • Mfr. Model # HC-06I
  • Rechargeable Battery, Capacity 15 lb., Overall Height 6 In., Overall Length 3 In., Overall Width 4 In., For...More

Disposable Pan,0.001kg,PK100
  • TORBAL
  • Disposable Pan, 0.001kg, PK100 Disposable Pans
  • Item # 45LH15
  • Mfr. Model # 301075
  • Disposable Pan, Capacity 0.001kg, Aluminum, Overall Height 2-1/2 In., Overall Length 3-3/4 In., Overall Width...More

Interface USB Cable,Gray,Vinyl
Non-Slip Mat,Gray,Rubber
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More