Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Scaffolding

45 products found

Pick up scaffold from Grainger to help personnel reach the heights needed to get the job done. Scaffolding and work platforms provide large enough surfaces and enough bracing to help support sustained standing and working. Locking casters help provide stability. Create a custom platform by choosing the style, level, supporting structures and configuration to fit your application. Lightweight portable scaffolds set up in minutes. Add levels to adjustable rolling platforms with additional planks as needed. Choose from a wide range of scaffold and work platform options at Grainger. Shop today!Close

Filter Results By

Branch Availability
Platform Height
Overall Height
Overall Depth
Overall Width
Load Capacity
Item
Brand
Price
Shop By
Ratings

Viewing as

List
  • Portable Scaffold, Aluminum, 3 ft. 8" Platform Height, 4 ft. Overall Height, 300 lb. Load Capacity

    Brand
    WERNER
    Item #
    4ZY17
    Mfr. Model #
    PS-48
    Portable Scaffold, Aluminum, 3 ft. 8" Platform Height,
    Web Price $191.73 / each
  • Scaffold Tower, Steel, Adjustable Platform Height, 6 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    20TN25
    Mfr. Model #
    I-CISC
    Scaffold Tower, Steel, Adjustable Platform Height, 6 ft. 3&
    Web Price $446.50 / each
  • Scaffold Tower, Steel, 2 to 6 ft. Platform Height, 9-1/2 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB10
    Mfr. Model #
    0127-006-1
    Scaffold Tower, Steel, 2 to 6 ft. Platform Height, 9-1
    Web Price $689.54 / each
  • Scaffold Tower, Aluminum, 15 ft. Platform Height, 18 ft. 6" Overall Height, 500 lb. Load Capacity

    Brand
    WERNER
    Item #
    4XP23
    Mfr. Model #
    GW402
    Scaffold Tower, Aluminum, 15 ft. Platform Height, 18 ft.&#x
    Web Price $3,098.22 / each
  • Portable Scaffold, Steel, 5 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    XTEND + CLIMB
    Item #
    9XGR3
    Mfr. Model #
    CAIRC
    Portable Scaffold, Steel, 5 ft. Platform Height, 6 ft.
    Web Price $793.29 / each
  • Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity

    Brand
    WERNER
    Item #
    41D335
    Mfr. Model #
    SRS-72
    Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3&
    Web Price $543.90 / each
  • Scaffold Tower, Aluminum/Steel, 3 ft. Platform Height, 3 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    LOUISVILLE
    Item #
    36Y564
    Mfr. Model #
    ST0306A
    Scaffold Tower, Aluminum/Steel, 3 ft. Platform Height, 3&#x
    Web Price $312.87 / each
  • Scaffold Tower, Aluminum, 7 ft. 6" Platform Height, 7 ft. 6" Overall Height, 500 lb. Load Capacity

    Brand
    WERNER
    Item #
    4XN62
    Mfr. Model #
    4101
    Scaffold Tower, Aluminum, 7 ft. 6" Platform Height, 7&
    Web Price $1,537.40 / each
  • Scaffold Tower, Steel, 2 to 4 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AA99
    Mfr. Model #
    0127-006-0
    Scaffold Tower, Steel, 2 to 4 ft. Platform Height, 6&#
    Web Price $474.71 / each
  • Portable Scaffold, Aluminum, 3 ft. Platform Height, 4 ft. Overall Height, 500 lb. Load Capacity

    Brand
    XTEND + CLIMB
    Item #
    9XEL9
    Mfr. Model #
    IMAC
    Portable Scaffold, Aluminum, 3 ft. Platform Height, 4 ft.&#
    Web Price $317.71 / each
  • Scaffold Frame, Steel/Plastic, 60" Overall Height, 750 lb. Load Capacity

    Brand
    METALTECH
    Item #
    20TN26
    Mfr. Model #
    M-MF6060PS
    Scaffold Frame, Steel/Plastic, 60" Overall Height, 750
    Web Price $107.62 / each
  • Portable Scaffold, Steel, Adjustable Platform Height, 6 ft. Overall Height, 2000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT60
    Mfr. Model #
    I-BM6S
    Portable Scaffold, Steel, Adjustable Platform Height, 6 ft.
    Web Price $430.02 / each
  • Scaffold Perry Style, Steel, 6 ft. Platform Height, 6 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT63
    Mfr. Model #
    I-CISCPY
    Scaffold Perry Style, Steel, 6 ft. Platform Height, 6
    Web Price $571.65 / each
  • Portable Scaffold, Steel, 6 ft. Platform Height, 6 ft. 3" Overall Height, 1500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT61
    Mfr. Model #
    I-BMSS
    Portable Scaffold, Steel, 6 ft. Platform Height, 6 ft.
    Web Price $598.43 / each
  • Portable Scaffold, Aluminum, 4 ft. Platform Height, 5 ft. 3" Overall Height, 500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT59
    Mfr. Model #
    I-BM4S
    Portable Scaffold, Aluminum, 4 ft. Platform Height, 5 ft.&#
    Web Price $239.48 / each
  • Portable Scaffold, Aluminum, 7 ft. 6" Platform Height, 5 ft. 6" Overall Height

    Brand
    HAILO
    Item #
    20JJ97
    Mfr. Model #
    9459-501
    Portable Scaffold, Aluminum, 7 ft. 6" Platform Height,
    Web Price $811.30 / each
  • Scaffold Tower, Steel, 5 ft. Platform Height, 6 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT80
    Mfr. Model #
    I-IMIS
    Scaffold Tower, Steel, 5 ft. Platform Height, 6 ft. 3&
    Web Price $254.41 / each
  • Portable Scaffold, Aluminum, 3 ft. Platform Height, 6 ft. Overall Height, 396 lb. Load Capacity

    Brand
    HAILO
    Item #
    20JJ92
    Mfr. Model #
    9900-101
    Portable Scaffold, Aluminum, 3 ft. Platform Height, 6 ft.&#
    Web Price $785.00 / each
  • Extension, Steel, Aluminum, Wood, 3 ft. 6" Overall Height, 2000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT81
    Mfr. Model #
    I-ISEX4PPNCAS
    Extension, Steel, Aluminum, Wood, 3 ft. 6" Overall Hei
    Web Price $236.38 / each
  • Scaffold Add-On, Aluminum, 9 ft. Platform Height, 7 ft. Overall Height, 700 lb. Load Capacity

    Brand
    HAILO
    Item #
    20JJ93
    Mfr. Model #
    9902-101
    Scaffold Add-On, Aluminum, 9 ft. Platform Height, 7 ft.
    Web Price $866.40 / each
  • Scaffold Tower, Steel, 12 ft. Platform Height, 15 ft. 3" Overall Height, 500 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT48
    Mfr. Model #
    I-TCISC
    Scaffold Tower, Steel, 12 ft. Platform Height, 15 ft.
    Web Price $1,269.99 / each
  • Scaffold Tower, Steel, 4 ft. Platform Height, 4 ft. 3" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT79
    Mfr. Model #
    I-IMCNT
    Scaffold Tower, Steel, 4 ft. Platform Height, 4 ft. 3&
    Web Price $203.94 / each
  • Scaffold Tower, Steel, 18 ft. Platform Height, 20 ft. 5" Overall Height, 690 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT65
    Mfr. Model #
    I-T3CISC
    Scaffold Tower, Steel, 18 ft. Platform Height, 20 ft.
    Web Price $1,557.36 / each
  • Scaffold Add-On, Steel/Wood, 6 ft. 9" Overall Height, 690 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT49
    Mfr. Model #
    M-MA7660LPS
    Scaffold Add-On, Steel/Wood, 6 ft. 9" Overall Height,&
    Web Price $127.58 / each
  • Scaffold, Steel/Wood, 5 ft. 4" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT62
    Mfr. Model #
    I-CISCPPNCAS
    Scaffold, Steel/Wood, 5 ft. 4" Overall Height, 1000&#x
    Web Price $282.74 / each
  • Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT52
    Mfr. Model #
    M-MRT5710-A
    Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft.
    Web Price $1,287.50 / each
  • Scaffold Tower, Steel, 2 to 17 ft. Platform Height, 23 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB12
    Mfr. Model #
    0127-006-3
    Scaffold Tower, Steel, 2 to 17 ft. Platform Height, 23
    Web Price $1,599.27 / each
  • Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    LOUISVILLE
    Item #
    36Y565
    Mfr. Model #
    ST0606A
    Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. Ov
    Web Price $454.13 / each
  • Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 15 ft. 6" Overall Height

    Brand
    WERNER
    Item #
    4XP22
    Mfr. Model #
    GW401
    Scaffold Tower, Aluminum, 12 ft. 6" Platform Height, 1
    Web Price $2,518.45 / each
  • Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    METALTECH
    Item #
    38HT50
    Mfr. Model #
    M-MFT5710-A
    Scaffold Tower, Steel, 10 ft. Platform Height, 14 ft.
    Web Price $1,442.70 / each
  • Scaffold Tower, Steel, 2 to 11 ft. 6" Platform Height, 18 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB11
    Mfr. Model #
    0127-006-2
    Scaffold Tower, Steel, 2 to 11 ft. 6" Platform He
    Web Price $1,290.10 / each
  • Scaffold Tower, Steel/Plastic, 2 to 11 ft. Platform Height, 17 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    5AB18
    Mfr. Model #
    ST-RU0711
    Scaffold Tower, Steel/Plastic, 2 to 11 ft. Platform He
    Web Price $1,667.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More