Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Scaffolding Stages

16 results found that include 97 products

Filter Results By

Results per page:  16 | 32 | 48
Two-Person Scaffolding Stage, 12 ft. Overall Length, 12"&#x
  • Werner Two-Person Scaffolding Stage

    Werner Two-Person Scaffolding Stage
  • Multiple product options available

    These stage platforms allow for 2 people on one plank. They are ideal for ladder jack applications, swing stages, or catwalks. The slip-resistant decking helps to minimize paint or material build-up. The vinyl-coated end caps help to offer protection from sharp edges and surface marks.

    Two-Person Scaffolding Stage, Material Aluminum, Load Capacity 500 lb. and Standards ANSI A 10.8 (2001), OSHA; Varies by Length, Width and Height

  • Werner Extension Plank

    Werner Extension Plank
  • Multiple product options available

    These extension planks are recommended for use on stepladders, telescoping multiladders, extension trestle ladders, and extension and single straight ladders equipped with ladder jacks. Each features positive stops on the planks to prevent overextending, and molded, thermo-plastic spacer guides that allow for easy open/close action. The heavy end flange/handles help to provide rigidity and ease of operation. The outer flanges are open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. The locking mechanisms set the plank in 12" increments.

    Extension Plank, Width 14", Height 2", Load Capacity 250 lb. and Series PA200; Varies by Length

  • Little Giant Extension Plank

    Little Giant Extension Plank
  • Multiple product options available

    These extension planks feature aluminum construction for both strength and portability. Planks are 12" wide and offer a load capacity of 250 lb.

    Extension Plank, Width 12", Material Aluminum, Load Capacity 250 lb., Series Little Giant Work Plank and Standards ANSI, OSHA; Varies by Length

One-Person Scaffolding Stage, 87" Overall Length, 19"
  • Werner Three-Person Scaffolding Stage

    Werner Three-Person Scaffolding Stage
  • Multiple product options available

    These stage platforms are designed to support up to 3 people when used with ladder jack applications, swing stages, and catwalks. The slip-resistant decking helps to minimize paint or material build-up. The vinyl-coated end caps help to protect against sharp edges and surface marks.

    Three-Person Scaffolding Stage, Width 28", Material Aluminum, Load Capacity 750 lb., Series 3200 and Standards ANSI A 10.8 (2001), OSHA; Varies by Length and Height

  • Werner One-Person Scaffolding Stage

    Werner One-Person Scaffolding Stage
  • Multiple product options available

    Designed for 1-person use with a 250-lb. load rating, these aluminum decorator planks are twistproof. The slip-resistant decking minimizes paint or material build-up. The vinyl-coated end caps serve as hand grips and protect from sharp edges and surface marks.

    One-Person Scaffolding Stage, Width 12", Material Aluminum, Load Capacity 250 lb., Series 2000 and Standards ANSI A 10.8 (2001), OSHA; Varies by Length and Height

Two-Person Scaffolding Stage, 12 ft. Overall Length, 14"&#x
Three-Person Scaffolding Stage, 20 ft. Overall Length, 20"&
Two-Person Scaffolding Stage, 12 ft. Overall Length, 20"&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More