Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SAWSTOP

49 products found

Filter Results By

Viewing as

List
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC42
    Mfr. Model #
    PCS31230-TGP236
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,446.00 / each
  • Blade Guard, 17-1/2" Length, 8" Width, 2" Height

    Brand
    SAWSTOP
    Item #
    46AC63
    Mfr. Model #
    TSG-MG
    Blade Guard, 17-1/2" Length, 8" Width, 2" He
    Web Price $67.00 / each
  • Dado Lock Down Insert, 16" Length, 4-1/2" Width, 1-1/2" Height

    Brand
    SAWSTOP
    Item #
    46AC71
    Mfr. Model #
    TSI-DLD
    Dado Lock Down Insert, 16" Length, 4-1/2" Width,&
    Web Price $46.50 / each
  • Saw Brake Cartiridge, 5-1/2" Length, 2" Width, 4" Height

    Brand
    SAWSTOP
    Item #
    46AC68
    Mfr. Model #
    TSBC-10R2
    Saw Brake Cartiridge, 5-1/2" Length, 2" Width, 4&
    Web Price $82.25 / each
  • Dado Brake Cartridge, 6" Length, 2" Width, 5" Height

    Brand
    SAWSTOP
    Item #
    46AC66
    Mfr. Model #
    TSDC-8R2
    Dado Brake Cartridge, 6" Length, 2" Width, 5"
    Web Price $106.50 / each
  • 10" Carbide Combination Circular Saw Blade, Number of Teeth: 60

    Brand
    SAWSTOP
    Item #
    46AC85
    Mfr. Model #
    CB104 184
    10" Carbide Combination Circular Saw Blade, Number of
    Web Price $85.75 / each
  • Sliding Crosscut Attachment, 47" Length, 43" Width, 40" Height

    Brand
    SAWSTOP
    Item #
    46AC64
    Mfr. Model #
    TSA-SA48
    Sliding Crosscut Attachment, 47" Length, 43" Width, 40
    Web Price $1,274.00 / each
  • Overarm Dust Collector, 64" Length, 4" Width, 30" Height

    Brand
    SAWSTOP
    Item #
    46AC69
    Mfr. Model #
    TSA-ODC
    Overarm Dust Collector, 64" Length, 4" Width, 30"
    Web Price $216.00 / each
  • Dust Collector Blade Guard, 24" Length, 2" Width, 10" Height

    Brand
    SAWSTOP
    Item #
    46AC70
    Mfr. Model #
    TSG-DC
    Dust Collector Blade Guard, 24" Length, 2" Width,
    Web Price $151.00 / each
  • 10" Contractor Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC62
    Mfr. Model #
    CNS175-SFA30
    10" Contractor Table Saw, 14.0 Amps, Blade Tilt:
    Web Price $1,895.00 / each
  • 10" Cabinet Table Saw, 20.5 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC48
    Mfr. Model #
    ICS51230-52
    10" Cabinet Table Saw, 20.5 Amps, Blade Tilt: Lef
    Web Price $5,237.00 / each
  • Saw Mobile Base, 39" Length, 27" Width, 22" Height

    Brand
    SAWSTOP
    Item #
    46AC75
    Mfr. Model #
    MB-CNS-000
    Saw Mobile Base, 39" Length, 27" Width, 22"
    Web Price $191.00 / each
  • 10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC45
    Mfr. Model #
    PCS175-TGP236
    10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Lef
    Web Price $2,941.00 / each
  • 10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC44
    Mfr. Model #
    PCS175-TGP252
    10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Lef
    Web Price $3,058.00 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC41
    Mfr. Model #
    PCS31230-TGP252
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,563.00 / each
  • Extension Wing, 27" Length, 12" Width, 1-1/2" Height

    Brand
    SAWSTOP
    Item #
    46AC83
    Mfr. Model #
    CNS-07-017
    Extension Wing, 27" Length, 12" Width, 1-1/2"
    Web Price $164.00 / each
  • 10" Cabinet Table Saw, 17.8 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC54
    Mfr. Model #
    ICS73230-52
    10" Cabinet Table Saw, 17.8 Amps, Blade Tilt: Lef
    Web Price $5,834.00 / each
  • 10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC46
    Mfr. Model #
    PCS175-PFA30
    10" Cabinet Table Saw, 14.0 Amps, Blade Tilt: Lef
    Web Price $2,742.00 / each
  • Dust Collector Blade Guard, 24" Length, 2-1/2" Width, 10" Height

    Brand
    SAWSTOP
    Item #
    46AC77
    Mfr. Model #
    JSS-DCG
    Dust Collector Blade Guard, 24" Length, 2-1/2" Wi
    Web Price $132.00 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC43
    Mfr. Model #
    PCS31230-PFA30
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $3,229.00 / each
  • 10" Carbide Combination Circular Saw Blade, Number of Teeth: 40

    Brand
    SAWSTOP
    Item #
    46AC67
    Mfr. Model #
    BTS-R-40ATB
    10" Carbide Combination Circular Saw Blade, Number of
    Web Price $92.25 / each
  • 10" Carbide Combination Circular Saw Blade, Number of Teeth: 80

    Brand
    SAWSTOP
    Item #
    46AC84
    Mfr. Model #
    BTS-P-80HATB
    10" Carbide Combination Circular Saw Blade, Number of
    Web Price $116.00 / each
  • Standard Lock Down Insert, 16" Length, 4-1/2" Width, 1-1/2" Height

    Brand
    SAWSTOP
    Item #
    46AC72
    Mfr. Model #
    TSI-SLD
    Standard Lock Down Insert, 16" Length, 4-1/2" Wid
    Web Price $46.50 / each
  • 10" Carbide Combination Circular Saw Blade, Number of Teeth: 40

    Brand
    SAWSTOP
    Item #
    46AC86
    Mfr. Model #
    CNS-07-148
    10" Carbide Combination Circular Saw Blade, Number of
    Web Price $66.50 / each
  • Table Saw Insert, 16" Length, 4-1/2" Width, 1" Height

    Brand
    SAWSTOP
    Item #
    46AC78
    Mfr. Model #
    TSI-SJB
    Table Saw Insert, 16" Length, 4-1/2" Width, 1&quo
    Web Price $34.40 / each
  • Saw Mobile Base, 30" Length, 31" Width, 8" Height

    Brand
    SAWSTOP
    Item #
    46AC65
    Mfr. Model #
    MB-PCS-IND
    Saw Mobile Base, 30" Length, 31" Width, 8" H
    Web Price $345.50 / each
  • 10" Contractor Table Saw, 14.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC61
    Mfr. Model #
    CNS175-TGP36
    10" Contractor Table Saw, 14.0 Amps, Blade Tilt:
    Web Price $2,128.00 / each
  • Dust Collector Blade Guard, 19" Length, 79" Width, 17" Height

    Brand
    SAWSTOP
    Item #
    436C62
    Mfr. Model #
    TSG-FDC
    Dust Collector Blade Guard, 19" Length, 79" Width,
    Web Price $414.50 / each
  • 10" Cabinet Table Saw, 17.8 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC56
    Mfr. Model #
    ICS73230-36
    10" Cabinet Table Saw, 17.8 Amps, Blade Tilt: Lef
    Web Price $5,713.00 / each
  • Saw Mobile Base, 30" Length, 31" Width, 8" Height

    Brand
    SAWSTOP
    Item #
    46AC81
    Mfr. Model #
    MB-PCS-000
    Saw Mobile Base, 30" Length, 31" Width, 8" H
    Web Price $242.00 / each
  • 10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

    Brand
    SAWSTOP
    Item #
    46AC52
    Mfr. Model #
    ICS31230-52
    10" Cabinet Table Saw, 13.0 Amps, Blade Tilt: Lef
    Web Price $4,767.00 / each
  • Sliding Table, 94" Length, 39" Width, 34" Height

    Brand
    SAWSTOP
    Item #
    436C63
    Mfr. Model #
    TSA-SA70
    Sliding Table, 94" Length, 39" Width, 34" Height
    Web Price $1,515.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More