Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Sawhorses and Work Stands

21 results found that include 21 products

Filter Results By

Results per page:  16 | 32 | 48
Sawhorse,40 L x 30 H,Cap 800 lb.
  • STANLEY
  • Sawhorse, 40 L x 30 H, Cap 800 lb.

    Sawhorse,40 L x 30 H,Cap 800 lb.
  • Item # 23TL82
  • Mfr. Model # STST11151
  • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb.

    Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

Miter Saw Stand,Steel,25 in. L
  • DEWALT
  • Miter Saw Stand, Steel, 25 in. L

    Miter Saw Stand,Steel,25 in. L
  • Item # 30RV93
  • Mfr. Model # DWX726
  • Miter Saw Stand, Length (In.) 25, Width (In.) 58, Roller Width/Dia. (In.) 1-1/4, Max. Height (In.) 32-1/2,...More

Sawhorse,Work Table,42-9/64 in.,Steel
  • PROTOCOL
  • Sawhorse, Work Table, 42-9/64 in., Steel

    Sawhorse,Work Table,42-9/64 in.,Steel
  • Item # 45ND40
  • Mfr. Model # 67104
  • Sawhorse, Length (In.) 42-9/64, Width (In.) 18-1/2, Max. Height (In.) 32, Min. Height (In.) 22, Closed Length...More

Sawhorse,35 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sawhorse, 35 In.

    Sawhorse,35 In.
  • Item # 8PXG9
  • Mfr. Model # TS-35
  • Sawhorse, Width (In.) 6, Max. Height (In.) 35, Hold Capacity (Lb.) 1000, Welded Steel, Powder Coated,...More

Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2

    Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

Portable Project Center,450 lb Cap.
  • BLACK & DECKER
  • Portable Project Center, 450 lb Cap.

    Portable Project Center,450 lb Cap.
  • Item # 6W372
  • Mfr. Model # WM225
  • Portable Project Center, Length (In.) 29, Width (In.) 26, Max. Height (In.) 39-7/8, Min. Height (In.) 23,...More

Mobile Work Station,Structural Foam
Miter Saw Stand,65 to 150 In L,Cap 500lb
  • DEWALT
  • Miter Saw Stand, 65 to 150 In L, Cap 500lb

    Miter Saw Stand,65 to 150 In L,Cap 500lb
  • Item # 6XVY2
  • Mfr. Model # DWX723
  • Miter Saw Stand, Length (In.) Extended 150, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 6,...More

Portable Project Center,550 Lb Cap.
  • BLACK & DECKER
  • Portable Project Center, 550 Lb Cap.

    Portable Project Center,550 Lb Cap.
  • Item # 6Z842
  • Mfr. Model # WM425
  • Portable Project Center, Length (In.) 28-3/4, Width (In.) 30-1/2, Max. Height (In.) 30-1/2, Min. Height (In.)...More

Sawhorse,Work Table,47 in.,Steel
  • PROTOCOL
  • Sawhorse, Work Table, 47 in., Steel

    Sawhorse,Work Table,47 in.,Steel
  • Item # 45ND39
  • Mfr. Model # 67103
  • Sawhorse, Length (In.) 47, Width (In.) 22-1/4, Max. Height (In.) 30, Min. Height (In.) 30, Closed Length...More

Sawhorse, Cap 1000 lb.,PR
  • STANLEY
  • Sawhorse, Cap 1000 lb., PR

    Sawhorse, Cap 1000 lb.,PR
  • Item # 23TL83
  • Mfr. Model # STST60626
  • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

Sawhorse,35-3/64 in.,Steel
  • PROTOCOL
  • Sawhorse, 35-3/64 in., Steel

    Sawhorse,35-3/64 in.,Steel
  • Item # 45ND38
  • Mfr. Model # 67102
  • Sawhorse, Length (In.) 35-3/64, Width (In.) 25, Roller Width/Dia. (In.) n/a, Max. Height (In.) 30-21/64, Min....More

Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • DEWALT
  • Saw Stand, 36 Lx28-1/2 Wx32 H, Cap 1000 lb

    Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • Item # 6XVY4
  • Mfr. Model # DWX725B
  • Miter Saw Stand, Length (In.) 36, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 7, Closed...More

Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • DEWALT
  • Saw Stand, 36 Lx28-1/2 Wx32 H, Cap 1000 lb

    Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
  • Item # 6XVY5
  • Mfr. Model # DWX725
  • Miter Saw Stand, Length (In.) 36, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 7, Closed...More

Miter Saw Stand, 44 in L x 10 in W, 500
  • PORTAMATE
  • Miter Saw Stand, 44 in L x 10 in W, 500

    Miter Saw Stand, 44 in L x 10 in W, 500
  • Item # 29EJ54
  • Mfr. Model # PM-4000
  • Miter Saw Stand, Length (In.) 44, Width (In.) 10, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 36, Min....More

Miter Saw Workstation, 66inLx11inW, 500
  • PORTAMATE
  • Miter Saw Workstation, 66inLx11inW, 500

    Miter Saw Workstation, 66inLx11inW, 500
  • Item # 29EJ55
  • Mfr. Model # PM-7000I
  • Miter Saw Workstation, Length (In.) 66, Width (In.) 11, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 32,...More

Sawhorse,27 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sawhorse, 27 In.

    Sawhorse,27 In.
  • Item # 8UYY8
  • Mfr. Model # TS-27
  • Sawhorse, Width (In.) 6, Max. Height (In.) 27, Hold Capacity (Lb.) 1000, Welded Steel, Powder Coated,...More

Miter Saw Stand,44 to 100 In L,Cap 500lb
  • DEWALT
  • Miter Saw Stand, 44 to 100 In L, Cap 500lb

    Miter Saw Stand,44 to 100 In L,Cap 500lb
  • Item # 6XVY3
  • Mfr. Model # DWX724
  • Miter Saw Stand, Length (In.) Extended 100, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 8,...More

Sawhorse/Vise, 27 in. L x 10 in. W, 500
  • PORTAMATE
  • Sawhorse/Vise, 27 in. L x 10 in. W, 500

    Sawhorse/Vise, 27 in. L x 10 in. W, 500
  • Item # 29EJ56
  • Mfr. Model # PM-7001
  • Sawhorse/Vise, Length (In.) 27, Width (In.) 10, Max. Height (In.) 9, Min. Height (In.) 9, Closed Length (In.)...More

Tool Mounts, 20 in L x 5 in W, 500,PK2
  • PORTAMATE
  • Tool Mounts, 20 in L x 5 in W, 500, PK2

    Tool Mounts, 20 in L x 5 in W, 500,PK2
  • Item # 29EJ57
  • Mfr. Model # PM-7002
  • Tool Mounts, Length (In.) 20, Width (In.) 5, Max. Height (In.) 5, Min. Height (In.) 5, Closed Length (In.)...More

Results per page:  16 | 32 | 48

Get a reliable sawhorse or work stand from Grainger that can hold boards flat while you cut them and help you perform many other tasks. An adjustable sawhorse, made of heavy-duty 14-ga. steel, can hold up to 1,200 lbs. Portable sawhorses feature built-in handles for easy lifting and transporting. Get an adjustable roller stand or a sawhorse vice that can hold parts for cleaning, cutting, routing, assembling, painting, welding and more. When you need a sawhorse or work stand, make sure you shop Grainger first!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More