Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sawhorses and Work Stands

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • STANLEY
  • Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 Sawhorse,Plastic,1000 Capacity (Lb.),PK2
  • Item # 45JX49
  • Mfr. Model # 060864R
  • Sawhorse, Length (In.) 27-1/2, Width (In.) 14-15/16, Max. Height (In.) 31-1/2, Min. Height (In.) 31-1/2,...More

Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb. Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

Sawhorse, Cap 1000 lb.,PR
  • STANLEY
  • Sawhorse, Cap 1000 lb., PR Sawhorse, Cap 1000 lb.,PR
  • Item # 23TL83
  • Mfr. Model # STST60626
  • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

Mobile Work Station,Structural Foam
Sawhorse,40 L x 30 H,Cap 800 lb.
  • STANLEY
  • Sawhorse, 40 L x 30 H, Cap 800 lb. Sawhorse,40 L x 30 H,Cap 800 lb.
  • Item # 23TL82
  • Mfr. Model # STST11151
  • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More