Skip Content

SANI-LOCK

63 products found

Filter Results By

Product Categories

Viewing as

List
  • Probe Socket, Blue, Thermocouple Type: T, Plug or Connector Type: Miniature

    Brand
    SANI-LOCK
    Item #
    38R165
    Mfr. Model #
    ACC-T1V-10
    Probe Socket, Blue, Thermocouple Type:  T, Plug or
    Web Price $176.00 / each
  • EXT Lead, Red, Thermocouple Type: K, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R158
    Mfr. Model #
    ACC-EX-K-12-MM
    EXT Lead, Red, Thermocouple Type:  K, Plug or Con
    Web Price $127.50 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R142
    Mfr. Model #
    CL-TH-050/075-1
    Clamp, 304 Stainless Steel
    Web Price $235.50 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R147
    Mfr. Model #
    CL-TH-200-2
    Clamp, 304 Stainless Steel
    Web Price $308.00 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R146
    Mfr. Model #
    CL-TH-200-1
    Clamp, 304 Stainless Steel
    Web Price $271.50 / each
  • Coupler Thermocouple Gasket, 0.380" Inside Dia., 0.852" Outside Dia., Platinum Silicone, 1/2" Tube S

    Brand
    SANI-LOCK
    Item #
    38R128
    Mfr. Model #
    G-TH-050-S-1
    Coupler Thermocouple Gasket, 0.380" Inside Dia., 0.852"
    Web Price $42.10 / each
  • Chrome Plated Brass Female x Male Luer Gasket and Molding Stopcock, 0.71" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R154
    Mfr. Model #
    ACC-T-202B
    Chrome Plated Brass Female x Male Luer Gasket and Mold
    Web Price $180.50 / each
  • EXT Lead, Yellow, Thermocouple Type: K, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R160
    Mfr. Model #
    ACC-EX-K-6-MM
    EXT Lead, Yellow, Thermocouple Type:  K, Plug or
    Web Price $89.50 / each
  • Probe Socket, Blue, Thermocouple Type: K, Plug or Connector Type: Miniature

    Brand
    SANI-LOCK
    Item #
    38R166
    Mfr. Model #
    ACC-KV-10
    Probe Socket, Blue, Thermocouple Type:  K, Plug or
    Web Price $217.00 / each
  • EXT Lead, Blue, Thermocouple Type: T, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R159
    Mfr. Model #
    ACC-EX-T-6-MM
    EXT Lead, Blue, Thermocouple Type:  T, Plug or Co
    Web Price $89.50 / each
  • EXT Lead, Red, Thermocouple Type: T, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R157
    Mfr. Model #
    ACC-EX-T-12-MM
    EXT Lead, Red, Thermocouple Type:  T, Plug or Con
    Web Price $127.50 / each
  • EXT Lead, Yellow, Thermocouple Type: K, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R156
    Mfr. Model #
    ACC-EX-K-3-MM
    EXT Lead, Yellow, Thermocouple Type:  K, Plug or
    Web Price $89.00 / each
  • EXT Lead, Blue, Thermocouple Type: T, Plug or Connector Type: Subminiature

    Brand
    SANI-LOCK
    Item #
    38R155
    Mfr. Model #
    ACC-EX-T-3-MM
    EXT Lead, Blue, Thermocouple Type:  T, Plug or Co
    Web Price $95.75 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R150
    Mfr. Model #
    CL-TH-400-1
    Clamp, 304 Stainless Steel
    Web Price $339.50 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R151
    Mfr. Model #
    CL-TH-400-2
    Clamp, 304 Stainless Steel
    Web Price $376.00 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R143
    Mfr. Model #
    CL-TH-050/075-2
    Clamp, 304 Stainless Steel
    Web Price $271.50 / each
  • Hole Plug, Chrome Plated Brass w/ Stainless Steel, For Use With Thermocouples

    Brand
    SANI-LOCK
    Item #
    38R152
    Mfr. Model #
    ACC-T-202A
    Hole Plug, Chrome Plated Brass w/ Stainless Steel, For
    Web Price $53.75 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R145
    Mfr. Model #
    CL-TH-100/150-2
    Clamp, 304 Stainless Steel
    Web Price $278.00 / each
  • Clamp, 304 Stainless Steel

    Brand
    SANI-LOCK
    Item #
    38R144
    Mfr. Model #
    CL-TH-100/150-1
    Clamp, 304 Stainless Steel
    Web Price $241.50 / each
  • Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984" Outside Dia., EPDM, 1-1/2" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R107
    Mfr. Model #
    G-TH-150-E-2
    Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984"
    Web Price $68.25 / each
  • Coupler Thermocouple Gasket, 1.874" Inside Dia., 2.520" Outside Dia., EPDM, 2" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R109
    Mfr. Model #
    G-TH-200-E-2
    Coupler Thermocouple Gasket, 1.874" Inside Dia., 2.520"
    Web Price $73.00 / each
  • Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852" Outside Dia., Viton, 3/4" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R116
    Mfr. Model #
    G-TH-075-V-1
    Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852"
    Web Price $43.20 / each
  • Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583" Outside Dia., EPDM, 3" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R110
    Mfr. Model #
    G-TH-300-E-1
    Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583"
    Web Price $84.00 / each
  • Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852" Outside Dia., Viton, 3/4" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R117
    Mfr. Model #
    G-TH-075-V-2
    Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852"
    Web Price $53.75 / each
  • Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583" Outside Dia., EPDM, 3" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R111
    Mfr. Model #
    G-TH-300-E-2
    Coupler Thermocouple Gasket, 2.878" Inside Dia., 3.583"
    Web Price $97.00 / each
  • Coupler Thermocouple Gasket, 0.875" Inside Dia., 1.984" Outside Dia., Viton, 1" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R118
    Mfr. Model #
    G-TH-100-V-1
    Coupler Thermocouple Gasket, 0.875" Inside Dia., 1.984"
    Web Price $60.50 / each
  • Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852" Outside Dia., EPDM, 3/4" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R102
    Mfr. Model #
    G-TH-075-E-1
    Coupler Thermocouple Gasket, 0.620" Inside Dia., 0.852"
    Web Price $41.00 / each
  • Coupler Thermocouple Gasket, 3.843" Inside Dia., 4.685" Outside Dia., EPDM, 4" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R112
    Mfr. Model #
    G-TH-400-E-1
    Coupler Thermocouple Gasket, 3.843" Inside Dia., 4.685"
    Web Price $114.00 / each
  • Coupler Thermocouple Gasket, 0.380" Inside Dia., 0.852" Outside Dia., Platinum Silicone, 1/2" Tube S

    Brand
    SANI-LOCK
    Item #
    38R129
    Mfr. Model #
    G-TH-050-S-2
    Coupler Thermocouple Gasket, 0.380" Inside Dia., 0.852"
    Web Price $52.50 / each
  • Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984" Outside Dia., Viton, 1-1/2" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R121
    Mfr. Model #
    G-TH-150-V-2
    Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984"
    Web Price $70.75 / each
  • Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984" Outside Dia., EPDM, 1-1/2" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R106
    Mfr. Model #
    G-TH-150-E-1
    Coupler Thermocouple Gasket, 1.377" Inside Dia., 1.984"
    Web Price $57.00 / each
  • Coupler Thermocouple Gasket, 3.843" Inside Dia., 4.685" Outside Dia., Viton, 4" Tube Size

    Brand
    SANI-LOCK
    Item #
    38R126
    Mfr. Model #
    G-TH-400-V-1
    Coupler Thermocouple Gasket, 3.843" Inside Dia., 4.685"
    Web Price $126.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More