Skip Content

Sanding Sheet Hand Pad Holders and Blocks

17 results found that include 17 products

A high-quality sanding block from Grainger can provide a solid foundation for your sandpaper and a curved contour to comfortably fit your hand. Whatever you’re finishing or refinishing, from wood trim to an airplane body, check out the selection here. Help save time and wear and tear on your hands with a sturdy, high-strength plastic or rubber sanding block from Grainger. Shop today!Close

Filter Results By

Viewing as

List
  • Hand Sanding Block, 4-7/8" Length, 2-11/16" Width
    Hand Sanding Block, 4-7/8" Length, 2-11/16" Width
    • NORTON
    • Item # 1RDT5
    • Mfr. Model # 07660701889
    • Hand Sanding Block, Length 4-7/8 In., Width 2-11/16 In., Attachment Type Slotted Jaws, Material Rubber, For...More

  • Hand Sanding Block, 5-3/4" Length, 3-3/8" Width
    Hand Sanding Block, 5-3/4" Length, 3-3/8" Width
    • 3M
    • Item # 4ZR06
    • Mfr. Model # 61500018652
    • Hand Sanding Block, Length 5-3/4 In., Width 3-3/8 In., Attachment Type Hook-and-Loop, Material Plastic, For...More

  • Multi-Air Hand Block, 8" Length, 2-3/4" Width
    Multi-Air Hand Block, 8" Length, 2-3/4" Width
    • NORTON
    • Item # 13Y961
    • Mfr. Model # 69957396646
    • Multi-Air Hand Block, Length 8 In., Width 2-3/4 In., Attachment Type Hook-and-Loop, For Use With Multi Air...More

  • Hand Sanding Block, 5" Length, 2-3/4" Width
    Hand Sanding Block, 5" Length, 2-3/4" Width
    • 3M
    • Item # 2BAK1
    • Mfr. Model # 60980107753
    • Hand Sanding Block, Length 5 In., Width 2-3/4 In., Attachment Type PSA, Material Plastic w/Rubber Face, For...More

  • Disc Hand Pad w/Strap
    Disc Hand Pad w/Strap
    • 3M
    • Item # 2DKK1
    • Mfr. Model # 60980108181
    • Disc Hand Pad w/Strap, Attachment Type Hook-and-Loop, Material Foam, Package Quantity 20

  • Half-Round Disc Hand Pad
    Half-Round Disc Hand Pad
    • 3M
    • Item # 2DHV4
    • Mfr. Model # 60980106052
    • Half-Round Disc Hand Pad, Attachment Type Adhesive/PSA, Material Foam, Package Quantity 20

  • Disc Hand Pad w/Strap
    Disc Hand Pad w/Strap
    • 3M
    • Item # 2DKJ5
    • Mfr. Model # 60980108173
    • Disc Hand Pad w/Strap, Attachment Type Adhesive/PSA, Material Rubber, Package Quantity 20

  • Sanding Hand Pad, 9" Length, 3-1/4" Width
    Sanding Hand Pad, 9" Length, 3-1/4" Width
    • HYDE
    • Item # 38HT02
    • Mfr. Model # 09057
    • Sanding Hand Pad, Length 9 In., Width 3-1/4 In.

  • Finishing Block Kit, 11" Length, 2-3/4" Width
    Finishing Block Kit, 11" Length, 2-3/4" Width
    • FINISH 1ST
    • Item # 49XX08
    • Mfr. Model # 8353-035
    • Finishing Block Kit, Length 11 In., Width 2-3/4 In., Attachment Type Adhesive/PSA, Material Aluminum Oxide,...More

  • Finishing Block Kit, 5-1/4" Length, 3" Width
    Finishing Block Kit, 5-1/4" Length, 3" Width
    • FINISH 1ST
    • Item # 49XX07
    • Mfr. Model # 8352-035
    • Finishing Block Kit, Length 5-1/4 In., Width 3 In., Attachment Type Adhesive/PSA, Material Aluminum Oxide,...More

  • Hand Pad Holder, 4-3/4" Length, 3-1/2" Width
    Hand Pad Holder, 4-3/4" Length, 3-1/2" Width
    • 3M
    • Item # 6KXL6
    • Mfr. Model # 09493
    • Hand Pad Holder, Length 4-3/4 In., Width 3-1/2 In., Attachment Type Hook-and-Loop, Material Plastic, For Use...More

  • Multi-Air Hand Block, 16" Length, 2-3/4" Width
    Multi-Air Hand Block, 16" Length, 2-3/4" Width
    • NORTON
    • Item # 13Y960
    • Mfr. Model # 69957396648
    • Multi-Air Hand Block, Length 16 In., Width 2-3/4 In., Attachment Type Hook-and-Loop, For Use With Multi Air...More

  • Multi-Air Hand Block, 5" Length, 2-3/4" Width
    Multi-Air Hand Block, 5" Length, 2-3/4" Width
    • NORTON
    • Item # 13Y962
    • Mfr. Model # 69957396645
    • Multi-Air Hand Block, Length 5 In., Width 2-3/4 In., Attachment Type Hook-and-Loop, For Use With Multi Air...More

  • Hand Pad Holder
    Hand Pad Holder
    • NORTON
    • Item # 26ZZ71
    • Mfr. Model # 66261047583
    • Hand Pad Holder, Attachment Type Hook-and-Loop, Material Plastic, Package Quantity 10

  • Center Water Feed Disc Hand Pad
    Center Water Feed Disc Hand Pad
    • 3M
    • Item # 2AZD9
    • Mfr. Model # 60980105864
    • Center Water Feed Disc Hand Pad, Attachment Type Hook-and-Loop, Material Foam, Package Quantity 10

  • Screen Cloth Disc Hand Pad w/Strap
    Screen Cloth Disc Hand Pad w/Strap
    • 3M
    • Item # 2DHU8
    • Mfr. Model # 60980105674
    • Screen Cloth Disc Hand Pad w/Strap, Attachment Type Clip, Material Plastic, Package Quantity 10

  • Half-Round Disc Hand Pad
    Half-Round Disc Hand Pad
    • 3M
    • Item # 2FUZ2
    • Mfr. Model # 60980106359
    • Half-Round Disc Hand Pad, Attachment Type Hook-and-Loop, Material Foam, Package Quantity 20

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More