Skip Content

Sanding Cross Pads

6 results found that include 6 products

Use cross pads for close-tolerance polishing and deburring the ends and insides of tubing and for smoothing and finishing bell-mouth configurations. This special-application abrasive tool gives you greater flexibility than square pads because it is shaped to enable you to see through to the contact area. Also find a cross buff here. Shop Grainger for the best in cross pads and all your sanding and finishing supplies.Close

Filter Results By

Viewing as

List
  • 2" Buffing Cross Pad, Medium Grade
    2" Buffing Cross Pad, Medium Grade
    • SCOTCH-BRITE
    • Item # 5PHY2
    • Mfr. Model # 61500295185
    • Buffing Cross Pad, Abrasive Material Aluminum Oxide, Grade Medium, Length 2 In., Width 2 In., Thickness 1/2...More

  • 1-1/2" Abrasive Cross Pad, Medium Grade
    1-1/2" Abrasive Cross Pad, Medium Grade
    • MERIT
    • Item # 15X511
    • Mfr. Model # 08834184465
    • Abrasive Cross Pad, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Grade...More

  • 2-1/4" Abrasive Cross Pad, Medium Grade
    2-1/4" Abrasive Cross Pad, Medium Grade
    • MERIT
    • Item # 15X512
    • Mfr. Model # 08834184402
    • Abrasive Cross Pad, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Grade...More

  • 2" Square Pad, Medium Grade
    2" Square Pad, Medium Grade
    • MERIT
    • Item # 34CC83
    • Mfr. Model # 08834185970
    • Square Pad, Abrasive Material Aluminum Oxide, Backing Material Cotton, Grade Medium, 60 Grit, Length 2 In.,...More

  • 3" Square Pad, Medium Grade
    3" Square Pad, Medium Grade
    • MERIT
    • Item # 54UC92
    • Mfr. Model # 08834182057
    • Square Pad, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Grade Medium, 60...More

  • 1" Abrasive Cross Pad, Medium Grade
    1" Abrasive Cross Pad, Medium Grade
    • ARC ABRASIVES
    • Item # 35NM66
    • Mfr. Model # 27740AE
    • Abrasive Cross Pad, Abrasive Material Aluminum Oxide, Grade Medium, 80 Grit, Length 1 In., Width 3/8 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More