Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Sander Grinder Accessories

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Surface Tool Adapter,2-3/4 In
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Surface Tool Adapter, 2-3/4 In Surface Tool Adapter,2-3/4 In
  • Item # 21AC23
  • Mfr. Model # 21AC23
  • Surface Tool Adapter, Size 2-3/4 In., Guard Type 27, Bore Dia. 1.46 In., Aluminum

Power Arm,1 x 1-1/2 In
Disc Retaining Nut
Mini Arm Assembly,3/16 x 3/8 In
Adjustable Machine Pedestal
Power Arm,2 x 2 In
Cutlery Arm,4 x 2 In
Water Kit
Redilock Diamond Holder Disc, 10.5 In
Grinder Stand, Steel, 10 in.
QDC Mandrel,Small,For QDC Abrasives
Grinder Cutting Guard,Steel,9 in.
QDC Mandrel,Large,For QDC Abrasives
Contact Arm Assembly,5/8 x 1 In
Results per page:  16 | 32 | 48

Achieve the cut and polish you've been aiming for with sander grinder accessories from Grainger. With a selection of products designed to fit a variety of machines, sander grinder accessories include blades, wheel guards, pedestals, arm assemblies and more. When it comes to finding the right accessories for your power tools, Grainger is there to help.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More