Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety

14 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
  • SALISBURY
  • Class 0 Electrical Glove Kit Class 0 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 0, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, Includes Leather Protectors and Glove Bag, Varies by:...More

  • Category : Electrical Gloves
  • SALISBURY
  • Class 00 Electrical Glove Kit Class 00 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 00, AC Max. Use Voltage 500, AC Test Voltage 2500, Standards ASTM D 120 and Includes Leather Protectors, Varies by: Size, Color, Length,...More

  • Category : Electrical Gloves
E Arc Flash Faceshield with Hard Hat, Black/Orange
  • SALISBURY
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Fabric Weight 9 oz., Material Cotton, Hazard Risk Category (HRC) 2 and Standards...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • SALISBURY
  • Class 3 Electrical Gloves Class 3 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 3, Color Black Exterior/Red Interior, AC Test Voltage 30000, Material Natural Rubber, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by:...More

  • Category : Electrical Gloves
  • SALISBURY
  • Class 2 Electrical Gloves Class 2 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20000, Material Natural Rubber, Standards ASTM D...More

  • Category : Electrical Gloves
Faceshield Visor,Polycarb,Green,7-1/2x20
  • SALISBURY
  • Faceshield Visor, Polycarb, Green, 7-1/2x20 Faceshield Visor
  • Item # 5YGK1
  • Mfr. Model # AS1200
  • Faceshield Visor, Color Green, Material Polycarbonate, Features Anti-Fog Lens, 70 Percent Light Transmission,...More

  • Category : Faceshield Replacement Visors
Switchboard Mat, Black, Corrugated, 6 ft. x 2 ft.
  • SALISBURY
  • Switchboard Mat, Black, Corrugated, 6 ft. x 2 ft. Switchboard Mat
  • Item # 5ZV94
  • Mfr. Model # M24-2Y
  • Switchboard Mat, Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Width 2 ft., Length 6...More

  • Category : Switchboard Mats
  • SALISBURY
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Tan Storage Bag
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More