Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety

24 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Vertical Lifeline, 100 ft. Length, Temporary Installation, 1
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
Full Body Welder Harness,400 lb,Black
  • MILLER BY HONEYWELL
  • Full Body Welder Harness, 400 lb, Black Full Body Welder Harness,400 lb,Black
  • Item # 5RRE4
  • Mfr. Model # 850KQC/UBK
  • Full Body Welder Harness, Harness Application Construction, Confined Space, Harness Size Universal, Weight...More

  • Category : Harnesses
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

  • Category : Shock-Absorbing Lanyards
Orange, Universal Size Fall Protection Kit, 310 lb. Weight&
  • MILLER BY HONEYWELL
  • Orange, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Quick-Connect Leg Strap Buckles Fall Protection Kit
  • Item # 45JK11
  • Mfr. Model # BRFK25-Z7/25FT
  • Fall Protection Kit, Harness Size Universal, Weight Capacity 310 lb., Includes Harness, lanyard, Anchor, Drop...More

  • Category : Fall Protection Kits
  • MILLER BY HONEYWELL
  • Shock-Absorbing Tie-Back Lanyard Shock-Absorbing Tie-Back Lanyard
  • Multiple product options available

    Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Polyester, Hardware Material Steel,...More

  • Category : Shock-Absorbing Lanyards
Rope Grab,with Shock-Absorbing Lanyard
  • MILLER BY HONEYWELL
  • Rope Grab, with Shock-Absorbing Lanyard Rope Grab
  • Item # 36WA21
  • Mfr. Model # 8174MLS4-Z7/4FTYL
  • Rope Grab, Weight Capacity 310 lb., Color Yellow, Rope Size 5/8 In., Rope Material Synthetic, Length 4 ft.,...More

  • Category : Rope Grabs
6 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity
  • MILLER BY HONEYWELL
  • 6 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Red Self-Retracting Lifeline
  • Item # 3RCC5
  • Mfr. Model # MFL-2-Z7/6FT
  • Self-Retracting Lifeline, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

  • Category : Self-Retracting Lifelines
Automatic Rope Grab,3 ft.,Steel,310 lb.
Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20C042
  • Mfr. Model # T5122-Z7/6FTAF
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20C088
  • Mfr. Model # T6122-Z7/6FTAF
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20A235
  • Mfr. Model # 8798RSS-Z7/4FTGN
  • Shock-Absorbing Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Yellow, Universal Size Roofers Harness Kit, 310 lb. Weight&
Black/Green, Universal Size Aerial Lift Kit, 310 lb. W
Shck-Absorbing Arc Flash Lanyard,Gry,6ft
  • MILLER BY HONEYWELL
  • Shck-Absorbing Arc Flash Lanyard, Gry, 6ft Shck-Absorbing Arc Flash Lanyard,Gry,6ft
  • Item # 36WA20
  • Mfr. Model # 933KR-Z7/6FTBK
  • Shock-Absorbing Arc Flash Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 1, Line...More

  • Category : Shock-Absorbing Lanyards
Lifeline Cab Mount Bracket
  • MILLER BY HONEYWELL
  • Lifeline Cab Mount Bracket Lifeline Cab Mount Bracket
  • Item # 1RK88
  • Mfr. Model # CMB/
  • Cab Mount Bracket, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 9 In., Width 7 In., Depth 4-1/4...More

  • Category : Specialty Anchors
Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter
  • Item # 20A714
  • Mfr. Model # MFL-4-Z7/6FT
  • Fall Limiter, Weight Capacity 400 lb., Number of Legs 1, Line Material Vectron(R) Core, Polyester Jacket,...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 20A392
  • Mfr. Model # 913RSSD-Z7/6FTBL
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 20A533
  • Mfr. Model # 977NRS-Z7/6FT
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20A557
  • Mfr. Model # 980WLS-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,1 Leg,Kevlar(R)
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Kevlar(R) Shock-Absorbing Lanyard,1 Leg,Kevlar(R)
  • Item # 20A383
  • Mfr. Model # 913KR-Z7/6FTBK
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Locking And Swivel Shackle
Rope Control Handle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More