Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Safety

175 Results Found that Include 822 Products

Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

  • Category : Harnesses
Suspension Trauma Safety Device,Blk/Org
Positioning Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Positioning Lanyard, 1 Leg, Polyester Positioning Lanyard,1 Leg,Polyester
  • Item # 19Z713
  • Mfr. Model # 213TWLS-Z7/4FTGN
  • Positioning Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

  • Category : Shock-Absorbing Lanyards
Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 19Z772
  • Mfr. Model # 216M-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • Category : Shock-Absorbing Lanyards
Adjstbl Positionng Lanyard,6ft,with Snap
  • MILLER BY HONEYWELL
  • Adjstbl Positionng Lanyard, 6ft, with Snap Adjstbl Positionng Lanyard,6ft,with Snap
  • Item # 36WA28
  • Mfr. Model # 210WLS-Z7/6FTYL
  • Adjustable Positioning Lanyard, Length 6 ft., Line Material Polyester, Hardware Material Steel, Number of...More

  • Category : Positioning and Restraint Lanyards
Full Body Welder Harness,400 lb,Black
  • MILLER BY HONEYWELL
  • Full Body Welder Harness, 400 lb, Black Full Body Welder Harness,400 lb,Black
  • Item # 5RRE4
  • Mfr. Model # 850KQC/UBK
  • Full Body Welder Harness, Harness Application Construction, Confined Space, Harness Size Universal, Weight...More

  • Category : Harnesses
  • MILLER BY HONEYWELL
  • Fall Protection Kit Fall Protection Kit
  • Multiple product options available

    Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Chest Strap Buckles Mating, Subpelvic Strap Yes and Tensile Strength 5000...More

  • Category : Fall Protection Kits
  • MILLER BY HONEYWELL
  • Shock-Absorbing Tie-Back Lanyard Shock-Absorbing Tie-Back Lanyard
  • Multiple product options available

    Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Line Material Polyester, Hardware Material Steel,...More

  • Category : Shock-Absorbing Lanyards
Fall Limiter,Silver
Boatswain Chair,Black,12x24x1 In.
  • MILLER BY HONEYWELL
  • Trailing Rope Grab Trailing Rope Grab
  • Multiple product options available

    Trailing Rope Grab, Weight Capacity 310 lb., Material Stainless Steel and Tensile Strength 3600 lb.; Varies by Rope Size and Rope Material

  • Category : Rope Grabs
Beam Clamp,Up to 12-1/2 In L,Steel
Beam Trolley,3-4-1/2 In L,Steel
Padded Hammer Loop,Black,Vinyl
Confined Space Winch, Winch Cable Length 65 ft., Winch
Cable Sleeve,310 lb.
  • MILLER BY HONEYWELL
  • Cable Sleeve, 310 lb. Cable Sleeve,310 lb.
  • Item # 3RCD1
  • Mfr. Model # VGCS-SC
  • Cable Sleeve, Weight Capacity 310 lb., Hardware Material Stainless Steel/Aluminum/High Impact Nylon, Color...More

  • Category : Lifeline Accessories
D-Bolt Anchor Connector,4 In Ring Dia.
Confined Space Winch, Winch Cable Length 88 ft., Winch
Shuttle,Silver/Orange,7 In. L
  • MILLER BY HONEYWELL
  • Shuttle, Silver/Orange, 7 In. L Shuttle,Silver/Orange,7 In. L
  • Item # 5RPW7
  • Mfr. Model # 1005709
  • Shuttle, Weight Capacity 310 lb., For Use With Xenon(R) Horizontal Lifeline Cable Systems, Line Material...More

  • Category : Lifeline Accessories
D-Bolt Anchor,Permanent,400 lb. Cap
  • MILLER BY HONEYWELL
  • D-Bolt Anchor, Permanent, 400 lb. Cap D-Bolt Anchor,Permanent,400 lb. Cap
  • Item # 4RC55
  • Mfr. Model # 416/
  • D-Bolt Anchor, Permanent Installation, Ring Dia. 4 In., Weight Capacity 400 lb., Tensile Strength 5000 lb.,...More

  • Category : Concrete Anchors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More