Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Safety

35 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Plug Lockout, Red, Xenoy, 3-1/4"H x 2-1/2"W
  • MASTER LOCK
  • Plug Lockout, Red, Xenoy, 3-1/4"H x 2-1/2"W x 3/4"D Plug Lockout
  • Item # 3VAE3
  • Mfr. Model # 487
  • Plug Lockout, Red, Padlock Shackle Max. Dia. 9/16 In., Max. Number of Padlocks 1, Fits Up to 3/4 In. dia....More

  • Category : Plug Lockout Devices
Gas Valve Lockout, Red, 9/32" Padlock Shackle Max.
Gate Valve Lockout, Red, 5/16" Padlock Shackle Max.&#x
Tag Station, Unfilled, 7-3/4" x 5-3/4"
9" Anodized Aluminum Safety Lockout Hasp, Red
  • 9" Anodized Aluminum Safety Lockout Hasp, Red Lockout Hasp
  • Item # 32KP80
  • Mfr. Model # S440
  • Lockout Hasp, Hasp Style Safety, Red, Max. Number of Padlocks 12, Material Anodized Aluminum, Closed Hasp...More

  • Category : Lockout Hasps
ISO-DIN Universal Lockout Device, Clamp-On with Screw, 120/
  • MASTER LOCK
  • ISO-DIN Universal Lockout Device, Clamp-On with Screw, 120/277, Red/Black ISO-DIN Universal Lockout Device
  • Item # 32KP79
  • Mfr. Model # S2394
  • ISO-DIN Universal Lockout Device, Clamp-On with Screw, Circuit Breaker Voltage 120/277, For Use With Master...More

  • Category : Circuit Breaker Lockouts
Danger Sign,Machine Starts,7 In x 10 In
Caution Sign,Lockout Safety,7 In x 10 In
Caution Sign,Blank Panel,7 In x 10 In
Caution Sign,Hard Hat Area,7 In x 10 In
Caution Sign,Corrosive,7 In x 10 In
Danger Sign,Blank,7 In x 10 In
Caution Sign,Eye Protection,7 In x 10 In
Caution Sign,Must Be Locked,7 In x 10 In
Caution Sign,No Smoking ,7 In x 10 In
Caution Sign,Do Not Enter,7 In x 10 In
Caution Sign,Do Not Enter,7 In x 10 In
Danger Sign,Personnel Only,7 In x 10 In
Danger Sign,No Trespassing,7 In x 10 In
Danger Sign,No Smoking,7 In x 10 In
Caution Sign,Lockout ,7 In x 10 In
Danger Sign,Eye Protection,7 In x 10 In
Danger Sign,Do Not Enter,7 In x 10 In
Danger Sign,Confined Space,7 In x 10 In
Danger Sign,Pinch Point,7 In x 10 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More