Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Safety

51 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
Quick Restraint System,Nylon,Multi
Lifting Bridle
  • FERNO
  • Lifting Bridle Lifting Bridle
  • Item # 3CRE9
  • Mfr. Model # 418-1
  • Lifting Bridle, Orange, Construction 1 3/4 In. Webbing with Stainless Steel Carabiners, Length 54-1/2 In.,...More

  • Category : Backboard and Stretcher Accessories
Extrication Device
Metal Construction Stair Chair with 500 lb. Weight Capacity
Tactical Litter,OD Green and Black
Folding Stretcher,350 lb.,81 In.,Orange
Vacuum Splint Assortment,Orange
Metal Powered Stair Chair with 500 lb. Weight Capacity,
Responder II Mesh Vest,Red
Responder Vest,Blue
Backboard Straps,PK3
Scoop Stretcher w/Pins,350 lb.,YLW
  • FERNO
  • Scoop Stretcher w/Pins, 350 lb., YLW Scoop Stretcher w/Pins,350 lb.,YLW
  • Item # 3CRF1
  • Mfr. Model # PT6560
  • Scoop Stretcher w/ Pins, Yellow, Length 47 In. to 79 In., Width 17 In., Height 3 to 4 In., Weight Capacity...More

  • Category : Stretchers
Disaster Litter,108-D,6x90x22"
Cervical Extrication Collar,PK3
Suction Unit,Portable
Metal with Vinyl Cover Stair Chair with 350 lb. Weight
Stair Chair with 350 lb. Weight Capacity, Orange
  • FERNO
  • Stair Chair with 350 lb. Weight Capacity, Orange Stair Chair with 350 lb. Weight Capacity, Orange
  • Item # 4HRH6
  • Mfr. Model # MODEL 40-ORANGE
  • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

  • Category : Stair Chairs
Pediatric Immobilization Board,Blue
Full-Body Vacuum Mattress,79x27x4In,Org
Inflatable Pediatric Immob Board
Oxygen Regulator,0 to 25 Lpm
Pediatric Immobilization Sleeve,Blue
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More