Skip Content

Safety

21 results found that include 22 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Hazardous Location Warning Light, Strobe Tube, 120VAC
    • FEDERAL SIGNAL
    • Multiple product options available

      Multiple product options available

    • Category : Strobe and Flashing Lights
  • Warning Light
    Warning Light, Double Flash Strobe Tube, 120VAC
    • FEDERAL SIGNAL
    • Item # 4A966
    • Mfr. Model # 131DST-120A
    • Warning Light, Color Amber, Lamp Type Double Flash Strobe Tube, Flashes per Minute 80, Light Output 1200...More

    • Category : Strobe and Flashing Lights
  • Speaker, Continuous Sound Pattern, 120/230VAC, 24VDC Voltage,&#x
    FEDERAL SIGNAL Siren, Speaker
    • FEDERAL SIGNAL
    • Item # 46KU48
    • Mfr. Model # G-SND-MV-T
    • Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230VAC, 24VDC, Decibels...More

    • Category : Audible Alarms
  • 8-9/64" Steady, Flashing Tower Light LED Assembly with
    FEDERAL SIGNAL Tower Light Assemblies
    • FEDERAL SIGNAL
    • Item # 5LE19
    • Mfr. Model # SCB-024TC
    • Tower Light Mounting Style Surface, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes...More

    • Category : Tower Light Assemblies
  • Hazardous Location Electronic Horn, 12 to 24VDC Voltage, De
    FEDERAL SIGNAL Horn, Hazardous Location Electronic Horn
    • FEDERAL SIGNAL
    • Item # 447D59
    • Mfr. Model # 450EWBX-024
    • Audible Alarm Type Horn, Voltage 12 to 24VDC, Decibels 99dB, Indoor/Outdoor Indoor, Mounting Surface, Height...More

    • Category : Audible Alarms
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU36
    • Mfr. Model # G-LED-DC-T-A
    • Beacon Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Warning Light
    Warning Light, Strobe Tube, 120VAC
    • FEDERAL SIGNAL
    • Item # 48Z701
    • Mfr. Model # 151XST-S120A
    • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU26
    • Mfr. Model # G-LED-AC-T-M
    • Beacon Warning Light, Color Magenta, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU27
    • Mfr. Model # G-LED-AC-T-Y
    • Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU37
    • Mfr. Model # G-LED-DC-T-B
    • Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU22
    • Mfr. Model # G-LED-AC-T-A
    • Beacon Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU28
    • Mfr. Model # G-LED-AC-T-R
    • Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU38
    • Mfr. Model # G-LED-DC-T-C
    • Beacon Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU23
    • Mfr. Model # G-LED-AC-T-B
    • Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU40
    • Mfr. Model # G-LED-DC-T-M
    • Beacon Warning Light, Color Magenta, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Amplified Speaker, Continuous Sound Pattern, 120/230VAC, 24VDC&#
    FEDERAL SIGNAL Siren, Amplified Speaker
    • FEDERAL SIGNAL
    • Item # 46KU50
    • Mfr. Model # G-SPA-MV-T
    • Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230VAC, 24VDC, Decibels...More

    • Category : Audible Alarms
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU25
    • Mfr. Model # G-LED-AC-T-G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU39
    • Mfr. Model # G-LED-DC-T-G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU42
    • Mfr. Model # G-LED-DC-T-R
    • Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU24
    • Mfr. Model # G-LED-AC-T-C
    • Beacon Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 46KU41
    • Mfr. Model # G-LED-DC-T-Y
    • Beacon Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens,...More

    • Category : Strobe and Flashing Lights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More