Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety

58 Results Found that Include 175 Products

Results per page:  16 | 32 | 48
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, Gray Vibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

  • Category : Audible Signaling Devices
FIREBOLT STROBE-2J AMBER MAG
  • FEDERAL SIGNAL
  • FIREBOLT STROBE-2J AMBER MAG FIREBOLT STROBE-2J AMBER MAG
  • Item # 3TDR2
  • Mfr. Model # 210873-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 watt, Lens...More

  • Category : Strobe and Flashing Lights
Flash Tube
  • FEDERAL SIGNAL
  • Flash Tube Flash Tube
  • Item # 23LT77
  • Mfr. Model # K8107178A
  • Flash Tube, For Use With Grainger Item Number 4A966, For Use With Mfr. Model Number 131DST, Fits Brand...More

  • Category : Parts
Bell,120VAC,0.08 AC,Gray
  • FEDERAL SIGNAL
  • Bell, 120VAC, 0.08 AC, Gray Bell
  • Item # 4A960
  • Mfr. Model # 504-120-1
  • Bell, Indoor, Voltage 120VAC, Amps 0.08 AC, Gray, Decibels 98dB @ 10 ft., Height 4 In., Width 4 In., Depth...More

  • Category : Audible Signaling Devices
Universal Tone Module,Black/White
Warning Light Wall Mount Bracket, Gray
Tube, Flash
  • FEDERAL SIGNAL
  • Tube, Flash Tube, Flash
  • Item # 23LT79
  • Mfr. Model # K8107177A
  • Tube, Flash, For Use With Grainger Item Number 4A964,4A963,1N902,1N900,2GTZ9,, For Use With Mfr. Model Number...More

  • Category : Parts
Warning Light, Strobe, Perm Mt, Amber
  • FEDERAL SIGNAL
  • Warning Light, Strobe, Perm Mt, Amber Warning Light, Strobe, Perm Mt, Amber
  • Item # 3TDP9
  • Mfr. Model # 211694-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 120, Light Output 8 Joules, 16 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Beacon Light, Amber
  • FEDERAL SIGNAL
  • Beacon Light, Amber Beacon Light, Amber
  • Item # 3TDH9
  • Mfr. Model # 448112-02
  • Beacon Light, Color Amber, Lamp Type Halogen, Flashes per Minute 95, Light Output 80,000 Candle Power, Lens...More

  • Category : Strobe and Flashing Lights
Strobe Light, Perm Mt., Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 48 VDC
  • Item # 3TDR3
  • Mfr. Model # 220105-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 5 Joules, 5.4 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Base,Light,120 Vac
Tower Light,120VAC,Amb,Bl,Clr,Gr,Rd
  • Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd FEDERAL SIGNAL Tower Light Assemblies
  • Item # 3WU58
  • Mfr. Model # MSL3-120
  • Tower Light Incandescent Assembly, Mode Steady, Color Amber, Blue, Clear, Green, Red, 0 Flashes per Minute,...More

  • Category : Tower Light Assemblies
Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDC Warning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

  • Category : Strobe and Flashing Lights
Status Indicator,Green/Red, 2-1/5 Dia
  • FEDERAL SIGNAL
  • Status Indicator, Green/Red, 2-1/5 Dia Status Indicator,Green/Red, 2-1/5 Dia
  • Item # 3TCY8
  • Mfr. Model # MSL2-120GR
  • Status Indicator Light, Color Green/Red, Lens Design Round Snap-Lock, Lens Material Polycarbonate, Housing...More

  • Category : Strobe and Flashing Lights
Amber Beacon Light, Magnet Mount, 12/24VDC
  • FEDERAL SIGNAL
  • Amber Beacon Light, Magnet Mount, 12/24VDC Amber Beacon Light, Magnet Mount, 12/24VDC
  • Item # 35ZX17
  • Mfr. Model # 220260-02
  • Beacon Light, LED, Amber, Base Material Polycarbonate, Housing Material Polycarbonate, Housing Color Black,...More

  • Category : Vehicle Dash and Rear Deck Lights
Amber Beacon Light, Permanent, 12/24VDC
  • FEDERAL SIGNAL
  • Amber Beacon Light, Permanent, 12/24VDC Amber Beacon Light, Permanent, 12/24VDC
  • Item # 35ZX15
  • Mfr. Model # 220250-02
  • Beacon Light, LED, Amber, Base Material Polycarbonate, Housing Material Polycarbonate, Housing Color Black,...More

  • Category : Vehicle Dash and Rear Deck Lights
Voice Coil, Series C
  • FEDERAL SIGNAL
  • Voice Coil, Series C Voice Coil, Series C
  • Item # 40HY47
  • Mfr. Model # K8593035A
  • Voice Coil, Series C, For Use With Grainger Item Number 4A968, 3WU53, For Use With Mfr. Model Number...More

  • Category : Parts
Transformer, 120VAC
  • FEDERAL SIGNAL
  • Transformer, 120VAC Transformer, 120VAC
  • Item # 40HY43
  • Mfr. Model # K120857A
  • Transformer, 120VAC, For Use With Grainger Item Number 4A968, 3WU53, For Use With Mfr. Model Number...More

  • Category : Parts
Amber Warning Light, Horizontal Surface Mount, 12VDC
  • FEDERAL SIGNAL
  • Amber Warning Light, Horizontal Surface Mount, 12VDC Amber Warning Light, Horizontal Surface Mount, 12VDC
  • Item # 35ZX25
  • Mfr. Model # IPX602B-A
  • Warning Light, LED, Amber, Base Material Aluminum, Housing Material Aluminum, Housing Color Black, Lens...More

  • Category : Vehicle Dash and Rear Deck Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More