Navigation Menu New

Access My Account, Order History, Lists and more here.

Steel & Beam Anchors

4 products
Steel and beam anchors attach to structural steel (such as an I-beam, H-beam, or pipe) to serve as a tie-off point for a fall arrest device. They are clamped, welded, or bolted in place. They often have a smaller footprint than other connectors and can be used where the mounting point is not fully exposed, such as anchors that clamp onto beams. Fall arrest systems are used when working at height, such as when performing construction and maintenance tasks. Anchors should always be inspected and replaced after being exposed to a fall.
Brand

Sliding Clamp Anchors for Steel & Beams

Sliding Clamp Anchors for Steel & Beams
These sliding clamp anchors attach to structural steel and beams to create a moveable anchor point for a fall arrest device. Sometimes called gliding, trailing, or mobile beam anchors, sliding clamp anchors have two edges that adjust to fit a range of beam widths. They have wear pads, bearings, or materials that allow the anchor to slide along the length of the beam without having to be removed or adjusted, providing greater mobility for workers than fixed clamps. Sliding clamp anchors can be removed and reused in other locations. Anchors should always be inspected and replaced after being exposed to a fall.

Anchor Performance: Unspecified

Loading...

Extended Life

Loading...

General Purpose

Loading...

Smooth Glide

Loading...

D-Ring Anchors for Steel & Beams

D-Ring Anchors for Steel & Beams
These D-ring anchors have an unthreaded mounting hole and are welded or bolted to structural steel or beams to create a permanent attachment point. Sometimes called bolt-on or weld-on anchors, they are used when a permanent or semi-permanent connection is recommended or when it's difficult to keep track of portable solutions on a large jobsite. A small footprint makes these anchors less obstructive than larger anchors. Anchors should always be inspected and replaced after being exposed to a fall.
Loading...

Rebar Hook Anchors for Steel & Beam

Rebar Hook Anchors for Steel & Beam
These hook anchors connect around overhead rebar, pipe, structural steel, or beams to provide an attachment point for fall arrest devices. The anchor fits loosely around the structural component, allowing the anchor to move freely without the worker moving it. A D-ring provides the attachment point. Anchors should always be inspected and replaced after being exposed to a fall.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.