Skip Content

PETZL Safety

78 results found that include 163 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Carabiner,Aluminum,4 In. L,No Lock
    Carabiner, No Lock
    • PETZL
    • Item # 13D946
    • Mfr. Model # M53 S
    • Carabiner, 4/5 In. Gate Opening, Lock Type No Lock, Length 4 In., Material Aluminum, Color Silver, Tensile...More

    • Category : Carabiners
  • Carabiner, Manual Screw Lock
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Carabiners
  • Rescue Helmet
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Fire and Rescue Helmets
  • Reflect Stickers,Polyethylene Foam,PK4
    Reflect Stickers,Polyethylene Foam,PK4
    • PETZL
    • Item # 33C602
    • Mfr. Model # A10110
    • Reflect Stickers, For Use With VERTEX Helmets, Material Polyethylene Foam, Color Gray, Includes 4 Contoured...More

    • Category : Hard Hat Accessories
  • Petzl Full Body Harnesses
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Harnesses
  • Carabiner,Screw-Lock Type,1" Opening
    Carabiner,Screw-Lock Type,1" Opening
    • PETZL
    • Item # 52TD34
    • Mfr. Model # M34A SL
    • Carabiner, 1 In. Gate Opening, Lock Type Screw-Lock, Length 5-5/16 In., Material Aluminum, Color Gray,...More

    • Category : Carabiners
  • Descender/Belay
    • PETZL
    • Multiple product options available

      Descender/Belay, Material Aluminum/Steel, Height 2.362", Width 3.543" and Length 8-7/8"; Varies by For Use With and Tensile Strength

    • Category : Fall Rescue Accessories
  • Work and Rescue Helmet
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Fire and Rescue Helmets
  • Confined Space Pulleys
    • Multiple product options available

      Multiple product options available

    • Category : Confined Space Pulleys
  • Carabiner,Black,Screw-Lock Type
    Carabiner,Black,Screw-Lock Type
    • PETZL
    • Item # 52TD40
    • Mfr. Model # M36A SLN
    • Carabiner, 1-3/16'' Gate Opening, Lock Type Screw-Lock, Length 5-5/16 In., Material Aluminum, Color Black,...More

    • Category : Carabiners
  • Hi-Visibility Yellow Rescue Helmet, Shell Material: ABS, 6-
    Hi-Visibility Yellow Rescue Helmet, Shell Material: ABS, 6-
    • PETZL
    • Item # 52TD49
    • Mfr. Model # A10BYA HV
    • Rescue Helmet, Non-Vented with Slots, Hi-Visibility Yellow, ABS Shell Material, Fits Hat Size 6-5/8 to 7-7/8,...More

    • Category : Fire and Rescue Helmets
  • Carabiner,Gate Opening 7/8",Aluminum
    Carabiner,Gate Opening 7/8",Aluminum
    • PETZL
    • Item # 408L41
    • Mfr. Model # M39A SN
    • Carabiner, 7/8 In. Gate Opening, Lock Type No Lock, Length 3 In., Material Aluminum, Color Black, Tensile...More

    • Category : Carabiners
  • Carabiner,Black,1-3/16" Opening
    Carabiner,Black,1-3/16" Opening
    • PETZL
    • Item # 52TD42
    • Mfr. Model # M36A TLN
    • Carabiner, 1-3/16'' Gate Opening, Lock Type Triple Action Auto Lock, Length 5-5/16 In., Material Aluminum,...More

    • Category : Carabiners
  • Carabiner,Black,Screw-Lock Type,1" Gate
    Carabiner,Black,Screw-Lock Type,1" Gate
    • PETZL
    • Item # 52TD35
    • Mfr. Model # M34A SLN
    • Carabiner, 1 In. Gate Opening, Lock Type Screw-Lock, Length 5-5/16 In., Material Aluminum, Color Black,...More

    • Category : Carabiners
  • Carabiner,Gray,1-3/16" Opening
    Carabiner,Gray,1-3/16" Opening
    • PETZL
    • Item # 52TD41
    • Mfr. Model # M36A TL
    • Carabiner, 1-3/16'' Gate Opening, Lock Type Triple Action Auto Lock, Length 5-5/16 In., Material Aluminum,...More

    • Category : Carabiners
  • Small Rigging Plate,Aluminum
    Small Rigging Plate,Aluminum
    • PETZL
    • Item # 6TET2
    • Mfr. Model # P63 SN
    • Small Rigging Plate, Material Aluminum, For Use With Multiple Anchor Systems, Standards CE, NFPA 1983 G

    • Category : Fall Rescue Accessories
  • Energy Absorber,5 ft. L,Capacity 286 lb.
    Energy Absorber,5 ft. L,Capacity 286 lb.
    • PETZL
    • Item # 52TD28
    • Mfr. Model # L64YUM 150
    • Energy Absorber, Length 5 ft., Weight Capacity 286 lb., Line Material Polyester, Nylon, Polyethylene,...More

    • Category : Fall Rescue Devices
  • Replacement Foam Headband, Vertex Helmet
    Replacement Foam Headband, Vertex Helmet
    • PETZL
    • Item # 16E404
    • Mfr. Model # A10210
    • Replacement Foam Headband For Vertex Helmet, For Use With 3NGR7, 6TEJ0, 6TEJ1, 6TEJ2, 6TEJ3, 6TEJ4, 6TEJ5,...More

    • Category : Hard Hat Accessories
  • Cross Arm Strap
    • PETZL
    • Multiple product options available

      Cross Arm Strap, Temporary, Material Polyester, Ring Dia. 1", Width 1-3/4", Standards CE0082 EN 354; EN 795 and Includes D Ring; Varies by Length

    • Category : Beam and Steel Anchors
  • Escape Kit Carry Bag, Black
    Escape Kit Carry Bag, Black
    • PETZL
    • Item # 33L627
    • Mfr. Model # S30AFF
    • Escape Kit Carry Bag, For Use With EXO Escape System, Color Black

    • Category : Fall Rescue Devices
  • Petzl Sit Harnesses
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Harnesses
  • Escape Kit,49 ft. L,Capacity 300 lb.
    Escape Kit,49 ft. L,Capacity 300 lb.
    • PETZL
    • Item # 52TD19
    • Mfr. Model # D30AB 015
    • Escape Kit, Length 49 ft., Weight Capacity 300 lb., Line Material Aramid, Nylon, Hardware Material Aluminum...More

    • Category : Fall Rescue Devices
  • PETZL Visor
  • Carabiner,Gray,1" Opening
    Carabiner,Gray,1" Opening
    • PETZL
    • Item # 52TD36
    • Mfr. Model # M34A TL
    • Carabiner, 1 In. Gate Opening, Lock Type Triple Action Auto Lock, Length 5-5/16 In., Material Aluminum, Color...More

    • Category : Carabiners
  • PETZL Rappelling Glove, Hook-and-Loop Cuff
    • PETZL
    • Multiple product options available

      Rappelling Glove, Hook and Loop Strap Cuff, Goatskin Leather Palm Material, Hook and Loop Closure Type, Clute Cut, Full Finger Finger Style, Standards EN 420, EN 388 and...More

    • Category : Military, Police and Tactical Gloves
  • Sewn Webbing Sling
    • PETZL
    • Multiple product options available

      Sewn Webbing Sling, Material Nylon, Tensile Strength 4946 lb., Gray, Width 3/4" and Standards CE EN 566, CE EN 795 B; Varies by Length

    • Category : Fall Rescue Accessories
  • Right Handled Ascender
    • PETZL
    • Multiple product options available

      Multiple product options available

    • Category : Fall Rescue Accessories
  • Carabiner,Gray,Screw-Lock Type
    Carabiner,Gray,Screw-Lock Type
    • PETZL
    • Item # 52TD39
    • Mfr. Model # M36A SL
    • Carabiner, 1-3/16'' Gate Opening, Lock Type Screw-Lock, Length 5-5/16 In., Material Aluminum, Color Gray,...More

    • Category : Carabiners
  • Carabiner,Steel,Triple Action Auto Lock
    Carabiner, Triple Action Auto Lock
    • PETZL
    • Item # 6TER4
    • Mfr. Model # M73 TLA
    • Carabiner, 1-1/7 In. Gate Opening, Lock Type Triple Action Auto Lock, Material Steel, Color Gold, Tensile...More

    • Category : Carabiners
  • Carabiner,Gray,Ball-Lock Type
    Carabiner,Gray,Ball-Lock Type
    • PETZL
    • Item # 52TD38
    • Mfr. Model # M36A BL
    • Carabiner, 1-3/16'' Gate Opening, Lock Type Ball-Lock, Length 5-5/16 In., Material Aluminum, Color Gray,...More

    • Category : Carabiners
  • Absorbent Foam Headband For VertexHemlet
    Absorbent Foam Headband For VertexHemlet
    • PETZL
    • Item # 16E403
    • Mfr. Model # A10200
    • Absorbent Foam Headband For Vertex Hemlet, For Use With 3NGR7, 6TEJ0, 6TEJ1, 6TEJ2, 6TEJ3, 6TEJ4, 6TEJ5,...More

    • Category : Hard Hat Accessories
  • Carabiner,Black,Twist-Lock Type
    Carabiner,Black,Twist-Lock Type
    • PETZL
    • Item # 52TD33
    • Mfr. Model # M34A RLN
    • Carabiner, 1 In. Gate Opening, Lock Type Twist-Lock, Length 5-5/16 In., Material Aluminum, Color Black,...More

    • Category : Carabiners
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More