Skip Content

MINTIE TECHNOLOGIES Safety

28 results found that include 52 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Adjustable Duct Clamp
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machine Accessories
  • Flex Duct,Wire Reinforced Mylar
    Flex Duct
    • MINTIE TECHNOLOGIES
    • Item # 30RV61
    • Mfr. Model # MID12
    • Flex Duct, For Use With Mfr. No. PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM, Material Wire Reinforced...More

    • Category : Negative Air Machine Accessories
  • Corridor Flange,ECU2bundle,ECU23461
    Corridor Flange,ECU2bundle,ECU23461
    • MINTIE TECHNOLOGIES
    • Item # 2EMV2
    • Mfr. Model # ECU3CorFla
    • Corridor Flange, Number of Doors 1, Door Height 79 In., Door Width 36 In., Window Material Clear Plastic,...More

    • Category : Temporary Environmental Containment Units
  • Dust Containment Unit, ICRA Compliance
    Dust Containment Unit, ICRA Compliance
    • MINTIE TECHNOLOGIES
    • Item # 30RV29
    • Mfr. Model # MTIECU3
    • Dust Containment Unit, ICRA Compliance, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width...More

    • Category : Temporary Environmental Containment Units
  • UVGI Negative Air Machine, 3/4 HP, 115 Voltage, 6
    UVGI Negative Air Machine
    • MINTIE TECHNOLOGIES
    • Item # 13L320
    • Mfr. Model # MI1200UVGI
    • UVGI Negative Air Machine, 115V 60Hz Motor, HP 3/4, Voltage 115, 6 Amps, Height 39 In., Length 25 In., Width...More

    • Category : Negative Air Machines
  • Replacement Containment Envelope
    Replacement Containment Envelope
    • MINTIE TECHNOLOGIES
    • Item # 30RV31
    • Mfr. Model # MTIECU3-E
    • Replacement Containment Envelope, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width (2)...More

    • Category : Temporary Environmental Containment Units
  • Sidewall Access Flange, 86" L x 20" W x 58&q
    Sidewall Access Flange, 86" L x 20" W x 58&q
    • MINTIE TECHNOLOGIES
    • Item # 30RV30
    • Mfr. Model # MTIECU3-SWF
    • Sidewall Access Flange, Dimensions 86 In. L x 20 In. W x 58 In. H, For Use With Mfr. No. MTIECU3 and...More

    • Category : Temporary Environmental Containment Unit Accessories
  • Ceiling Cavity Containment Repl Envelope
    Ceiling Cavity Containment Repl Envelope
    • MINTIE TECHNOLOGIES
    • Item # 4CB63
    • Mfr. Model # ECU-CCE
    • Ceiling Cavity Containment Replacement Envelope, Number of Doors 1, Door Height 38 to 52 In., Door Width 20...More

    • Category : Temporary Environmental Containment Units
  • Negative Air Machine
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machines
  • DE-2SA Disposable Envelopes,PK4
    DE-2SA Disposable Envelopes,PK4
    • MINTIE TECHNOLOGIES
    • Item # 16X212
    • Mfr. Model # DE4-SA2
    • Disposable Containment Envelope, Number of Doors 1, Door Height 82 In., Negative Air Port Dia. 8 to 12 In.,...More

    • Category : Temporary Environmental Containment Units
  • Prefilter
  • HEPA Filter 99.97%
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machine Accessories
  • Ring Filter
  • HEPA Filter,For MFR No. MIPB600
    HEPA Filter,For MFR No. MIPB600
    • MINTIE TECHNOLOGIES
    • Item # 3PAN2
    • Mfr. Model # MIHF600
    • HEPA Filter, For Use With MFR No. MIPB600

    • Category : Negative Air Machine Accessories
  • Disposable Containment
  • Window Conversion Kit,13 In.L,13 In.W
    Window Conversion Kit,13 In.L,13 In.W
    • MINTIE TECHNOLOGIES
    • Item # 13L321
    • Mfr. Model # WCK
    • Window Conversion Kit, Height 12 In., Width 13 In., Length 13 In., Includes Flex Duct

    • Category : Negative Air Machine Accessories
  • Ceiling Cavity
  • Modular Connector Cuff, ECU2 (TM) Units
    Modular Connector Cuff, ECU2 (TM) Units
    • MINTIE TECHNOLOGIES
    • Item # 2EMV3
    • Mfr. Model # ECU3ModCuf
    • Modular Connector Cuff, ECU2 (TM) Units, Number of Doors 2, Door Height 79 In., Door Width (2) 36 In., Window...More

    • Category : Temporary Environmental Containment Units
  • Anteroom Containment Replace Envelope
    Anteroom Containment Replace Envelope
    • MINTIE TECHNOLOGIES
    • Item # 4CB62
    • Mfr. Model # ECU-ARE3056WH
    • Anteroom Containment Replacement Envelope, Number of Doors 2, Door Height 38 to 52 In., Door Width (2) 36 In....More

    • Category : Temporary Environmental Containment Units
  • Intake Manifold
  • HEPA Filter 99.99% Hospital Grade
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machine Accessories
  • General Purpose Filter Conversion Kit
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machine Accessories
  • Carbon Filter
  • General Purpose Filter
    • MINTIE TECHNOLOGIES
    • Multiple product options available

      Multiple product options available

    • Category : Negative Air Machine Accessories
  • Replacement Frame, 126" L x 34" W x 61"
    Replacement Frame, 126" L x 34" W x 61"
    • MINTIE TECHNOLOGIES
    • Item # 30RV32
    • Mfr. Model # MTIECU3-FRC
    • Replacement Frame, Dimensions 126 In. L x 34 In. W x 61 In. H, For Use With Mfr. No. MTIECU3 and Backwords...More

    • Category : Temporary Environmental Containment Unit Accessories
  • Containment Bundle,61inLx34inWx126inH
    Containment Bundle,61inLx34inWx126inH
    • MINTIE TECHNOLOGIES
    • Item # 30RV33
    • Mfr. Model # MTIECU3-MPP
    • Containment Bundle, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width (2) 48 In., (2) 22...More

    • Category : Temporary Environmental Containment Units
  • Contractor Starter Kit, 1 EA
    Contractor Starter Kit, 1 EA
  • Vent Cover, 28"x30", 1 EA
    Vent Cover, 28"x30", 1 EA
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More