Skip Content

KIMBERLY-CLARK Safety

19 results found that include 44 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Metal Detectable Ear Plugs, Corded
    • Multiple product options available

      Metalized formulation is ideal for applications where metal detection is required, such as the food/beverage industry.Available in a variety of sizes and cord colors. ...More

    • Category : Ear Plugs
  • Microporous Film Laminate Disposable Sleeves, 18", Elastic
    Disposable Sleeves
    • KIMBERLY-CLARK
    • Item # 3TCE2
    • Mfr. Model # 44480
    • Disposable Sleeves, Material Microporous Film Laminate, Sleeves Primary Material Microporous Film Laminate,...More

    • Category : Chemical Resistant and Disposable Sleeves
  • Lens Cleaning Station, Alcohol Solution Type, Anti-Fog, Anti-Sta
    Disposable Lens Cleaning Station
    • KIMBERLY-CLARK
    • Item # 33VA44
    • Mfr. Model # 34623
    • Lens Cleaning Station, Anti-Fog, Anti-Static, Alcohol, Tissue Count 500, Bottle Size 8 oz., Tissue Size 4-3/8...More

    • Category : Lens Cleaning Stations
  • Disposable Sleeve Apron, Yellow, 44" Length, 29" Width
    Disposable Sleeve Apron, Polyethylene/Polypropylene Material
    • KIMBERLY-CLARK
    • Item # 3PLG8
    • Mfr. Model # 97790
    • Disposable Sleeve Apron, Polyethylene Film and Spunbond Polypropylene, Apron Primary Material...More

    • Category : Chemical Resistant and Disposable Aprons
  • KIMBERLY-CLARK N95 Disposable Particulate Respirator
    • KIMBERLY-CLARK
    • Multiple product options available

      Multiple product options available

    • Category : Disposable Respirators and Dust Masks
  • KIMBERLY-CLARK N95 Flat Fold Disposable Healthcare Particulate R
    • KIMBERLY-CLARK
    • Multiple product options available

      Multiple product options available

    • Category : Disposable Respirators and Dust Masks
  • White SMS Disposable Smock, Size: Universal
    White SMS Disposable Smock, Size: Universal
    • KIMBERLY-CLARK
    • Item # 3PLL7
    • Mfr. Model # 36150
    • Disposable Smock, Size Universal, White, SMS, Elastic Cuff Style, Fits Chest Size 36 In. to 50 In., Tie...More

    • Category : Disposable Lab Coats, Smocks, and Jackets
  • Boot Covers
    • Multiple product options available

      Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Height 18", Color White, Closure Type Elastic Top, Material PVC, Thickness 5.5 mil, Seam Style Heat Sealed, Package...More

    • Category : Shoe and Boot Covers
  • Cleanroom Gloves, White, 100PK
    Cleanroom Gloves, White, 100PK
    • KIMBERLY-CLARK
    • Item # 8RJV0
    • Mfr. Model # 62994
    • Disposable Glove, White, Cuff Beaded, Package Quantity 100

    • Category : Disposable Gloves
  • Kimberly-Clark Latex Disposable Gloves, Powder Free, 6 mil
    • KIMBERLY-CLARK
    • Multiple product options available

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

    • Category : Disposable Gloves
  • KIMBERLY-CLARK Kleenguard A70 Hooded Coverall, Spray Tight Level
    • Multiple product options available

      Multiple product options available

    • Category : Chemical Resistant and Disposable Coveralls
  • P95 Disposable Respirator, Flat-Fold, White, Mask Size: Uni
    KIMBERLY-CLARK P95 Disposable Particulate Respirator
    • KIMBERLY-CLARK
    • Item # 5WAC5
    • Mfr. Model # 64420
    • Disposable Respirator, Respirator Filter Class P95, Exhalation Valve Yes, Nose Clip Yes, Face Seal None,...More

    • Category : Disposable Respirators and Dust Masks
  • Lens Cleaning Tissue, EA 1
    Lens Cleaning Tissue
  • Disposable Sleeve Apron, White, 40" Length, 28" Width,
    Disposable Sleeve Apron, Microporous Film Laminate Material
    • KIMBERLY-CLARK
    • Item # 3RYW3
    • Mfr. Model # 44481
    • Disposable Sleeve Apron, Microporous Film Laminate, Apron Primary Material Microporous Film Laminate,...More

    • Category : Chemical Resistant and Disposable Aprons
  • Non-Sterile Single-Tip Oral Kit with Plastic Handle, 8"L,&#
    Oral Kits
    • KIMBERLY-CLARK
    • Item # 49K876
    • Mfr. Model # 99790
    • Oral Kit, Non-Sterile, Tip Type Single, Length 8 In., Handle Material Plastic, Package Type Box, Package...More

    • Category : Medical Swabs and Applicators
  • Powder Free Unlined Textured Disposable Gloves, White, 100PK
    Powder Free Unlined Textured Disposable Gloves, White, 100PK
    • KIMBERLY-CLARK
    • Item # 9WPL3
    • Mfr. Model # HC2211 SMALL 56809
    • Disposable Gloves, Powder Free, Palm Thickness 7.09 mil, Finger Thickness 8.27 mil, Cuff Thickness 4.70 mil,...More

    • Category : Disposable Gloves
  • 10" Powder Free Unlined Nitrile Disposable Gloves, Blue,&#x
    Kimberly-Clark Nitrile Disposable Gloves, Powder Free, 5.12 mil
    • KIMBERLY-CLARK
    • Item # 8AK97
    • Mfr. Model # HC250N 56859
    • Disposable Gloves, Nitrile, Glove Size S, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 5.91 mil,...More

    • Category : Disposable Gloves
  • Powder Free Unlined Textured Disposable Gloves, White, 100PK
    Powder Free Unlined Textured Disposable Gloves, White, 100PK
    • KIMBERLY-CLARK
    • Item # 8AE19
    • Mfr. Model # HC5511 XLARGE 56812
    • Disposable Gloves, Powder Free, Palm Thickness 7.09 mil, Finger Thickness 8.27 mil, Cuff Thickness 4.70 mil,...More

    • Category : Disposable Gloves
  • Powder Free Unlined Textured Disposable Gloves, White, 100PK
    Powder Free Unlined Textured Disposable Gloves, White, 100PK
    • KIMBERLY-CLARK
    • Item # 8XZH6
    • Mfr. Model # HC4411 LARGE 56811
    • Disposable Gloves, Powder Free, Palm Thickness 7.09 mil, Finger Thickness 8.27 mil, Cuff Thickness 4.70 mil,...More

    • Category : Disposable Gloves
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More