Skip Content

FERNO Safety

50 results found that include 91 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cervical Extrication Collar,PK3
    Cervical Extrication Collar,PK3
    • FERNO
    • Item # 3VAA4
    • Mfr. Model # MODEL 449
    • Cervical Extrication Collar, Size Universal, Color White, Material Polyethylene with Foam Padding, Closure...More

    • Category : Cervical Collars
  • Backboard
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : Backboards
  • Lifting Bridle
    Lifting Bridle
    • FERNO
    • Item # 3CRE9
    • Mfr. Model # 418-1
    • Lifting Bridle, Orange, Construction 1 3/4 In. Webbing with Stainless Steel Carabiners, Length 54-1/2 In.,...More

    • Category : Backboard and Stretcher Accessories
  • Professional Trauma Bag,Red
    Professional Trauma Bag,Red
    • FERNO
    • Item # 9WMZ1
    • Mfr. Model # MB5107 RED
    • Soft-Sided Bag, Height 15 In., Width 12 In., Length 22 In., Material Dupont Cordura, Red, Features...More

    • Category : Medical Equipment Bags and Cases
  • Basket Stretcher
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : Stretchers
  • Metal Construction Stair Chair with 500 lb. Weight Capacity
    Metal Construction Stair Chair with 500 lb. Weight Capacity
    • FERNO
    • Item # 2LBB4
    • Mfr. Model # 59-E
    • Stair Chair, Height 37-1/2 In., Width 20-1/3 In., Depth 51 In., Construction Metal Construction, Handles Five...More

    • Category : Stair Chairs
  • Suction Unit,Portable
    Suction Unit,Portable
    • FERNO
    • Item # 3TCR1
    • Mfr. Model # SU1320
    • Suction Unit, 300mL Capacity, Color White, Material Plastic, Includes Reusable Pistol Style Pump with...More

    • Category : Aspirators and Suction Equipment
  • Universal Cylinder Oxygen Bracket,SS/Alm
    Universal Cylinder Oxygen Bracket,SS/Alm
    • FERNO
    • Item # 46P342
    • Mfr. Model # 521
    • Universal Oxygen Cylinder Bracket, Material Stainless Steel and Aluminum Alloy, Length 6-1/4 In., Width 5-3/4...More

    • Category : Emergency Oxygen Accessories
  • Folding Stretcher,350 lb.,81 In.,Orange
    Folding Stretcher,350 lb.,81 In.,Orange
    • FERNO
    • Item # 3NRK1
    • Mfr. Model # 0101083 ORANGE
    • Folding Stretcher, Orange, Length 81 In., Width 21-1/2 In., Height 5-3/4 In., Weight Capacity 350 lb., Frame...More

    • Category : Stretchers
  • Flotation Collar, Foam Flotation Material
    FERNO Flotation Collar
    • FERNO
    • Item # 8MA89
    • Mfr. Model # 471
    • Flotation Collar, Flotation Material Foam, Outer Material Durable Vinyl, Buoyancy 45 lb., Orange, Length 138...More

    • Category : Life Jackets and PFDs
  • Bag Mask Resuscitator
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : CPR Mask Kits
  • Metal Powered Stair Chair with 500 lb. Weight Capacity,
    Metal Powered Stair Chair with 500 lb. Weight Capacity,
    • FERNO
    • Item # 46P312
    • Mfr. Model # 59-T W/ POWERTRAXX
    • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color...More

    • Category : Stair Chairs
  • Metal Powered Stair Chair with 500 lb. Weight Capacity,
    Metal Powered Stair Chair with 500 lb. Weight Capacity,
    • FERNO
    • Item # 46P311
    • Mfr. Model # 59-T W/ POWERTRAXX
    • Powered Stair Chair, Height 37-1/2 In., Width 20-1/2 In., Depth 10 In. Folded, Construction Metal, Color Red,...More

    • Category : Stair Chairs
  • Rescue Stretcher,550 lb.,80 In.,Blue
    Rescue Stretcher,550 lb.,80 In.,Blue
    • FERNO
    • Item # 46P353
    • Mfr. Model # TRS
    • Rescue Stretcher, Blue, Length 79-1/2 In., Width 33 In., Weight Capacity 550 lb., Frame Material High Density...More

    • Category : Stretchers
  • Disaster Litter,108-D,6x90x22"
    Disaster Litter,108-D,6x90x22"
    • FERNO
    • Item # 3NRK7
    • Mfr. Model # PT7969
    • Disaster Litter, Length 90 In., Width 22 In., Height 6 In., Weight Capacity 350 lb., Color Black

    • Category : Backboards
  • Head Immobilizer
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : Head Immobilizers
  • Extrication Device
    Extrication Device
    • FERNO
    • Item # 2LBC4
    • Mfr. Model # 125
    • Extrication Device, Green, Construction Vinyl Coated Nylon, Length 33 In., Width 32 In., Height 6 In.,...More

    • Category : Backboard and Stretcher Accessories
  • Backboard Straps,PK3
    Backboard Straps,PK3
    • FERNO
    • Item # 2LBB6
    • Mfr. Model # 439
    • Stretcher Strap System, Black, Construction Nylon/Polyester Web with Plastic Buckles, Length 7 ft., For Use...More

    • Category : Backboard and Stretcher Accessories
  • Stair Chair Accessories
    • Multiple product options available

      Multiple product options available

    • Category : Stair Chair Accessories
  • Tactical Litter,OD Green and Black
    Tactical Litter,OD Green and Black
    • FERNO
    • Item # 2LBC1
    • Mfr. Model # PT7970
    • Tactical Litter, Length 92 In., Width 23 In., Height 6 In., Weight Capacity 1200 lb., Color Green/Black,...More

    • Category : Backboards
  • Quick Restraint System,Nylon,Multi
    Quick Restraint System,Nylon,Multi
  • Metal with Vinyl Cover Stair Chair with 350 lb. Weight
    Metal with Vinyl Cover Stair Chair with 350 lb. Weight
    • FERNO
    • Item # 2LBC2
    • Mfr. Model # 40
    • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Metal with Vinyl Cover, Handles Rear...More

    • Category : Stair Chairs
  • Stair Chair with 350 lb. Weight Capacity, Orange
    Stair Chair with 350 lb. Weight Capacity, Orange
    • FERNO
    • Item # 4HRH6
    • Mfr. Model # MODEL 40-ORANGE
    • Stair Chair, Height 36 In., Width 20 In., Depth 27 In., Construction Durable, Easy-to-Clean, Vinyl-Coated...More

    • Category : Stair Chairs
  • Scoop Stretcher w/Pins,350 lb.,YLW
    Scoop Stretcher w/Pins,350 lb.,YLW
    • FERNO
    • Item # 3CRF1
    • Mfr. Model # PT6560
    • Scoop Stretcher w/ Pins, Yellow, Length 47 In. to 79 In., Width 17 In., Height 3 to 4 In., Weight Capacity...More

    • Category : Stretchers
  • Multiple Oxygen Administrator
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : Emergency Oxygen Accessories
  • Pediatric Immobilization Board,Blue
    Pediatric Immobilization Board,Blue
    • FERNO
    • Item # 46P336
    • Mfr. Model # 78
    • Pediatric Immobilization Board, Width 9 In., Height 1 In., Color Blue

    • Category : Backboards
  • Full-Body Vacuum Mattress,79x27x4In,Org
    Full-Body Vacuum Mattress,79x27x4In,Org
    • FERNO
    • Item # 46P348
    • Mfr. Model # 192
    • Full Body Vacuum Mattress, Orange, Width 27 In., Height 4 In.

    • Category : Backboard and Stretcher Accessories
  • Oxygen Regulator,0 to 25 Lpm
    Oxygen Regulator,0 to 25 Lpm
    • FERNO
    • Item # 46P354
    • Mfr. Model # 830
    • Oxygen Regulator, Flow Rate 0 to 25 Lpm (Variable), Material Brass, Stainless Steel, Aluminum, Silicone...More

    • Category : Emergency Oxygen Accessories
  • Inflatable Pediatric Immob Board
    Inflatable Pediatric Immob Board
    • FERNO
    • Item # 46P349
    • Mfr. Model # 676
    • Inflatable Pediatric Immobilization Board, Blue, Width 11 In., Height 1 In.

    • Category : Backboard and Stretcher Accessories
  • Pediatric Immobilization Sleeve,Blue
    Pediatric Immobilization Sleeve,Blue
    • FERNO
    • Item # 46P350
    • Mfr. Model # 677
    • Pediatric Immobilization Sleeve for Standard Adult Backboards, Blue, Width 20 In., Height 1 In., For Use With...More

    • Category : Backboard and Stretcher Accessories
  • Defibrillator Mount
    • FERNO
    • Multiple product options available

      Multiple product options available

    • Category : Defibrillator Accessories
  • Carrying Case
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More