Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Safety

4 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Fire Rake, Ash Handle Material, 60"
  • COUNCIL TOOL
  • Fire Rake, Ash Handle Material, 60"

    Fire Rake
  • These fire rakes help to reach deep into undergrowth with long, ergonomic handles and steel heads.

  • Item # 8CCU0
  • Mfr. Model # LW12-60
  • Fire Rake, Handle Material Ash, Handle Length 60 In., Head Size 3-1/4 In. L x 12 In. W, Head Material Steel,...More

Shovel/Pick Combination Tool, Ash Handle Material, 42"
Fire Shovel, Ash Handle Material, 42"
  • COUNCIL TOOL
  • Fire Shovel, Ash Handle Material, 42"

    Fire Shovel, Ash Handle Material, 42"
  • Fire Shovel, Handle Material Ash, Handle Length 42 In., Head Size 8-3/4 In. W x 10-7/8 In. L, Head Material High Carbon Steel, Standards USFS Specifications

  • Item # 12N166
  • Mfr. Model # FFSHOSS38 FSS
  • Fire Shovel, Handle Material Ash, Handle Length 42 In., Head Size 8-3/4 In. W x 10-7/8 In. L, Head Material...More

Fire Swatter, Ash Handle Material, 60"
  • COUNCIL TOOL
  • Fire Swatter, Ash Handle Material, 60"

    Fire Swatter, Ash Handle Material, 60"
  • Fire Swatter, Handle Material Ash, Handle Length 60 In., Head Size 12 In. W x 15 In. L, Head Material Rubber, Standards USFS Specifications

  • Item # 9MEN1
  • Mfr. Model # FS15
  • Fire Swatter, Handle Material Ash, Handle Length 60 In., Head Size 12 In. W x 15 In. L, Head Material Rubber,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More