Skip Content

HEALTHSMART Safety

22 results found that include 29 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Blood Pressure Monitor,Arm,Blk,1.08 lb.
    Blood Pressure Monitor,Arm,Blk,1.08 lb.
    • HEALTHSMART
    • Item # 49CT41
    • Mfr. Model # 04-655-001
    • Digital Blood Pressure Monitor, Arm, Cuff Size 11 In. to 16-3/8 In., Patient Type Adult, Cuff Material Nylon,...More

    • Category : Blood Pressure Monitors
  • Blood Pressure Monitor,Wrist,0.24 lb.
    Blood Pressure Monitor,Wrist,0.24 lb.
    • HEALTHSMART
    • Item # 49CT42
    • Mfr. Model # 04-810-001
    • Digital Blood Pressure Monitor, Wrist, Cuff Size 5-1/4 In. to 8-1/2 In., Patient Type Adult, Cuff Material...More

    • Category : Blood Pressure Monitors
  • Blood Pressure Monitor,Wrist,0.26 lb.
    Blood Pressure Monitor,Wrist,0.26 lb.
    • HEALTHSMART
    • Item # 49CT43
    • Mfr. Model # 04-820-001
    • Digital Blood Pressure Monitor, Wrist, Cuff Size 5-1/4 In. to 8-1/2 In., Patient Type Adult, Cuff Material...More

    • Category : Blood Pressure Monitors
  • Blood Pressure Monitor,Arm,Blk,0.89 lb.
    Blood Pressure Monitor,Arm,Blk,0.89 lb.
    • HEALTHSMART
    • Item # 49CT39
    • Mfr. Model # 04-635-001
    • Digital Blood Pressure Monitor, Arm, Cuff Size 11-3/4 In. to 16-1/2 In., Patient Type Adult, Cuff Material...More

    • Category : Blood Pressure Monitors
  • Fingertip Pulse Oximeter
    • HEALTHSMART
    • Multiple product options available

      Multiple product options available

    • Category : Pulse Oximeters
  • Pill Holder,Clear,Plastic
    Pill Holder,Clear,Plastic
    • HEALTHSMART
    • Item # 36ED46
    • Mfr. Model # 640-8218-9606
    • Pill Holder, Plastic, Clear, Length 6-3/4 In., Width 1 In., Height 3/4 In., Features Dishwasher Safe

    • Category : Pill Cutters and Organizers
  • Digital Thermometer,Multi-Function,LCD
    Digital Thermometer,Multi-Function,LCD
    • HEALTHSMART
    • Item # 29PG47
    • Mfr. Model # 18-935-000
    • Digital Thermometer, Material Plastic, For Use With Forehead and Ear

    • Category : Medical Thermometers
  • Pill Organizer,Clear,Plastic
    Pill Organizer,Clear,Plastic
    • HEALTHSMART
    • Item # 36ED47
    • Mfr. Model # 640-8223-0000
    • Pill Organizer, Plastic, Clear, Length 6-3/4 In., Width 9-3/4 In., Height 1-1/8 In., Features Heavy-Duty...More

    • Category : Pill Cutters and Organizers
  • Pill Crusher,Red,Plastic
    Pill Crusher,Red,Plastic
    • HEALTHSMART
    • Item # 36ED40
    • Mfr. Model # 640-6439-0000
    • Pill Crusher, Plastic, Red, Length 2 In., Width 2 In., Height 3-1/4 In., Features Heavy-Duty Plastic

    • Category : Pill Cutters and Organizers
  • Blood Pressure Monitor,Arm,Blk,0.94 lb.
    Blood Pressure Monitor,Arm,Blk,0.94 lb.
    • HEALTHSMART
    • Item # 49CT40
    • Mfr. Model # 04-645-001
    • Digital Blood Pressure Monitor, Arm, Cuff Size 11-3/4 In. to 16-1/2 In., Patient Type Adult, Cuff Material...More

    • Category : Blood Pressure Monitors
  • Steam Inhaler
    • HEALTHSMART
    • Multiple product options available

      Multiple product options available

    • Category : Pulmonary Assist Devices
  • 1-3/4" x 2-3/4" x 24-1/2" Steel Shoe&#x
    1-3/4" x 2-3/4" x 24-1/2" Steel Shoe&#x
    • HEALTHSMART
    • Item # 36ED45
    • Mfr. Model # 640-8174-1900HS
    • Shoe Horn, Dimensions 1-3/4 In. x 2-3/4 In. x 24-1/2 In., White, Material Steel, Latex Free

    • Category : Grooming and Dressing Aids
  • Pill Cutter,Red,Plastic
    Pill Cutter,Red,Plastic
    • HEALTHSMART
    • Item # 36ED38
    • Mfr. Model # 640-5437-0000HS
    • Pill Cutter, Plastic, Red, Length 3-1/4 In., Width 1 In., Height 3/4 In., Features Heavy-Duty Plastic

    • Category : Pill Cutters and Organizers
  • 1-3/4" x 7/8" x 32-1/2" Metal Shoe
    1-3/4" x 7/8" x 32-1/2" Metal Shoe
    • HEALTHSMART
    • Item # 36ED70
    • Mfr. Model # 640-9005-0000
    • Shoe Horn, Dimensions 1-3/4 In. x 7/8 In. x 32-1/2 In., Silver, Material Metal, Latex Free

    • Category : Grooming and Dressing Aids
  • Digital Thermometer,Ear,5-3/16" L
    Digital Thermometer,Ear,5-3/16" L
    • HEALTHSMART
    • Item # 415L40
    • Mfr. Model # 18-210-000
    • Digital Thermometer, Thermometer Location Ear, Measurement Type SAE/Metric, Readout Time 3 sec., Color...More

    • Category : Medical Thermometers
  • Digital Thermometer,Forehead,5-1/8" L
    Digital Thermometer,Forehead,5-1/8" L
    • HEALTHSMART
    • Item # 415L37
    • Mfr. Model # 18-545-000
    • Digital Thermometer, Thermometer Location Forehead, Measurement Type Metric, Readout Time 3 sec., Color...More

    • Category : Medical Thermometers
  • Digital Thermometer,Ear,6-7/64" L
    Digital Thermometer,Ear,6-7/64" L
    • HEALTHSMART
    • Item # 415L38
    • Mfr. Model # 18-220-000
    • Digital Thermometer, Thermometer Location Ear, Measurement Type Metric, Readout Time 3 sec., Color...More

    • Category : Medical Thermometers
  • Replacement Probe Covers,Ear,1" L
    Replacement Probe Covers,Ear,1" L
    • HEALTHSMART
    • Item # 415L39
    • Mfr. Model # 18-225-000
    • Replacement Probe Covers, Thermometer Location Ear, Color Clear, Material Plastic, Length 1 In., Width 3/4...More

    • Category : Medical Thermometers
  • Facial Mask for Steam Inhaler
    Facial Mask for Steam Inhaler
    • HEALTHSMART
    • Item # 18K977
    • Mfr. Model # 40-745-000
    • Steam Inhaler Facial Mask, Purple, Height 3-1/8 In., Length 7-5/8 In., Width 7-3/8 In., For Use With Mfr. No....More

    • Category : Pulmonary Assist Devices
  • 7/8" x 1/8" x 1-3/4" Metal Zipper
    7/8" x 1/8" x 1-3/4" Metal Zipper
    • HEALTHSMART
    • Item # 36ED48
    • Mfr. Model # 640-9002-0000
    • Zipper Pull, Dimensions 7/8 In. x 1/8 In. x 1-3/4 In., Silver, Material Metal, Latex Free

    • Category : Grooming and Dressing Aids
  • Folding Cane
    • HEALTHSMART
    • Multiple product options available

      Multiple product options available

    • Category : Canes
  • Adjustable Cane,Comfort Grip,31 in,Black
    Adjustable Cane,Comfort Grip,31 in,Black
    • HEALTHSMART
    • Item # 34KW68
    • Mfr. Model # 502-1310-0255
    • Adjustable Cane, Comfort Grip Handle Type, Single Base Type, Height 31 In., Weight Capacity 250 lb., Color...More

    • Category : Canes
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More