Skip Content

DMI Safety

90 results found that include 136 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Quad Cane Tip,1-5/16 in. H,Black,PK4
    Quad Cane Tip
    • DMI
    • Item # 34KX48
    • Mfr. Model # 519-1378-9504
    • Quad Cane Tip, Height 1-5/16 In., Color Black, Package Quantity 4

    • Category : Canes
  • Gait Belt,Nylon,52" L,5" D
    Gait Belt,Nylon,52" L,5" D
    • DMI
    • Item # 52JT36
    • Mfr. Model # 533-6030-2122
    • Gait Belt, Height 6 In., Length 52 In., Width 7 In., Depth 5 In., Material Nylon, Handles Yes, Color Blue,...More

    • Category : Patient Transfer
  • Instant Cold Pack
  • 8-1/4" x 6" White Instant Hot Pack, 24PK
    Instant Hot Pack
    • DMI
    • Item # 18L017
    • Mfr. Model # 612-0003-9824
    • Instant Hot Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 8-1/4 In., Width 6...More

    • Category : First Aid Ice Packs and Thermal Wraps
  • 4-3/4" x 3-1/2" x 3-1/2" Steel/Wood
    4-3/4" x 3-1/2" x 3-1/2" Steel/Wood
    • DMI
    • Item # 36ED67
    • Mfr. Model # 640-5401-0000
    • Call Bell, Color Silver, Material Steel/Wood, Dimensions 4-3/4 In. x 3-1/2 In. x 3-1/2 In., Latex Free

    • Category : Home and Dining Aids
  • Wheelchair
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Wheelchairs
  • 5-1/2" x 2-3/8" x 1/2" Stainless Steel&
    5-1/2" x 2-3/8" x 1/2" Stainless Steel&
    • DMI
    • Item # 52JT38
    • Mfr. Model # 539-5406-0000
    • Nail Nipper, Dimensions 5-1/2 In. x 2-3/8 In. x 1/2 In., Silver, Material Stainless Steel, Latex Free

    • Category : Grooming and Dressing Aids
  • 16" x 18" x 2" Fleece Gel Cushion, White
    16" x 18" x 2" Fleece Gel Cushion, White
    • DMI
    • Item # 36EE33
    • Mfr. Model # 513-7631-9911
    • Gel Cushion, White, Cover Material Fleece, Inner Material Gel/Foam, Height 2 In., Width 18 In., Length 16...More

    • Category : Ring and Seat Cushions
  • 12" x 1" x 1" Foam Foam Tubing Tan/Red&
    12" x 1" x 1" Foam Foam Tubing Tan/Red&
    • DMI
    • Item # 36ED63
    • Mfr. Model # 641-6690-0182
    • Foam Tubing, Color Tan/Red/Blue, Material Foam, Dimensions 12 In. x 1 In. x 1 In., Latex Free, Package...More

    • Category : Home and Dining Aids
  • Sterile Sterile Bulb Syringe Aspirator, Blue
    Sterile Sterile Bulb Syringe Aspirator, Blue
    • DMI
    • Item # 38F833
    • Mfr. Model # 650-4004-0121
    • Sterile Bulb Syringe Aspirator, Sterile, Size 2 oz., Color Blue, Material Rubber

    • Category : Bulb Syringes and Aspirators
  • M Cotton/Elastic Posture Corrector
    M Cotton/Elastic Posture Corrector
    • DMI
    • Item # 36EE28
    • Mfr. Model # 632-6224-1922
    • Posture Corrector, Size M, Width 4 In., Material Cotton/Elastic, Latex Free, Washing Instructions Machine...More

    • Category : Orthopedic Belts and Posture Correctors
  • 14" x 18" x 3" Polyester/Cotton Coccyx Cushi
    14" x 18" x 3" Polyester/Cotton Coccyx Cushi
    • DMI
    • Item # 36EE41
    • Mfr. Model # 513-7938-2400
    • Coccyx Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width...More

    • Category : Ring and Seat Cushions
  • Adult Walker, 32 to 38" Height, Blue/Blue Ice
    Walker
    • DMI
    • Item # 18L025
    • Mfr. Model # 500-1045-0100
    • Walker, Adult, Style 2 Button Folding, Color Blue/Blue Ice, Weight Capacity 250 lb., Frame Material Aluminum,...More

    • Category : Walkers
  • 18" x 20" x 2-1/2" Nylon Seat Cushion,
    18" x 20" x 2-1/2" Nylon Seat Cushion,
    • DMI
    • Item # 36EE37
    • Mfr. Model # 513-7637-0200
    • Seat Cushion, Black, Cover Material Nylon, Inner Material Gel/Foam, Height 2-1/2 In., Width 20 In., Length 18...More

    • Category : Ring and Seat Cushions
  • Gait Belt,65in.L,2in.W,Cotton
    Gait Belt,65in.L,2in.W,Cotton
    • DMI
    • Item # 34KZ39
    • Mfr. Model # 533-6027-0024
    • Gait Belt, Length 65 In., Width 2 In., Depth 1/8 In., Material Cotton, Handles No, Color White, Straps Count...More

    • Category : Patient Transfer
  • 24-1/2" x 1-3/8" x 1-1/4" Metal Shoe&#x
    24-1/2" x 1-3/8" x 1-1/4" Metal Shoe&#x
    • DMI
    • Item # 36ED68
    • Mfr. Model # 640-8112-0000
    • Shoe Horn, Dimensions 24-1/2 In. x 1-3/8 In. x 1-1/4 In., Silver, Material Metal, Latex Free

    • Category : Grooming and Dressing Aids
  • Emergency Blanket
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Emergency Blankets
  • Cervical Collar
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Cervical Collars
  • 18" x 18" x 4" Rubber Ring Cushion, Red
    18" x 18" x 4" Rubber Ring Cushion, Red
    • DMI
    • Item # 36EE47
    • Mfr. Model # 513-8006-0023
    • Ring Cushion, Red, Cover Material Rubber, Inner Material Rubber, Height 4 In., Width 18 In., Length 18 In.,...More

    • Category : Ring and Seat Cushions
  • 18" x 15" x 3" Polyester/Cotton Ring Cushion
    18" x 15" x 3" Polyester/Cotton Ring Cushion
    • DMI
    • Item # 36EE30
    • Mfr. Model # 513-7614-2400
    • Ring Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 15 In., Length...More

    • Category : Ring and Seat Cushions
  • 14" x 12-1/2" x 3" Polyester/Cotton Ring
    14" x 12-1/2" x 3" Polyester/Cotton Ring
    • DMI
    • Item # 36EE51
    • Mfr. Model # 513-8014-2400
    • Ring Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 12-1/2 In.,...More

    • Category : Ring and Seat Cushions
  • Rescue Board,30inL,3/4inW,Maple Plywood
    Rescue Board,30inL,3/4inW,Maple Plywood
    • DMI
    • Item # 34KZ34
    • Mfr. Model # 518-1756-0400
    • Rescue Board, Height 8 In., Length 30 In., Width 3/4 In., Depth 3/4 In., Material Maple Plywood, Handles Yes,...More

    • Category : Patient Transfer
  • 29" x 15" x 3-1/2" Plastic Hair Rinser,
    29" x 15" x 3-1/2" Plastic Hair Rinser,
    • DMI
    • Item # 36ED31
    • Mfr. Model # 540-8084-0000
    • Hair Rinser, Dimensions 29 In. x 15 In. x 3-1/2 In., White, Material Plastic, Contains Latex

    • Category : Grooming and Dressing Aids
  • 16" x 18" x 3" Polyester/Cotton Seat Cushion
    16" x 18" x 3" Polyester/Cotton Seat Cushion
    • DMI
    • Item # 36EE43
    • Mfr. Model # 513-7944-2400
    • Seat Cushion, Navy, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 18 In., Length...More

    • Category : Ring and Seat Cushions
  • Elastic Lumbar Belt, 10" Width, L, White
    Lumbar Belt
    • DMI
    • Item # 36EE23
    • Mfr. Model # 632-6405-2923
    • Lumbar Belt, Back Support Size L, Fits Waist Size 34 In. to 48 In., Width 10 In., Material Elastic,...More

    • Category : Back Supports
  • Disposable Obstetrical Kit,15x10 in
    Disposable Obstetrical Kit,15x10 in
    • DMI
    • Item # 38F832
    • Mfr. Model # 650-4001-0000
    • Disposable Obstetrical Kit, Bulk, Number of Components 13, People Served 1, Case Material Polypropylene,...More

    • Category : EMT Trauma Kits
  • Reusable Cold/Hot Pack
  • Abdominal Binder
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Back Supports
  • Cane
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Canes
  • 10-3/16" x 5-5/16" x 1-1/8" Plastic Doo
    10-3/16" x 5-5/16" x 1-1/8" Plastic Doo
    • DMI
    • Item # 36ED62
    • Mfr. Model # 641-5416-1002
    • Doorknob Extender, Color Beige, Material Plastic, Dimensions 10-3/16 In. x 5-5/16 In. x 1-1/8 In., Latex...More

    • Category : Home and Dining Aids
  • 14" x 15" x 3" Polyester/Cotton Coccyx Cushi
    14" x 15" x 3" Polyester/Cotton Coccyx Cushi
    • DMI
    • Item # 36EE42
    • Mfr. Model # 513-7939-3700
    • Coccyx Cushion, Tan, Cover Material Polyester/Cotton, Inner Material Polyurethane Foam, Height 3 In., Width...More

    • Category : Ring and Seat Cushions
  • Back Support
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Back Supports
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More