Skip Content

AMERIC Safety

31 results found that include 47 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Confined Space Fan
  • Ventilation Duct
  • 500 ft. Disposable Ventilation Duct with 12 Dia., Clear
    500 ft. Disposable Ventilation Duct with 12 Dia., Clear
    • AMERIC
    • Item # 21YC34
    • Mfr. Model # GAM-DDISP500
    • Disposable Ventilation Duct, Diameter 12, Length 500 ft., Construction 4 mil Poly, Color Clear, For Use With...More

    • Category : Confined Space Ventilation Ducting
  • Conf Space Blwr/Exhstr,Air Driven,12 in.
    Conf Space Blwr/Exhstr,Air Driven,12 in.
    • AMERIC
    • Item # 21YC21
    • Mfr. Model # GVAF3000P
    • Confined Space Blower/Exhauster, Air Driven, 1-1/2 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan...More

    • Category : Air Powered Confined Space Fans and Blowers
  • Confined Space Fan, 3 Phase
  • Duct to Duct Connector
  • 500 ft. Disposable Flame Retardant Ventilation Duct with 12
    500 ft. Disposable Flame Retardant Ventilation Duct with 12
    • AMERIC
    • Item # 21YC35
    • Mfr. Model # GAM-DDISP500FR
    • Disposable Flame Retardant Ventilation Duct, Diameter 12, Length 500 ft., Construction 4 mil Poly, Color...More

    • Category : Confined Space Ventilation Ducting
  • Fan Blade Assembly,12 in.
    Fan Blade Assembly,12 in.
    • AMERIC
    • Item # 40TU51
    • Mfr. Model # BLADE-VAF3000
    • Fan Blade Assembly, 12 In., 7 Wing

    • Category : Parts
  • Axial Confined Space Fan, 1 HP, 115VAC Voltage, 3300/2
    Axial Confined Space Fan, 1 HP, 115VAC Voltage, 3300/2
    • AMERIC
    • Item # 53PZ77
    • Mfr. Model # GVAF3000A-2
    • Confined Space Fan, Axial, 1 HP, Duct Dia. 12 In., Material Polyethylene, Blower/Fan Speed 3300/2400 rpm,...More

    • Category : Electric Confined Space Fans and Blowers
  • Motor
    Motor
    • AMERIC
    • Item # 40TU58
    • Mfr. Model # AIRMV4-F-709
    • Motor, For Use With Mfr. Model Number VAF3000P, Fits Brand Americ

    • Category : Parts
  • Motor,5HP,220V,3250/2700 RPM
    Motor,5HP,220V,3250/2700 RPM
    • AMERIC
    • Item # 40TU59
    • Mfr. Model # CS251
    • Motor, 5HP, 220V, 3250/2700 RPM, For Use With Mfr. Model Number VAF8000A, Fits Brand Americ

    • Category : Parts
  • Motor,5HP,220/440V,3495/2950 RPM
    Motor,5HP,220/440V,3495/2950 RPM
    • AMERIC
    • Item # 40TU60
    • Mfr. Model # CS253
    • Motor, 5HP, 220/440V, 3495/2950 RPM, For Use With Mfr. Model Number VAF8000A-3, VAF8000B-3, Fits Brand Americ

    • Category : Parts
  • Duct Ring,10 in. to 8 in.,ABS Black
    Duct Ring,10 in. to 8 in.,ABS Black
    • AMERIC
    • Item # 40TU61
    • Mfr. Model # RING-VAF1500
    • Duct Ring, 10 In. to 8 In., ABS Black, For Use With Mfr. Model Number VAF1500A, VAF1500B, Fits Brand Americ

    • Category : Parts
  • Motor,1 HP,115V,3300/2800 RPM
    Motor,1 HP,115V,3300/2800 RPM
    • AMERIC
    • Item # 40TU56
    • Mfr. Model # CS211
    • Motor, 1 HP, 115V, 3300/2800 RPM, For Use With Mfr. Model Number VAF3000A, Fits Brand Americ

    • Category : Parts
  • Fan Blade with Bushing
    Fan Blade with Bushing
    • AMERIC
    • Item # 40TU53
    • Mfr. Model # BLD-VAF8000-3
    • Fan Blade with Bushing, For Use With Mfr. Model Number VAF8000A-3, VAF8000B-3, Fits Brand Americ

    • Category : Parts
  • Motor,1HP,230V,2850 RPM
    Motor,1HP,230V,2850 RPM
    • AMERIC
    • Item # 40TU57
    • Mfr. Model # CS211-50
    • Motor, 1HP, 230V, 2850 RPM, For Use With Mfr. Model Number VAF3000B, Fits Brand Americ

    • Category : Parts
  • Motor,1 /4 HP,220V,2260 RPM
    Motor,1 /4 HP,220V,2260 RPM
    • AMERIC
    • Item # 40TU55
    • Mfr. Model # CS2141-50
    • Motor,1 /4 HP, 220V, 2260 RPM, For Use With Mfr. Model Number VAF1500B, Fits Brand Americ

    • Category : Parts
  • Fan Blade Assembly,8 in.,5 Wing
    Fan Blade Assembly,8 in.,5 Wing
    • AMERIC
    • Item # 40TU50
    • Mfr. Model # BLADE-VAF1500
    • Fan Blade Assembly, 8 In., 5 Wing, For Use With Mfr. Model Number VAF1500A, VAF1500B, Fits Brand Americ

    • Category : Parts
  • Fan Blade with Bushing
    Fan Blade with Bushing
    • AMERIC
    • Item # 40TU52
    • Mfr. Model # BLD-VAF8000-1
    • Fan Blade with Bushing, For Use With Mfr. Model Number VAF8000A, Fits Brand Americ

    • Category : Parts
  • Guard Wire,20 in.,Black
    Guard Wire,20 in.,Black
    • AMERIC
    • Item # 40TU70
    • Mfr. Model # GUARD-VAF8000
    • Guard Wire, 20 In., Black, For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3, Fits Brand Americ

    • Category : Parts
  • Motor,1/4HP,115V,3200 RPM
    Motor,1/4HP,115V,3200 RPM
    • AMERIC
    • Item # 40TU54
    • Mfr. Model # CS2141
    • Motor,1/4 HP,115V,3200 RPM, For Use With Mfr. Model Number VAF1500A, Fits Brand Americ

    • Category : Parts
  • Guard Wire,12 in.,Black
    Guard Wire,12 in.,Black
    • AMERIC
    • Item # 40TU69
    • Mfr. Model # GUARD-VAF3000
    • Guard Wire, 12 In., Black, For Use With Mfr. Model Number VAF3000A, VAF3000B, VAF3000P, Fits Brand Americ

    • Category : Parts
  • Guard Wire,10 in.,Black
    Guard Wire,10 in.,Black
    • AMERIC
    • Item # 40TU68
    • Mfr. Model # GUARD-VAF1500
    • Guard Wire, 10 In., Black, For Use With Mfr. Model Number VAF1500A, VAF1500B, Fits Brand Americ

    • Category : Parts
  • Housing,Blue
    Housing,Blue
    • AMERIC
    • Item # 40TU67
    • Mfr. Model # HSG-VAF8000
    • Housing, Blue, For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3, Fits Brand Americ

    • Category : Parts
  • Housing,Blue
    Housing,Blue
    • AMERIC
    • Item # 40TU66
    • Mfr. Model # HSG-VAF3000-AS
    • Housing, Blue, For Use With Mfr. Model Number VAF3000P, Fits Brand Americ

    • Category : Parts
  • Housing,Blue
    Housing,Blue
    • AMERIC
    • Item # 40TU65
    • Mfr. Model # HSG-VAF3000
    • Housing, Blue, For Use With Mfr. Model Number VAF3000A, VAF3000B, Fits Brand Americ

    • Category : Parts
  • Housing,Yellow
    Housing,Yellow
    • AMERIC
    • Item # 40TU64
    • Mfr. Model # HSG-VAF1500
    • Housing, Yellow, For Use With Mfr. Model Number VAF1500A, VAF1500B, Fits Brand Americ

    • Category : Parts
  • Duct Ring,20 in.,ABS Black
    Duct Ring,20 in.,ABS Black
    • AMERIC
    • Item # 40TU63
    • Mfr. Model # RING-VAF8000
    • Duct Ring, 20 In., ABS Black, For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3, Fits Brand...More

    • Category : Parts
  • Ventilation Duct Storage Rack
  • Ventilation Duct Carrier
  • Duct Ring,12 in.,ABS Black
    Duct Ring,12 in.,ABS Black
    • AMERIC
    • Item # 40TU62
    • Mfr. Model # RING-VAF3000
    • Duct Ring, 12 In., ABS Black, For Use With Mfr. Model Number VAF3000A, VAF3000B, VAF3000P, Fits Brand Americ

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More