Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Safety

19 results found that include 150 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • CHICAGO PROTECTIVE APPAREL
  • Arc Flash Protection Clothing Kit

    Arc Flash Protection Clothing Kit
  • Multiple product options available

    Arc Flash Protection Clothing Kit, Material FR Cotton Blend (88% Cotton, 12% Nylon) and Standards NFPA 70E 2012, NFPA 2112, ASTM F1606-00; Varies by Color, Size, ATPV...More

  • Category : Arc Flash Clothing Kits
Universal Leather Leggings, Gray
Heat Resistant Gloves, ZetexPlus®, 2000°F Max. Temp., L,
Heat Resistant Mittens, Kevlar®, 600°F Max. Temp., L,&#x
  • CHICAGO PROTECTIVE APPAREL
  • Heat Resistant Mittens, Kevlar®, 600°F Max. Temp., L, PR 1

    Kevlar(R) Heat Resistant Mittens
  • Item # 19TU13
  • Mfr. Model # 174-KV
  • Heat Resistant Mittens, Material Kevlar(R), Fabric Weight 19 oz., Max. Temp. 600 Degrees F, Cuff Straight,...More

  • Category : Heat Resistant Gloves
Universal Leather Spats, Tan
  • CHICAGO PROTECTIVE APPAREL
  • Flame Resistant Hood

    Flame Resistant Hood
  • Multiple product options available

    Flame Resistant Hood, Style Over The Head, Material FR Cotton Blend (88% Cotton, 12% Nylon), Size Universal, Covers Head, ATPV Rating 40.6 cal/cm², Hazard Risk Category...More

  • Category : Flame Resistant and Arc Flash Hats and Headwear
Heat Resistant Gloves, PBI/Kevlar®, 600°F Max. Temp.,&#x
  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Coverall

    Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Hemmed, Material FR Cotton Blend (88% Cotton, 12% Nylon), Closure Type Zipper, Number of Pockets 6, Hazard Risk Category (HRC) 2...More

  • Category : Flame Resistant and Arc Flash Coveralls
Flame Resistant Balaclava,Black
Welding Gloves, PR 1
  • CHICAGO PROTECTIVE APPAREL
  • Flame-Resistant Parka

    Flame-Resistant Parka
  • Multiple product options available

    Flame-Resistant Parka, Insulated Yes, Fabric Weight 9 oz., Material 88% Cotton, 12%Nylon, Lining Material 8.75 FR QUILT Lining, FR Modacrylic Batting to Twill Face...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CHICAGO PROTECTIVE APPAREL
  • Bib Overalls

    Bib Overalls
  • Multiple product options available

    Bib Overalls, ATPV Rating 40.8 cal/cm², Hazard Risk Category (HRC) 4, 88% Cotton, 12% Nylon, Closure Type Zipper, Snap, Number of Pockets 7, Fabric Weight 9 oz. and...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
Unisex Flame-Resistant Socks, Black, Size One Size
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More