Skip Content

Safety

28 results found that include 36 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Na
    Knit Gloves, PVC Coating
    • TM

      Grainger Choice

    • CONDOR
    • Item # 3ZL55
    • Mfr. Model # 3ZL55
    • Knit Gloves, Material Polyester/Cotton, Glove Coating Material PVC, Color Natural/Black, Cuff Knit Wrist,...More

    • Category : General Purpose Gloves
  • Cowhide Leather Work Gloves, Safety Cuff, Gray, Size:
    CONDOR Leather Palm Gloves, Gunn Cut, Cowhide Palm Material
    • TM

      Grainger Choice

    • CONDOR
    • Item # 3ZL53
    • Mfr. Model # 3ZL53
    • Leather Palm Gloves, Leather Palm Material Cowhide, Glove Cut Gunn, Leather Glove Item Leather Work Gloves,...More

    • Category : Leather Work and Drivers Gloves
  • CONDOR Polyurethane Coated Gloves, Palm and Finger Glove Co
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Polyurethane, Coated Gloves, Palm, Smooth Coating Finish, Nylon Lining, Gray/Black, Cuff Knit Wrist, Wing Thumb Style, Gauge 15, Standards EN388 Performance Level 4131,...More

    • Category : Coated Gloves
  • CONDOR Scratch-Resistant Wraparound Safety Glasses
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Multiple product options available

    • Category : Safety Glasses
  • Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men&
    Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men&
    • TM

      Grainger Choice

    • CONDOR
    • Item # 4A277
    • Mfr. Model # 4A277
    • Hot Mill Gloves, Material Cotton/Acrylic, Max. Temp. 400 Degrees F, Cuff Knit, Size Men's XL, Color...More

    • Category : Heat Resistant Gloves
  • Nuisance Dust Mask, Molded, White, Mask Size: Universal,&#x
    CONDOR Nuisance Dust Mask
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2KFY4
    • Mfr. Model # 2KFY4
    • Nuisance Dust Mask, Exhalation Valve No, Nose Clip Yes, Face Seal None, Respirator Headstrap Type Dual,...More

    • Category : Disposable Respirators and Dust Masks
  • Lightweight Nylon Beard Net, 18" Diameter, Size: Unive
    Lightweight Nylon Beard Net
    • TM

      Grainger Choice

    • CONDOR
    • Item # 1TTV5
    • Mfr. Model # 1TTV5
    • Beard Net, Lightweight Nylon, Size Universal, White, Metal Detectable No, Diameter 18 In., Contains Latex No,...More

    • Category : Hairnets, Bouffants, and Beard Nets
  • Single Pole Breaker Lockout, 120/240, Bar Clamp Lockout
    Bar Clamp Lockout Type
    • TM

      Grainger Choice

    • CONDOR
    • Item # 48KV12
    • Mfr. Model # 48KV12
    • Single Pole Breaker Lockout, Bar Clamp, Circuit Breaker Voltage 120/240, For Use With Circuit Breaker...More

    • Category : Circuit Breaker Lockouts
  • 9-1/2" Powder Free Unlined Natural Rubber Latex Dispos
    Condor Latex Disposable Gloves, Powder Free, 8 mil
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2XMC8
    • Mfr. Model # 2XMC8
    • Disposable Gloves, Natural Rubber Latex, Glove Size XL, Powder Free, Palm Thickness 8.00 mil, Finger...More

    • Category : Disposable Gloves
  • Ratchet Faceshield Assembly,Clear
    CONDOR Ratchet Faceshield Assembly
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2AUB7
    • Mfr. Model # 2AUB7
    • Ratchet Faceshield Assembly, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.040 In.,...More

    • Category : Faceshield Assemblies
  • Cowhide Drivers Gloves, Shirred Wrist Cuff, Cream, Size:&#x
    CONDOR Leather Driver's Gloves, Gunn Cut, Cowhide Palm
    • TM

      Grainger Choice

    • CONDOR
    • Item # 6AW35
    • Mfr. Model # 6AW35
    • Leather Driver's Gloves, Leather Palm Material Cowhide, Glove Cut Gunn, Leather Glove Item Drivers Gloves,...More

    • Category : Leather Work and Drivers Gloves
  • Tubular Shock-Absorbing Lanyard, Number of Legs: 2, Working
    CONDOR Tubular Shock-Absorbing Lanyard
    • TM

      Grainger Choice

    • CONDOR
    • Item # 19F384
    • Mfr. Model # 19F384
    • Tubular Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 10 ft., Number of Legs 2, Line...More

    • Category : Shock-Absorbing Lanyards
  • Brown Leather Welding Jacket, Size: XL, 30" Length
    Welding Jacket
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2AG83
    • Mfr. Model # 2AG83
    • Welding Jacket, Brown, Leather, Size XL, Length 30 In., Closure Type Button, Cuff Style Adustable with 2...More

    • Category : Welding Jackets and Coats
  • Flame-Resistant Cape Sleeve,L,18 In,Brn
    Cape Sleeves
    • TM

      Grainger Choice

    • CONDOR
    • Item # 5T176
    • Mfr. Model # 5T176
    • Flame-Resistant Cape Sleeve, Size L, Length 13 In., Brown, Snap Cuff, Open Top, Material Leather, Application...More

    • Category : Flame Resistant and Welding Sleeves
  • Parquet Mats
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Entrance Mats
  • Heavyweight Nylon Hairnet, 21" Diameter, Size: Universal,&#
    Heavyweight Nylon Hairnet
    • TM

      Grainger Choice

    • CONDOR
    • Item # 1TTU5
    • Mfr. Model # 1TTU5
    • Hairnet, Heavyweight Nylon, Size Universal, Dark Brown, Metal Detectable No, Diameter 21 In., Contains Latex...More

    • Category : Hairnets, Bouffants, and Beard Nets
  • SonicGuard  Anti-Fog, Scratch-Resistant Safety Glasses, Clear Le
    CONDOR Anti-Fog, Scratch-Resistant Wraparound Safety Glasses
    • TM

      Grainger Choice

    • CONDOR
    • Item # 38GL54
    • Mfr. Model # 38GL54
    • Safety Glasses, Series SonicGuard, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog,...More

    • Category : Safety Glasses
  • Winter Liner,Blue,Unvrsl
    Winter Liner
    • TM

      Grainger Choice

    • CONDOR
    • Item # 3BB62
    • Mfr. Model # 3BB62
    • Winter Liner, Hood, Blue, Size Universal, Material Cotton, Hook and Loop Adjustment Type, Covers Head, Ears

    • Category : Cold Weather Headwear and Liners
  • Blue, Universal Size Roofers Harness Kit, 310 lb. Weight&#x
    Blue, Universal Size Roofers Harness Kit, 310 lb. Weight&#x
    • TM

      Grainger Choice

    • CONDOR
    • Item # 19F394
    • Mfr. Model # 19F394
    • Roofers Harness Kit, Harness Size Universal, Weight Capacity 310 lb., Includes Five Point Harness, Reusable...More

    • Category : Fall Protection Kits
  • Kevlar® Sleeve, 24"L, Hemmed Cuff, Black
    CONDOR Sleeve
    • TM

      Grainger Choice

    • CONDOR
    • Item # 3NYZ9
    • Mfr. Model # 3NYZ9
    • Sleeve, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 2, Cut-Resistant Material Kevlar(R), Cuff Style...More

    • Category : Cut-Resistant Sleeves
  • Heat Resistant Gloves, Kevlar®/Cotton, 400°F Max. Temp.,
    Kevlar (R)/Cotton Heat Resistant Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Item # 5T942
    • Mfr. Model # 5T942
    • Heat Resistant Gloves, Material Kevlar(R)/Cotton, Max. Temp. 400 Degrees F, Cuff Knit, Size Men's XL, Color...More

    • Category : Heat Resistant Gloves
  • Cold Protection Gloves, Nylon with WarmTex® Lining, Knit
    Grain Pigskin Leather Cold Protection Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2RA33
    • Mfr. Model # 2RA33
    • Cold Protection Gloves, Knit Wrist with Safety Cuff, Nylon with WarmTex(R) Lining, XL, Hi Visibility...More

    • Category : Cold-Condition Gloves
  • Unisex PVC Flame Resistant Coverall Rain Suit, XL
    Flame Resistant Rain Coveralls
    • TM

      Grainger Choice

    • CONDOR
    • Item # 4ML22
    • Mfr. Model # 4ML22
    • Flame Resistant Rain Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, XL, Green, Rainwear...More

    • Category : Flame Resistant Rain Suits
  • Antifatigue Runner, Closed Cell Vinyl Foam, 12 ft. x 3
    Diamond Plate Antifatigue Runner, Rectangle, Closed Cell Nitrile
    • TM

      Grainger Choice

    • CONDOR
    • Item # 39R794
    • Mfr. Model # 39R794
    • Antifatigue Runner, Mat Shape Rectangle, Black, Width 3 ft., Length 12 ft., Thickness 1/2 In., Mat Surface...More

    • Category : Antifatigue Mats
  • Raised Bar Mats
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Entrance Mats
  • Lime Polyester Mesh T-Shirt, Size: L, ANSI Class 3
    T-Shirt
    • TM

      Grainger Choice

    • CONDOR
    • Item # 2RE40
    • Mfr. Model # 2RE40
    • T-Shirt, Men's, Size L, Lime, ANSI Class 3, Fabric Weight 6 oz., Polyester Mesh, Closure Type Pullover,...More

    • Category : High Visibility Shirts and Sweatshirts
  • Unisex SBR Rubber Rain Coat, Size S, Fits Chest Size&#
    Rain Coats
    • TM

      Grainger Choice

    • CONDOR
    • Item # 1FAZ2
    • Mfr. Model # 1FAZ2
    • Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow, Rainwear Features Chemical Resistant,...More

    • Category : Rain Jackets and Coats
  • Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8"&
    Diamond Pattern Mats
    • TM

      Grainger Choice

    • CONDOR
    • Item # 8GR09
    • Mfr. Model # 8GR09
    • Entrance Mat, Mat Color Charcoal, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment...More

    • Category : Entrance Mats
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More