Skip Content

Safety Tags

160 results found that include 376 products

Call attention to safety precautions and lockout information with lockout tags from Grainger. Help prevent accidental or unexpected ignition of equipment or machinery. Properly identify machinery with “Do Not Operate” tags when machinery is in repair or out of use. Safety and lockout tags help save lives. Help improve safety in your workplace with proper lockout tags from Grainger.Close

Filter Results By

Branch Availability
Item
Legend
Material
Height
Width
Tag Subject
Brand
Price
Shop By
Ratings

Viewing as

List
  • Danger Tag, Lockout Tagout, Polyester, 5-3/4" x 3"
    Danger Tag, Lockout Tagout, Polyester, 5-3/4" x 3"
    • BRADY
    • Item # 5T150
    • Mfr. Model # 65367
    • Danger Tag, Material Polyester, Legend Do Not Operate, Header Danger, Height 5-3/4 In., Width 3 In., Hole...More

  • Yellow Paper Tag, Cylinders, Paper, 6-1/4" x 3-1/
    Yellow Paper Tag, Cylinders, Paper, 6-1/4" x 3-1/
    • BADGER TAG & LABEL CORP
    • Item # 9HN35
    • Mfr. Model # 499
    • Yellow Paper Tag, Material Paper, Height 6-1/4 In., Width 3-1/8 In., Legend Color Black, Background Color...More

  • Self-Laminating Danger Tag, Accident Prevention, Vinyl and Polye
    Self-Laminating Danger Tag, Accident Prevention, Vinyl and Polye
    • BADGER TAG & LABEL CORP
    • Item # 52AZ39
    • Mfr. Model # 132
    • Self-Laminating Danger Tag, Material Vinyl and Polyester, Legend Danger Do Not Operate This Lock/Tag May Only...More

  • Scaffold Status Holder and Tag, Scaffolding, Plastic, 12"&#
    Scaffold Status Holder and Tag, Scaffolding, Plastic, 12"&#
    • BRADY
    • Item # 15Y694
    • Mfr. Model # 48112
    • Scaffold Status Holder and Tag, Material Plastic, Legend OK/Caution/Danger, Height 12 In., Width 4-1/2 In.,...More

  • Danger Tag, Out of Service/Order, Cardstock, 6-1/4"&#x
    Danger Tag, Out of Service/Order, Cardstock, 6-1/4"&#x
    • ACCUFORM
    • Item # 3VAY4
    • Mfr. Model # TAR121
    • Danger Tag, Material Cardstock, Legend Do Not Operate, Header Danger, Height 6-1/4 In., Width 3 In., Hole...More

  • Danger Tag, 10 mil PF Cardstock, 5-3/4" x 3-1
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Caution Tag, 10 mil PF Cardstock, 5-3/4" x 3-1&#x
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Hot Work Permit Tag, Hot Work, Paper, 5-3/4" x&#x
    Hot Work Permit Tag, Hot Work, Paper, 5-3/4" x&#x
    • BADGER TAG & LABEL CORP
    • Item # 36RE98
    • Mfr. Model # 123
    • Hot Work Permit Tag, Material Paper, Legend Hot Work Permit, Area of Hot Work_Work to Be Done__, Header Hot...More

  • Cylinder Tag, 15 mil RP Plastic, 5-3/4" x 3-1
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Scaffold Status Holder, Scaffolding, Plastic, 12" x 4-1
    Scaffold Status Holder, Scaffolding, Plastic, 12" x 4-1
    • ACCUFORM
    • Item # 3YYU2
    • Mfr. Model # TSS801
    • Scaffold Status Holder, Material Plastic, Legend Danger Do Not Use Scaffold Or Climber, Height 12 In., Width...More

  • Caution Tag, Cardstock, 5-3/4" x 3"
    • BRADY
    • Multiple product options available

      Multiple product options available

  • Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3&quo
    Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3&quo
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2RMV7
    • Mfr. Model # 2RMV7
    • Caution Tag, Material Polyester, Legend Out Of Order, Header Caution, Height 5-3/4 In., Width 3 In., Hole...More

  • Status Alert Tag, 15 mil RP Plastic, 5-3/4" x
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Danger Tag, Self-Laminating Polyester, 5-3/4" x 3"
    • BRADY
    • Multiple product options available

      Multiple product options available

  • Cylinder Tag, 10 mil PF Cardstock, 5-3/4" x 3-1&#
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Caution Tag, Out of Service/Order, Polyester, 5-3/4"&#
    Caution Tag, Out of Service/Order, Polyester, 5-3/4"&#
    • BRADY
    • Item # 4ZH25
    • Mfr. Model # 87000
    • Caution Tag, Material Polyester, Legend Out Of Order, Header Caution, Height 5-3/4 In., Width 3 In., Hole...More

  • Scaffold OK Tag, Cardstock, 5-3/4" x 3"
    Scaffold OK Tag, Cardstock, 5-3/4" x 3"
    • BRADY
    • Item # 5EPA5
    • Mfr. Model # 86682
    • Scaffold OK Tag, Material Cardstock, Legend OK This Scaffold Has Been Erected To Meet Federal/State OSHA...More

  • Danger Tag By The Roll, 10 mil PF Cardstock, 6-1/
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Danger Tag, 23 mil Plastic, 5-1/4" x 3-1/4"
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Danger Tag, Cardstock, 5-3/4" x 3"
    • BRADY
    • Multiple product options available

      Multiple product options available

  • Out of Service Tag By The Roll, 10 mil PF Cardsto
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Danger Tag, Cardstock, 7" x 4"
    • SEE ALL INDUSTRIES
    • Multiple product options available

      Multiple product options available

  • Scaffold Inspection Tag, Polyester, 5-3/4" x 3"
    Scaffold Inspection Tag, Polyester, 5-3/4" x 3"
    • BRADY
    • Item # 8RJ77
    • Mfr. Model # 86439
    • Scaffold Inspection Tag, Material Polyester, Legend Date By, Header Scaffold Inspection, Height 5-3/4 In.,...More

  • Notice Tag, Economy Polyester, 5-3/4" x 3"
    • BRADY
    • Multiple product options available

      Multiple product options available

  • Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3&quo
    Caution Tag, Lockout Tagout, Polyester, 5-3/4" x 3&quo
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2RMV9
    • Mfr. Model # 2RMV9
    • Caution Tag, Material Polyester, Legend Unsafe Do Not Use, Header Caution, Height 5-3/4 In., Width 3 In.,...More

  • Forklift  Tag Kit, Forklifts, 11-1/2" x 6"
    Forklift  Tag Kit, Forklifts, 11-1/2" x 6"
    • BRADY
    • Item # 3GAK4
    • Mfr. Model # FLT-ETSH9A
    • Forklift(TM) Tag Kit, Header Forklift Tag, Height 11-1/2 In., Width 6 In., Legend Color Red, White,...More

  • Caution Tag, Economy Polyester, 7" x 4"
    • BRADY
    • Multiple product options available

      Multiple product options available

  • Caution Tag, Out of Service/Order, Cardstock, 5-3/4"&#
    Caution Tag, Out of Service/Order, Cardstock, 5-3/4"&#
    • ELECTROMARK
    • Item # 3VCW3
    • Mfr. Model # T394
    • Caution Tag, Material Cardstock, Legend Maintenance Equipment ID ___ Problem ___ Expiration Date ___ Signed...More

  • 5S Red Tag, 5 S Red, Cardstock, 3" x 5-3/4&q
    5S Red Tag, 5 S Red, Cardstock, 3" x 5-3/4&q
    • BRADY
    • Item # 41F338
    • Mfr. Model # 121521
    • 5S Red Tag, Material Cardstock, Legend RED TAG Date _____ Tagged by _____ Where Found_____ Item...More

  • 5S Red Tag, 5 S Red, Cardstock, 4" x 7"
    5S Red Tag, 5 S Red, Cardstock, 4" x 7"
    • BRADY
    • Item # 41F339
    • Mfr. Model # 121522
    • 5S Red Tag, Material Cardstock, Legend RED TAG Date _____ Tagged by _____ Description_____ Asset ID#_____...More

  • Barricade Tag, 10 mil PF Cardstock, 5-3/4" x 3-1&
    • ACCUFORM
    • Multiple product options available

      Multiple product options available

  • Danger Tag, Lockout Tagout, Polyester, 5-3/4" x 3"
    Danger Tag, Lockout Tagout, Polyester, 5-3/4" x 3"
    • BRADY
    • Item # 5T151
    • Mfr. Model # 76180
    • Danger Tag, Material Polyester, Legend Do Not Operate, Header Danger, Height 5-3/4 In., Width 3 In., Hole...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More