Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Lens Color
Lens Coating
Primary Frame Color
Frame Design
Polarized Lens
Gender
Frame Material
Includes
Item
Series
Standards
Temple Style
Frame Color
Brand
Price
Shop By
Ratings

Safety Glasses

5 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
  • BODY GLOVE
  • Body Glove Wraparound Frame Safety Glasses Body Glove Wraparound Frame Safety Glasses
  • Multiple product options available

    These safety glasses feature a bold frame, which is designed to offer affordable, stylish clarity in work and recreational applications. The tough, polycarbonate lenses help to protect the eyes from debris, while also providing 100% protection from UVA and UVB radiation. The foam-padded sidearms also help to keep the glasses afloat if dropped in water. Each pair includes a soft drawstring case.

    These safety glasses feature a bold frame, which is designed to offer affordable, stylish clarity in work and recreational applications. The tough, polycarbonate lenses...More

  • BODY GLOVE
  • Body Glove Half Frame Safety Glasses Body Glove Half Frame Safety Glasses
  • Multiple product options available

    These safety glasses feature tough polycarbonate lenses and biodegradable frames that break down into humus in a fraction of the time required to decompose untreated plastic. The semirimless frame is designed with soft temple ends and nose pads that gently grip for a secure and comfortable fit. The scratch-resistant lenses help to improve clarity while also providing 99.9% protection from UV-A and UV-B radiation. Each pair is individually packaged in a bag manufactured with corn starch.

    These safety glasses feature tough polycarbonate lenses and biodegradable frames that break down into humus in a fraction of the time required to decompose untreated...More

  • BODY GLOVE
  • Body Glove Full Frame Safety Glasses Body Glove Full Frame Safety Glasses
  • Multiple product options available

    Temple insert pads and neoprene frame-hinge pads help to increase comfort and sideshield protection with these safety glasses. Each pair includes a drawstring case and yellow cloth braided retainer strap.

    Temple insert pads and neoprene frame-hinge pads help to increase comfort and sideshield protection with these safety glasses. Each pair includes a drawstring case and...More

Scratch-Resistant Polarized Eyewear, Gray Lens Color
  • BODY GLOVE
  • Scratch-Resistant Polarized Eyewear, Gray Lens Color Body Glove Polarized Eyewear
  • Multiple product options available

  • Item # 3NTU7
  • Mfr. Model # 90242
  • Polarized Eyewear, Lens Color Gray, Polarized Lens Yes, Lens Coating Scratch-Resistant, Frame Color Midnight...More

V-Line Scratch-Resistant Safety Glasses, Yellow Lens Color
  • BODY GLOVE
  • V-Line Scratch-Resistant Safety Glasses, Yellow Lens Color V-Line Scratch-Resistant Safety Glasses, Yellow Lens Color
  • Safety Glasses, Series V-Line, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, Frame Design Frameless, Frame Color Yellow, Lens Material Polycarbonate, Temple Color Black/White, Temple Style Padded, UV Protection 99.9 Percent UVA/UVB, Includes Retainer Cord, Carrying Case, Standards ANSI Z87.1-2003 High Impact

  • Item # 3UXT2
  • Mfr. Model # 90380
  • Safety Glasses, Series V-Line, Gender Unisex, Lens Color Yellow, Lens Coating Scratch-Resistant, Frame Design...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More