Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Safety Glasses

19 results found that include 44 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Eyewear Frame Style
Primary Lens Color
Lens Coating
Frame Material
Polarized Lens
Photochromatic Lens
Eyewear Frame Design
Item
Series
Standards
Primary Frame Color
Frame Color
Lens Color
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Scratch-Resistant Polarized Safety Sunglasses, Gray Mirror Lens
  • ESS
  • Polarized Safety Sunglasses, Series CDI(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 38H452
  • Mfr. Model # 740-0529
  • Polarized Safety Sunglasses, Series CDI(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens...More

Scratch-Resistant Polarized Safety Glasses, Gray Lens Color
  • ESS
  • Polarized Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 38H451
  • Mfr. Model # 740-0494
  • Polarized Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens...More

Crossbow Suppressor ONE Clear     Anti-Fog, Scratch-Re
  • ESS
  • Safety Glasses, Series Crossbow, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA82
  • Mfr. Model # EE9007-04
  • Safety Glasses, Series Crossbow, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog,...More

Crossbow Suppressor ONE Smoke Gray       Ant
  • ESS
  • Safety Glasses, Series Crossbow, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA83
  • Mfr. Model # EE9007-03
  • Safety Glasses, Series Crossbow, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating...More

5B Reaper Woods w/Smoke Gray Lenses Scratch-Resistant Safet
  • ESS
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA86
  • Mfr. Model # EE9006-12
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating...More

Rollbar Terrain Tan Scratch-Resistant Safety Glasses, Clear/Smok
  • ESS
  • Safety Glasses, Series Rollbar, Gender Unisex, Lens Color Clear/Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA84
  • Mfr. Model # EE9018-07
  • Safety Glasses, Series Rollbar, Gender Unisex, Lens Color Clear/Smoke Gray, Polarized Lens No, Lens Coating...More

5B Reaper Woods w/Mirrored Copper Lenses Scratch-Resistant
  • ESS
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Copper Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA87
  • Mfr. Model # EE9006-13
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Copper Mirror, Polarized Lens No, Lens Coating...More

Credence Terrain Tan w/Smoke Gray Lenses Scratch-Resistant
  • ESS
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA93
  • Mfr. Model # EE9015-14
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating...More

Crowbar Terrain Tan Scratch-Resistant Safety Glasses, Clear/Smok
  • ESS
  • Safety Glasses, Series Crowbar, Gender Unisex, Lens Color Clear/Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA85
  • Mfr. Model # EE9019-05
  • Safety Glasses, Series Crowbar, Gender Unisex, Lens Color Clear/Smoke Gray, Polarized Lens No, Lens Coating...More

Credence Reaper Woods w/Smoke Gray Lenses Scratch-Resistant
  • ESS
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA92
  • Mfr. Model # EE9015-13
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating...More

Credence Black w/Mirrored Blue Lenses Scratch-Resistant Safety&#
  • ESS
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA91
  • Mfr. Model # EE9015-08
  • Safety Glasses, Series Credence, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating...More

5B Terrain Tan w/Smoke Gray Lenses Scratch-Resistant Safety
  • ESS
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA89
  • Mfr. Model # EE9006-15
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Smoke Gray, Polarized Lens No, Lens Coating...More

5B Reaper Woods w/Mirrored Blue Polar Lenses Scratch-Resist
  • ESS
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

  • Item # 52TA88
  • Mfr. Model # EE9006-14
  • Safety Glasses, Series 5B, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More