Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety Glasses

6 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Condor  V Anti-Fog Safety Glasses, Clear Lens Color
  • TM

    Grainger Choice

  • CONDOR
  • Condor V Anti-Fog Safety Glasses, Clear Lens Color Condor Wraparound Frame Safety Glasses
  • This wraparound design features a universal nosebridge and flexible spatula shield temples to help increase user comfort. In addition to protecting eyes from flying particles, these glasses offer 99.9% UV protection.

  • Item # 1FYX7
  • Mfr. Model # 1FYX7
  • Safety Glasses, Series Condor(TM) V, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Design...More

Light Vision  2 Anti-Fog Safety Glasses, Clear Lens Co
  • 3M
  • Light Vision 2 Anti-Fog Safety Glasses, Clear Lens Color 3M Half Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The half-frame helps to reinforce lenses while also helping to encourage use with contemporary style.

  • Item # 1DPG2
  • Mfr. Model # 11476-00000-10
  • Safety Glasses, Series Light Vision(TM) 2, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame...More

HD500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
  • HARLEY DAVIDSON SAFETY EYEWEAR
  • HD500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color Harley Davidson Wraparound Frame Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 3WE55
  • Mfr. Model # HD503
  • Safety Glasses, Series HD500, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame...More

Lexa  Anti-Fog Safety Glasses, Clear Lens Color
  • 3M
  • Lexa Anti-Fog Safety Glasses, Clear Lens Color 3M Frameless Safety Glasses
  • The frameless construction in these safety glasses helps to provide an open, unobstructed viewing range for each user. The glasses are also designed to pair comfort and adjustability with advanced protection. The unisex design is also intended to encourage use with contemporary style.

  • Item # 4YZ43
  • Mfr. Model # 15152-00000-100
  • Safety Glasses, Series Lexa(TM), Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Design...More

Cobra Anti-Fog, Scratch-Resistant Safety Glasses, ESP Lens Color
  • BOLLE SAFETY
  • Cobra Anti-Fog, Scratch-Resistant Safety Glasses, ESP Lens Color Bolle Frameless Safety Glasses
  • Comfort and style are both critical factors leading the frameless design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also help to offer 180° distortion-free viewing.

    Antifog–Engineered in compliance with international standard EN 166 option N to resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles in compliance with international standard EN 166 option K, which requires light diffusion after abrasion to be less than 5 candelas per m².

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful affects of blue light.

  • Item # 20V719
  • Mfr. Model # 40042
  • Safety Glasses, Series Cobra, Gender Unisex, Lens Color ESP, Lens Coating Anti-Fog, Scratch-Resistant, Frame...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More