Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lens Color
Lens Coating
Primary Frame Color
Frame Design
Polarized Lens
Gender
Frame Material
Includes
Item
Series
Metal Detectable
Standards
Temple Style
Frame Color
Brand
Price
Shop By

Safety Glasses

6 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Voodoo Anti-Fog, Scratch-Resistant Safety Glasses, Polarized Brown&#x
  • BOLLE SAFETY
  • Voodoo Anti-Fog, Scratch-Resistant Safety Glasses, Polarized Brown Lens Color Bollie Safety Full-Frame Safety Glasses
  • Multiple product options available

  • Item # 22FD19
  • Mfr. Model # 40153
  • Safety Glasses, Series Voodoo, Gender Unisex, Lens Color Polarized Brown, Polarized Lens Yes, Lens Coating...More

Scratch-Resistant Polarized Eyewear, Gray Lens Color
  • BODY GLOVE
  • Scratch-Resistant Polarized Eyewear, Gray Lens Color Body Glove Polarized Eyewear
  • Multiple product options available

  • Item # 3NTU7
  • Mfr. Model # 90242
  • Polarized Eyewear, Lens Color Gray, Polarized Lens Yes, Lens Coating Scratch-Resistant, Frame Color Midnight...More

Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color
  • 3M
  • Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color
  • Polarized Eyewear, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Frame Design Full-Frame, Frame Color Black, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non Adjustable, UV Protection 99.9 Percent, Includes Microfiber Storage Bag, Standards ANSI Z87.1-2010

  • Item # 46F406
  • Mfr. Model # SS1511AF-B
  • Polarized Eyewear, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Frame Design Full-Frame, Frame...More

Edge Eyewear Scratch-Resistant Safety Glasses, Copper Lens Color
  • EDGE EYEWEAR
  • Edge Eyewear Scratch-Resistant Safety Glasses, Copper Lens Color Edge Eyewear Wraparound Frame Safety Glasses
  • The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek Series—Provide a more comfortable fit for narrow faces.

  • Item # 45JW62
  • Mfr. Model # TXH735-TT
  • Safety Glasses, Series Hamel, Gender Unisex, Lens Color Copper, Lens Coating Scratch-Resistant, No Foam...More

Crossbow Suppressor  Anti-Fog, Scratch-Resistant Safety Glasses,
  • ESS
  • Crossbow Suppressor Anti-Fog, Scratch-Resistant Safety Glasses, Copper HD Lens Color ESS Wraparound Frame Safety Glasses
  • Designed specifically for military personnel, these wraparound safety glasses aim to offer advanced protection with performance, style, and safety. ESS Eye Pro exceeds the most stringent military testing standards and is the only brand of eye protection issued to all branches of the U.S. Department of Defense. In addition to offering field-tested durability, these glasses also help to shield eyes with 100% UVA/UVB protection.

  • Item # 36Y084
  • Mfr. Model # 740-0472
  • Safety Glasses, Series Crossbow Suppressor(TM), Gender Unisex, Lens Color Copper HD, Lens Coating Anti-Fog,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More