Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lens Color
Lens Coating
Primary Frame Color
Frame Design
Size
Frame Material
Includes
Item
Frame Color
Series
Metal Detectable
Standards
Brand
Price
Shop By

Safety Glasses

11 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
HD1300 Anti-Fog Safety Glasses, Clear Lens Color
  • HARLEY DAVIDSON SAFETY EYEWEAR
  • HD1300 Anti-Fog Safety Glasses, Clear Lens Color Harley Davidson Wraparound Frame Safety Glasses
  • Prevent particles, water or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 5CHE3
  • Mfr. Model # HD1300
  • Safety Glasses, Series HD1300, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Design...More

Crossfire Anti-Reflective Safety Glasses, Brown Lens Color
  • CROSSFIRE
  • Crossfire Anti-Reflective Safety Glasses, Brown Lens Color Crossfire Frameless Safety Glasses
  • Multiple product options available

  • Item # 36VZ67
  • Mfr. Model # 291113
  • Safety Glasses, Series Crossfire, Gender Unisex, Lens Color Brown, Lens Coating Anti-Reflective, No Foam...More

  • ESS
  • ESS Wraparound Frame Safety Glasses ESS Wraparound Frame Safety Glasses
  • Multiple product options available

    Designed specifically for military personnel, these wraparound safety glasses aim to offer advanced protection with performance, style, and safety. ESS Eye Pro exceeds the most stringent military testing standards and is the only brand of eye protection issued to all branches of the U.S. Department of Defense. In addition to offering field-tested durability, these glasses also help to shield eyes with 100% UVA/UVB protection.

    Designed specifically for military personnel, these wraparound safety glasses aim to offer advanced protection with performance, style, and safety. ESS Eye Pro exceeds...More

  • 3M
  • 3M Full Frame Safety Glasses 3M Full Frame Safety Glasses
  • Multiple product options available

    These safety glasses are designed to pair comfort and adjustability with advanced protection. In addition to adding durability, the full-frame design helps to protect eyes from particles, water, and harmful substances. The frames are also intended to encourage use with contemporary style.

    These safety glasses are designed to pair comfort and adjustability with advanced protection. In addition to adding durability, the full-frame design helps to protect...More

Tracker Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens
  • BOLLE SAFETY
  • Tracker Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color Bolle Safety Full Frame Safety Glasses
  • Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

  • Item # 20V748
  • Mfr. Model # 40087
  • Safety Glasses, Series Tracker, Gender Unisex, Lens Color Yellow, Lens Coating Anti-Fog, Scratch-Resistant,...More

Contour Metal Scratch-Resistant Safety Glasses, ESP Lens Color
  • BOLLE SAFETY
  • Contour Metal Scratch-Resistant Safety Glasses, ESP Lens Color Bolle Safety Half Frame Safety Glasses
  • Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

  • Item # 20V824
  • Mfr. Model # 40051
  • Safety Glasses, Series Contour Metal, Gender Unisex, Lens Color ESP, Lens Coating Scratch-Resistant, No Foam...More

Ballistic eyewear Anti-Fog, Scratch-Resistant Ballistic Safety Glasse
  • BOLLE SAFETY
  • Ballistic eyewear Anti-Fog, Scratch-Resistant Ballistic Safety Glasses Kit, Clear Smoke Lens Color Ballistic eyewear Anti-Fog, Scratch-Resistant Ballistic Safety Glasses Kit, Clear Smoke Lens Color
  • Ballistic Safety Glasses Kit, Series Combat, Gender Unisex, Lens Color Clear Smoke, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Frame Design Wraparound, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.99 Percent, Includes (3) Interchangeable Lenses, Rigid Black Molle Case, Remove Strap, Standards MIL-PRF-31013, ANSI Z87.1 2010

  • Item # 46FT22
  • Mfr. Model # 40168
  • Ballistic Safety Glasses Kit, Series Combat, Gender Unisex, Lens Color Clear Smoke, Lens Coating Anti-Fog,...More

OCC  102 Scratch-Resistant Safety Glasses, Red Mirror Lens&
  • 3M
  • OCC 102 Scratch-Resistant Safety Glasses, Red Mirror Lens Color 3M Frameless Safety Glasses
  • The frameless construction in these safety glasses helps to provide an open, unobstructed viewing range for each user. The glasses are also designed to pair comfort and adjustability with advanced protection. The unisex design is also intended to encourage use with contemporary style.

  • Item # 1VJY6
  • Mfr. Model # 11441
  • Safety Glasses, Series OCC(TM) 102, Gender Unisex, Lens Color Red Mirror, Lens Coating Scratch-Resistant,...More

Maxview® II Scratch-Resistant Safety Glasses, Clear Lens Col
  • SELLSTROM
  • Maxview® II Scratch-Resistant Safety Glasses, Clear Lens Color Sellstrom Wraparound Frame Safety Glasses
  • Prevent particles, water, or any harmful substance from getting into your eyes with safety glasses from Grainger. Stay stocked with Auto-Reorder.

  • Item # 3WLW8
  • Mfr. Model # 73921
  • Safety Glasses, Series Maxview(R) II, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame...More

  • EDGE EYEWEAR
  • Edge Eyewear Wraparound Frame Safety Glasses Edge Eyewear Wraparound Frame Safety Glasses
  • Multiple product options available

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek Series—Provide a more comfortable fit for narrow faces.

    The tough, wraparound frame design provides you added protection from flying debris. Civetta Series—Safety glasses are specifically designed for women. Kazbek...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More