Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Safety Glasses Frame Style
Primary Lens Color
Lens Coating
Frame Material
Polarized Lens
Metal Detectable
X-Ray Detectable
Photochromatic Lens
Gender
Frame Design
Temple Style
Item
Series
Standards
Primary Frame Color
Frame Color
Lens Color
Brand
Price
Shop By
Ratings

Safety Glasses

16 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
Virtua Anti-Fog Safety Glasses, Clear Lens Color
  • 3M
  • Virtua Anti-Fog Safety Glasses, Clear Lens Color 3M Wraparound Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The wraparound design is intended to encourage use with contemporary style.

  • Item # 45NL44
  • Mfr. Model # 11796-00000-20
  • Safety Glasses, Series Virtua(TM) CCS, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating...More

Light Vision  OTG Anti-Fog Safety Glasses, Clear Lens
  • 3M
  • Light Vision OTG Anti-Fog Safety Glasses, Clear Lens Color 3M OTG Frame Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The OTG style allows users to wear personal protective equipment over their own eyeglasses.

  • Item # 4MRR3
  • Mfr. Model # 11489-00000-10
  • Safety Glasses, Series Light Vision(TM) OTG, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating...More

Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color
  • 3M
  • Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color Sunwear Anti-Fog Polarized Eyewear, Gray Lens Color
  • Polarized Eyewear, Series NA, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Yes Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Full-Frame, Frame Color Black, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.9 Percent, Includes Microfiber Storage Bag, Standards ANSI Z87.1-2010

  • Item # 46F406
  • Mfr. Model # SS1511AF-B
  • Polarized Eyewear, Series NA, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Fog, Yes...More

OCC  101 Scratch-Resistant Safety Glasses, Blue Mirror Lens
  • 3M
  • OCC 101 Scratch-Resistant Safety Glasses, Blue Mirror Lens Color 3M Safety Glasses
  • These safety glasses are designed to pair comfort and adjustability with advanced protection. The design is intended to encourage use with contemporary style.

  • Item # 1VJY5
  • Mfr. Model # 11440
  • Safety Glasses, Series OCC(TM) 101, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, No...More

Lexa  Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens
  • 3M
  • Lexa Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color 3M Frameless Safety Glasses
  • The frameless construction in these safety glasses helps to provide an open, unobstructed viewing range for each user. The glasses are also designed to pair comfort and adjustability with advanced protection. The unisex design is also intended to encourage use with contemporary style.

  • Item # 4YZ46
  • Mfr. Model # 15153
  • Safety Glasses, Series Lexa(TM), Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, No...More

Metaliks  Anti-Fog Safety Glasses, Neutral Gray Lens Color
  • 3M
  • Metaliks Anti-Fog Safety Glasses, Neutral Gray Lens Color Metaliks Anti-Fog Safety Glasses, Neutral Gray Lens Color
  • Safety Glasses, Series Metaliks(TM), Gender Unisex, Lens Color Neutral Gray, Lens Coating Anti-Fog, No Foam Lined, Frame Design Wraparound, Safety Glasses Frame Style Half-Frame, Frame Color Silver, Safety Glasses Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z80.3-2008, ANSI Z87.1-2003

  • Item # 4MRP3
  • Mfr. Model # 10150
  • Safety Glasses, Series Metaliks(TM), Gender Unisex, Lens Color Neutral Gray, Lens Coating Anti-Fog, No Foam...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More