Skip Content

Safety Alarms and Warnings

105 results found that include 107 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Back Box,4-3/8" W,2-7/16" D,4-3/8" H
    Back Box,4-3/8" W,2-7/16" D,4-3/8" H
    • FEDERAL SIGNAL
    • Item # 447D98
    • Mfr. Model # WB-NM
    • Weatherproof Back Box, Color Gray, Width 4-3/8 In., Depth 2-7/16 In., Height 4-3/8 In., Material...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M19
    • Mfr. Model # SLM300B
    • Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M20
    • Mfr. Model # SLM300C
    • Beacon Warning Light, Color Clear, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M21
    • Mfr. Model # SLM300G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M22
    • Mfr. Model # SLM300R
    • Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M39
    • Mfr. Model # SLM600R
    • Beacon Warning Sounder Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M23
    • Mfr. Model # SLM350A
    • Beacon Warning Light, Color Amber, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • FEDERAL SIGNAL Siren, Electronic Sounder
    • Multiple product options available

      Multiple product options available

    • Category : Audible Alarms
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M24
    • Mfr. Model # SLM350B
    • Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M25
    • Mfr. Model # SLM350C
    • Beacon Warning Light, Color Clear, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M59
    • Mfr. Model # SLMBP-120-240GY
    • Base, Color Gray, Width 3-5/8 In., Depth 3-5/8 In., Height 3-57/64 In., Mounting Deep Surface, Standards UL...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M35
    • Mfr. Model # SLM600A
    • Beacon Warning Sounder Light, Color Amber, Lamp Type LED, Flashes per Minute Various, Light Output Varies,...More

    • Category : Strobe and Flashing Lights
  • Base,Red,LED
    Base,Red,LED
    • FEDERAL SIGNAL
    • Item # 436M51
    • Mfr. Model # SLMBD-120-240R
    • Base, Color Red, Width 3-29/32 In., Depth 3-29/32 In., Height 1-13/16 In., Mounting Deep Surface, Standards...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M26
    • Mfr. Model # SLM350G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M60
    • Mfr. Model # SLMBD-PNP-012-024GY
    • Base, Color Gray, Width 3-29/32 In., Depth 3-29/32 In., Height 1-13/16 In., Mounting Deep Surface, Standards...More

    • Category : Warning Light and Audible Device Accessories
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M43
    • Mfr. Model # SLMBS-012-024GY
    • Base, Color Gray, Width 3-29/32 In., Depth 3-29/32 In., Height 53/64 In., Mounting Surface, Standards UL...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M16
    • Mfr. Model # SLM200G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output 200 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M36
    • Mfr. Model # SLM600B
    • Beacon Warning Sounder Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output Varies,...More

    • Category : Strobe and Flashing Lights
  • Dome Guard,4.50" W,4.50" D,6.17" H
    Dome Guard,4.50" W,4.50" D,6.17" H
    • FEDERAL SIGNAL
    • Item # 436M56
    • Mfr. Model # SLMDG4
    • Dome Guard, Color Silver, Width 4.50 In., Depth 4.50 In., Height 6.17 In., Material Stainless Steel, For Use...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M32
    • Mfr. Model # SLM500C
    • Beacon Warning Sounder Light, Color Clear, Lamp Type LED, Flashes per Minute Various, Light Output Varies,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M08
    • Mfr. Model # SLM100A
    • Beacon Warning Light, Color Amber, Lamp Type LED, Flashes per Minute Various, Light Output 20 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Dome Guard,4.50" W,4.50" D,2.65" H
    Dome Guard,4.50" W,4.50" D,2.65" H
    • FEDERAL SIGNAL
    • Item # 436M52
    • Mfr. Model # SLMDG0
    • Dome Guard, Color Silver, Width 4.50 In., Depth 4.50 In., Height 2.65 In., Material Stainless Steel, For Use...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M27
    • Mfr. Model # SLM350R
    • Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output Varies, Lamp Life...More

    • Category : Strobe and Flashing Lights
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M61
    • Mfr. Model # SLMBW-PNP-012-024GY
    • Base, Color Gray, Width 3-15/16 In., Depth 4-33/64 In., Height 2-13/32 In., Mounting Wall, Standards UL...More

    • Category : Warning Light and Audible Device Accessories
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M44
    • Mfr. Model # SLMBD-012-024GY
    • Base, Color Gray, Width 3-29/32 In., Depth 3-29/32 In., Height 1-13/16 In., Mounting Deep Surface, Standards...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M17
    • Mfr. Model # SLM200R
    • Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output 150 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M37
    • Mfr. Model # SLM600C
    • Beacon Warning Sounder Light, Color Clear, Lamp Type LED, Flashes per Minute Various, Light Output Varies,...More

    • Category : Strobe and Flashing Lights
  • Base,Gray,LED
    Base,Gray,LED
    • FEDERAL SIGNAL
    • Item # 436M57
    • Mfr. Model # SLMBP-012-024GY
    • Base, Color Gray, Width 3-5/8 In., Depth 3-5/8 In., Height 3-57/64 In., Mounting Pipe, Standards UL Listed,...More

    • Category : Warning Light and Audible Device Accessories
  • Beacon Warning Sounder Light
    Beacon Warning Sounder Light
    • FEDERAL SIGNAL
    • Item # 436M33
    • Mfr. Model # SLM500G
    • Beacon Warning Sounder Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output Varies,...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M09
    • Mfr. Model # SLM100B
    • Beacon Warning Light, Color Blue, Lamp Type LED, Flashes per Minute Various, Light Output 5 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M11
    • Mfr. Model # SLM100G
    • Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute Various, Light Output 16 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
  • Beacon Warning Light
    Beacon Warning Light
    • FEDERAL SIGNAL
    • Item # 436M13
    • Mfr. Model # SLM200A
    • Beacon Warning Light, Color Amber, Lamp Type LED, Flashes per Minute Various, Light Output 200 Candela, Lamp...More

    • Category : Strobe and Flashing Lights
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More