Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety Alarms and Warnings

14 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
Lamp Mounting and Removal Tool
5-1/2" Carbon Monoxide Alarm with 85dB @ 10
Smoke Sprayer
12 ft. Extension Pole
Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Au
  • FIRST ALERT
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V Carbon Monoxide Alarm
  • Item # 5KCY6
  • Mfr. Model # CO604B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
5-5/8" Smoke Alarm with 85dB @ 10 ft., Horn&
  • BRK
  • 5-5/8" Smoke Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC Smoke Alarm
  • Item # 2FTL7
  • Mfr. Model # 9120
  • Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Tower Light Sounder Tier, 0.012A Current Drawn, ABS +&
5-3/4" Smoke and Carbon Monoxide Alarm with 85dB
  • KIDDE
  • 5-3/4" Smoke and Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; (3) AA Smoke and Carbon Monoxide Alarm
  • Item # 12G546
  • Mfr. Model # 900-0216
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, No Interconnection Capability,...More

  • Category : Carbon Monoxide and Smoke Detectors
Backup Battery,Black,1-1/8in.D
  • ETON
  • Backup Battery, Black, 1-1/8in.D Backup Battery
  • Item # 20VE95
  • Mfr. Model # NBOTU4000B
  • Backup Battery, Black, Specific Area Message Encoding No, Powered By Lithium Polymer Battery, Special...More

  • Category : Weather Radios
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More