Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safety Alarms and Warnings

26 Results Found that Include 245 Products

Results per page:  16 | 32 | 48
Siren,24VDC,0.400 AC,White
  • SCHNEIDER ELECTRIC
  • Siren, 24VDC, 0.400 AC, White Siren,24VDC,0.400 AC,White
  • Item # 5FZG5
  • Mfr. Model # XVS14BMW
  • Siren, Indoor, Voltage 24VDC, Amps 0.400 AC, White, Decibels 0 to 105dB, Height 11 In., Width 6-1/8 In.,...More

  • Category : Audible Signaling Devices
Blue Steady LED Lamp, 120VAC, For Use With Harmony &re
Warning Light,Strobe Tube,Red,24VAC/DC
  • SCHNEIDER ELECTRIC
  • Warning Light, Strobe Tube, Red, 24VAC/DC Warning Light,Strobe Tube,Red,24VAC/DC
  • Item # 6KX89
  • Mfr. Model # XVBL8B4
  • Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 60, Light Output 26 Joules, Lamp Life...More

  • Category : Strobe and Flashing Lights
Conduit Adaptor
Rear Conduit Adapter
L-Shape Mounting Bracket
Blue Flashing LED Lamp, 24VAC/DC, For Use With Harmony
Lamp Mounting and Removal Tool
Wall Mount Bracket
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More