Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safes

95 Results Found that Include 305 Products

Results per page:  16 | 32 | 48
Cash Depository Safe, 0.59 cu. ft., 22.5 lb., Black
  • BARSKA
  • Cash Depository Safe, 0.59 cu. ft., 22.5 lb., Black Cash Depository Safe, 0.59 cu. ft., 22.5 lb., Black
  • Item # 20VK20
  • Mfr. Model # AX11934
  • Cash Depository Safe, Black, Net Weight 22.5 lb., Capacity 0.59 cu. ft., Not Rated Fire Rating, Water...More

  • Category : Depository Safes
Cash Depository Safe, 1.3 cu. ft., 120 lb., Two Tone&#
  • MESA SAFE COMPANY
  • Cash Depository Safe, 1.3 cu. ft., 120 lb., Two Tone Black Gray Cash Depository Safe, 1.3 cu. ft., 120 lb., Two Tone Black Gray
  • Item # 39J406
  • Mfr. Model # MFL2714CILK
  • Cash Depository Safe, Two Tone Black Gray, Net Weight 120 lb., Capacity 1.3 cu. ft., Not Rated Fire Rating,...More

  • Category : Depository Safes
Cash Depository Safe, 0.2 cu. ft., 20 lb., Hammered Gr
  • MESA SAFE COMPANY
  • Cash Depository Safe, 0.2 cu. ft., 20 lb., Hammered Gray Cash Depository Safe, 0.2 cu. ft., 20 lb., Hammered Gray
  • Item # 16X142
  • Mfr. Model # MUC1K
  • Cash Depository Safe, Hammered Gray, Net Weight 20 lb., Capacity 0.2 cu. ft., Not Rated Fire Rating, Water...More

  • Category : Depository Safes
Cash Depository Safe, 0.2 cu. ft., 22 lb., Hammered Gr
  • MESA SAFE COMPANY
  • Cash Depository Safe, 0.2 cu. ft., 22 lb., Hammered Gray Cash Depository Safe, 0.2 cu. ft., 22 lb., Hammered Gray
  • Item # 16X141
  • Mfr. Model # MUC2K
  • Cash Depository Safe, Hammered Gray, Net Weight 22 lb., Capacity 0.2 cu. ft., Not Rated Fire Rating, Water...More

  • Category : Depository Safes
16-39/64" x 13-13/16" x 14-7/64" Fire S
Anchoring Kit for Liberty Safes
14" x 13" x 19-3/4" Floor Safe, Black;&
Desiccant Packet for Liberty Safes
18" x 15" x 9" Hotel Safe, Black; Holds
Cash Depository Safe, 0.8 cu. ft., 82 lb., Two Tone&#x
  • MESA SAFE COMPANY
  • Cash Depository Safe, 0.8 cu. ft., 82 lb., Two Tone Black Gray Cash Depository Safe, 0.8 cu. ft., 82 lb., Two Tone Black Gray
  • Item # 39J403
  • Mfr. Model # MFL2014C
  • Cash Depository Safe, Two Tone Black Gray, Net Weight 82 lb., Capacity 0.8 cu. ft., Not Rated Fire Rating,...More

  • Category : Depository Safes
Cash Depository Safe, 1.4 cu. ft., 110 lb., Two Tone&#
  • MESA SAFE COMPANY
  • Cash Depository Safe, 1.4 cu. ft., 110 lb., Two Tone Black Gray Cash Depository Safe, 1.4 cu. ft., 110 lb., Two Tone Black Gray
  • Item # 39J405
  • Mfr. Model # MFL2714C
  • Cash Depository Safe, Two Tone Black Gray, Net Weight 110 lb., Capacity 1.4 cu. ft., Not Rated Fire Rating,...More

  • Category : Depository Safes
19.38" x 11-3/4" x 27-3/4" Executive Fire&#x
  • SENTRY SAFE
  • 19.38" x 11-3/4" x 27-3/4" Executive Fire Safe, Black; Holds Documents, Records, Electronics and Val Commercial Safe
  • Item # 6MPK6
  • Mfr. Model # EF3428E
  • Executive Fire Safe, Color Black, Net Weight 163 lb., Capacity 3.4 cu. ft., 1/2 hr. Fire Rating, Water...More

  • Category : Portable and Floor Safes
15-1/2" x 16" x 13-1/2" Safe, Black;&#x
8-3/4" x 6" x 7-1/4" Double Key Lock&#x
Door Panel Organizer for 20" to 25" W Gun Sa
18" x 8" x 30" Double Key Lock Steel Me
12" x 4" x 12" Electronic Plastic Medical St
Ammo Cabinet, 270 lb. Net Weight, Not Rated Fire Ratin
21-3/4" x 19-1/2" x 37-3/4" Floor Safe,
  • SENTRY SAFE
  • 21-3/4" x 19-1/2" x 37-3/4" Floor Safe, Black; Holds Records, CD's, DVD's, Keys, Jewelry Floor Safe
  • Item # 29RV52
  • Mfr. Model # D888
  • Floor Safe, Color Black, Net Weight 230 lb., Capacity 6.11 cu. ft., Not Rated Fire Rating, Water Endurance...More

  • Category : Portable and Floor Safes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More