Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Safes

15 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Fire Safe,1.23 cu ft,Black
  • SENTRY SAFE
  • Fire Safe, 1.23 cu ft, Black Portable Safe
  • Item # 29RV55
  • Mfr. Model # SFW123CS
  • Fire Safe, Color Black, Net Weight 90 lb., Capacity 1.23 cu. ft., 1 hr. Fire Rating, Water Endurance 8 In....More

  • Category : Portable and Floor Safes
Cash Depository Safe, 0.84 cu. ft., 41.75 lb., Black
  • BARSKA
  • Cash Depository Safe, 0.84 cu. ft., 41.75 lb., Black Cash Depository Safe, 0.84 cu. ft., 41.75 lb., Black
  • Item # 20VK14
  • Mfr. Model # AX11932
  • Cash Depository Safe, Black, Net Weight 41.75 lb., Capacity 0.84 cu. ft., Not Rated Fire Rating, Water...More

  • Category : Depository Safes
Hotel Safe,1.2 cu. ft.,Black,35 lb.
  • MESA SAFE COMPANY
  • Hotel Safe, 1.2 cu. ft., Black, 35 lb. Hotel Safe,1.2 cu. ft.,Black,35 lb.
  • Item # 33UJ39
  • Mfr. Model # MHRC916E-BLK
  • Hotel Safe, Color Black, Net Weight 35 lb., Capacity 1.2 cu. ft., Not Rated Fire Rating, Water Endurance Not...More

  • Category : Portable and Floor Safes
Fire Safe,0.4 cu. ft.,Black/Gray,65 lb.
  • MESA SAFE COMPANY
  • Fire Safe, 0.4 cu. ft., Black/Gray, 65 lb. Fire Safe
  • Item # 33UJ40
  • Mfr. Model # MF30E
  • Fire Safe, Color Black/Gray, Net Weight 65 lb., Capacity 0.4 cu. ft., 1 hr. Fire Rating, Water Endurance Not...More

  • Category : Portable and Floor Safes
Medical Storage Cabinet,6lb,PowderCoated
Panel Organizer,50 in. W Gun Safe
Panel Organizer,48in. to 64in.W Gun Safe
Clearview Safe Light,Liberty Safes
Panel Organizer,30in. to 40in.W Gun Safe
Clearview Light Kit,Liberty Safes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More