Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Graduation Type
Graduations
Length (In.)
Length (mm)
Construction
Brand
Price
Shop By

Rules and Straight Edges

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 Mm Rule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Ruler,Stainless Steel,12 In
  • WESTCOTT
  • Ruler, Stainless Steel, 12 In Ruler,Stainless Steel,12 In
  • Item # 41N636
  • Mfr. Model # 10415
  • Ruler, Construction Stainless Steel, Graduation Type Imperial and Metric, Graduations 1/16 In., Stainless...More

Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

Ruler,Stainless Steel,6 In Length
Ruler,Stainless Steel,18 In.
  • WESTCOTT
  • Ruler, Stainless Steel, 18 In. Ruler,Stainless Steel,18 In.
  • Item # 41N637
  • Mfr. Model # 10417
  • Ruler, Construction Stainless Steel with Cork Backing, Graduation Type Imperial and Metric, Graduations 1/16...More

Ruler,18 Inch,Clear Acrylic
  • WESTCOTT
  • Ruler, 18 Inch, Clear Acrylic Ruler,18 Inch,Clear Acrylic
  • Item # 10F267
  • Mfr. Model # 10564
  • Ruler, Construction Plastic, Graduation Type Inch/Metric, Graduations 1/16 In./cm, Clear Acrylic Finish,...More

Pocket Rule,Stl,Inch,32nds,64ths,6 In L
Rule,Aluminum,24 In,1/8,1/16 In Grad
Yardstick with Metal Edges
  • WESTCOTT
  • Yardstick with Metal Edges Yardstick with Metal Edges
  • Item # 10F261
  • Mfr. Model # 14351
  • Yardstick, Construction Wood, Graduation Type Inch/Yard, Graduations 1/8 In., Clear Lacquer Finish, Markings...More

Ruler,15 Inch,Stainless Steel
  • WESTCOTT
  • Ruler, 15 Inch, Stainless Steel Ruler,15 Inch,Stainless Steel
  • Item # 10F264
  • Mfr. Model # 10416
  • Ruler, Construction Stainless Steel, Graduation Type Inch/Metric, Graduations 1/16 In./cm, Stainless Steel...More

Architects Rule,Alum,in Graduations,12 L
  • JOHNSON
  • Architects Rule, Alum, in Graduations, 12 L Architects Rule,Alum,in Graduations,12 L
  • Item # 21XK23
  • Mfr. Model # 1817-0000
  • Architects Rule, Construction Extruded Aluminum, Graduation Type Standard, Graduations 3 in., 1-1/2 in., 1...More

Meter Stick,Brass Ends,Clear Finish
Ruler,Plastic,Lined,16ths,12in,Transprnt
Math Tool Set,Plastic,8 in. L
  • WESTCOTT
  • Math Tool Set, Plastic, 8 in. L Math Tool Set,Plastic,8 in. L
  • Item # 41N581
  • Mfr. Model # 14550
  • Math Tool Set, Construction Plastic, Graduation Type Imperial and Metric, Plastic Finish, Markings Inches,...More

Ruler,Plastic,15 In
Ruler,Plastic,Lined,16ths,12in,Transprnt
Ruler,15 Inch,Data Highlight
  • WESTCOTT
  • Ruler, 15 Inch, Data Highlight Ruler,15 Inch,Data Highlight
  • Item # 10F268
  • Mfr. Model # 10580
  • Ruler, Construction Plastic, Graduation Type Inch/Metric, Graduations 1/16 In./cm/mm, Clear with Yellow Panel...More

Ruler,12 Inch,Faux Wood Inlay w/ Microbn
Ruler,Wood,36 In
  • WESTCOTT
  • Ruler, Wood, 36 In Ruler,Wood,36 In
  • Item # 41N529
  • Mfr. Model # 10425
  • Ruler, Construction Wood, Graduation Type Imperial and Metric, Graduations 1/8 In., Clear Lacquer Finish,...More

Ruler,Inch,Gloss,White,Plastic,12in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More