Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Graduation Type
Graduations
Length (In.)
Length (mm)
Construction
Brand
Price
Shop By
Ratings

Rules and Straight Edges

188 Results Found that Include 188 Products

Results per page:  16 | 32 | 48
Flexible Steel Rule,6 In,SAE/Decimal
  • GENERAL
  • Flexible Steel Rule, 6 In, SAE/Decimal Flexible Steel Rule,6 In,SAE/Decimal
  • Item # 3VZR3
  • Mfr. Model # 300/1
  • Steel Rule, Construction Flexible Tempered Steel, Graduations 32nds, 64ths, Decimal, Length 6 In, Length 150...More

Rule,Aluminum,36 In,1/8,1/16 In Grad
Ruler,Stainless Steel,6 In Length
Ruler,Stainless Steel,12 In
  • WESTCOTT
  • Ruler, Stainless Steel, 12 In Ruler,Stainless Steel,12 In
  • Item # 41N636
  • Mfr. Model # 10415
  • Ruler, Construction Stainless Steel, Graduation Type Imperial and Metric, Graduations 1/16 In., Stainless...More

Rule,Pocket Clip,Metric,6 In
Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • Item # 4KY13
  • Mfr. Model # 4KY13
  • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

Ruler,Plastic,12 In
  • WESTCOTT
  • Ruler, Plastic, 12 In Ruler,Plastic,12 In
  • Item # 41N622
  • Mfr. Model # 00403
  • Ruler, Construction Plastic, Graduation Type Imperial and Metric, Graduations 1/16 In., Plastic Finish, Hook...More

Ruler,Plastic,Lined,16ths,6in,Transparnt
Rule,Folding,Wood
  • LUFKIN
  • Rule, Folding, Wood Rule,Folding,Wood
  • Item # 6X108
  • Mfr. Model # 066N
  • Standard Folding Rule, Blade Length 6 Feet, Graduations 1/16 Inch, Blade Width 5/8 Inch, Wood, 16 Inches Red...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Architects Rule,Alum,in Graduations,12 L
  • JOHNSON
  • Architects Rule, Alum, in Graduations, 12 L Architects Rule,Alum,in Graduations,12 L
  • Item # 21XK23
  • Mfr. Model # 1817-0000
  • Architects Rule, Construction Extruded Aluminum, Graduation Type Standard, Graduations 3 in., 1-1/2 in., 1...More

Rule,Pocket Clip,6 In
Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 Mm Rule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Rule,Steel,6 In,4r
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, 4r Rule,Steel,6 In,4r
  • Item # 4KU96
  • Mfr. Model # 4KU96
  • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

Steel Rule,Rigid,12 In,8/16/32/64ths
Steel Rule,Flexible,6 In,8/16/32/64ths
Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

Folding Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC13
  • Mfr. Model # 30PC13
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Rule,Aluminum,12 In,1/8,1/16 In Grad
Steel Rule,Flexible,6 In,Type 34 Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, Type 34 Grad Steel Rule,Flexible,6 In,Type 34 Grad
  • Item # 2ZUW8
  • Mfr. Model # C334-150
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths,...More

Steel Rule,Flexible,6 In,32/64/10/100ths
Rigid Rule,SS,150 x 19mm,1mm,0.5mm
Straight Edge,Alum,1/8,1/16 Grad,72 In L
Rule,2 Way Reading
Plastic Ruler,Flexible,15 In L
  • POINTE INTERNATIONAL
  • Plastic Ruler, Flexible, 15 In L Plastic Ruler,Flexible,15 In L
  • Item # 1ZRB3
  • Mfr. Model # 05032
  • Plastic Ruler, Flexible, Length 15 In, Width 1 In, Graduations 1/8ths In, 1 cm, Thickness 1/8 In, Markings...More

Folding Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC14
  • Mfr. Model # 30PC14
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Engineers Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Engineers Rule, 72 in., Standard Engineers Rule,72 in.,Standard
  • Item # 30PC12
  • Mfr. Model # 30PC12
  • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Aluminum Straight Edge,48 In,Graduated
Ruler,18 Inch,Clear Acrylic
  • WESTCOTT
  • Ruler, 18 Inch, Clear Acrylic Ruler,18 Inch,Clear Acrylic
  • Item # 10F267
  • Mfr. Model # 10564
  • Ruler, Construction Plastic, Graduation Type Inch/Metric, Graduations 1/16 In./cm, Clear Acrylic Finish,...More

Aluminum Straight Edge,72 In,Graduated
Ruler,Stainless Steel,18 In.
  • WESTCOTT
  • Ruler, Stainless Steel, 18 In. Ruler,Stainless Steel,18 In.
  • Item # 41N637
  • Mfr. Model # 10417
  • Ruler, Construction Stainless Steel with Cork Backing, Graduation Type Imperial and Metric, Graduations 1/16...More

Results per page:  16 | 32 | 48

A steel rule and straight edge from Grainger are essential shop tools for maintaining the accurate measurements that ensure engineering and construction integrity. Unlike a measuring tape or folding rule, a nonskid steel ruler can give you a steadier straight line when you need it most. These dependable steel rules and straight edges store away easily and are great for any wood shop or machine shop. Edge out the competition with measuring sticks from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More