Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material
Application
Thickness
Length
Width
Type
Max. Temp. (F)
Min. Temp. Rating (Deg. F)
Durometer
Color
Backing Type
Price
Shop By

Rubber Sheets and Strips

39 Results Found that Include 128 Products

Results per page:  16 | 32 | 48
Rubber,Butyl,1/8 In Thick,12 x 36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Butyl, 1/8 In Thick, 12 x 36 In Rubber Sheet, Air Tight, 60A
  • Item # 1XWV4
  • Mfr. Model # 320-1/8C
  • Rubber Sheet, Air Tight, General Purpose Grade, Butyl Rubber, Thickness 1/8 In, Width 12 In, Length 36 In,...More

Rubber,Neoprene,1/4 In Thick,12 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Neoprene, 1/4 In Thick, 12 x 24 In Rubber Sheet, Food Grade, 50A
  • Item # 1MXF6
  • Mfr. Model # 380-1/4B
  • Rubber Sheet, Food Grade, FDA Grade, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, White,...More

Sponge Sheet,Neo-EPDM-SBR,1/4x42x72 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sponge Sheet, Neo-EPDM-SBR, 1/4x42x72 In Sponge Sheet, Gasket/Seal/Cushion, 50-70 (Shore 00)
  • Item # 6YGP5
  • Mfr. Model # CCNES1/4F913-P
  • Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/4 In., Width 42 In., Length 72...More

Sponge Sheet,Vinyl-Nitrile,1/8x54x72 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sponge Sheet, Vinyl-Nitrile, 1/8x54x72 In Sponge Sheet, Gasket/Seal/Cushion, 15-35 (Shore 00)
  • Item # 6YHA2
  • Mfr. Model # CCVN25-1/854X72
  • Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Vinyl-Nitrile, Thickness 1/8 In., Width 54 In., Length 72...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Sheet, Oil Resistant, 40A Rubber Sheet, Oil Resistant, 40A
  • Multiple product options available

    Multiple product options available

Recycled Rubber,3/8 In Thick,36x36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Recycled Rubber, 3/8 In Thick, 36x36 In Rubber Sheet, 100% Recycled Anti-Skid, 60A
  • Item # 10U472
  • Mfr. Model # 8501-3/8J
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Rubber,Viton(R),3/32 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Viton(R), 3/32 In T, 12 x 12 In Rubber Sheet, Corrosion Resistant, 70A
  • Item # 1MXW1
  • Mfr. Model # 350-3/32A
  • Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 3/32 In, Width 12 In,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Sheet, Food Grade, 60A Rubber Sheet, Food Grade, 60A
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Strip, Oil Resistant, 70A Rubber Strip, Oil Resistant, 70A
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Sheet, Oil Resistant, 50A Rubber Sheet, Oil Resistant, 50A
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Strip, Oil Resistant, 50A Rubber Strip, Oil Resistant, 50A
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Strip, Oil Resistant, 60A Rubber Strip, Oil Resistant, 60A
  • Multiple product options available

    Multiple product options available

Rubber,Neoprene,1/2 In Thick,6 x 36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Neoprene, 1/2 In Thick, 6 x 36 In Rubber Strip, General Purpose, 70A
  • Item # 1DXC2
  • Mfr. Model # 365-1/2HGZTAPE
  • Rubber Strip, General Purpose, High Grade, Neoprene Rubber, Thickness 1/2 In, Width 6 In, Length 36 In,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Sheet, Oil Resistant, 60A Rubber Sheet, Oil Resistant, 60A
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Sheet, Oil Resistant, 70A Rubber Sheet, Oil Resistant, 70A
  • Multiple product options available

    Multiple product options available

Sponge Sheet,Nitrile,1/16x40x68 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sponge Sheet, Nitrile, 1/16x40x68 In Sponge Sheet, Gasket/Seal/Cushion, 30-50 (Shore 00)
  • Item # 6YGY4
  • Mfr. Model # CCB25-1/1640X68
  • Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Nitrile, Thickness 1/16 In., Width 40 In., Length 68 In.,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Strip, Oil Resistant, 40A Rubber Strip, Oil Resistant, 40A
  • Multiple product options available

    Multiple product options available

Rubber,Buna-N,1/32 In Th,36 x 36 In,80A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber, Buna-N, 1/32 In Th, 36 x 36 In, 80A Rubber Sheet, Oil Resistant, 80A
  • Item # 3TDT8
  • Mfr. Model # 3065DSBF2132B8M
  • Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 36 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More