Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

RPI

1,461 products found

Filter Results By

Viewing as

List
  • Distilled Water, Liquid, 4L, 1 EA

    Brand
    RPI
    Item #
    31GE50
    Mfr. Model #
    W20525-4000.0
    Distilled Water, Liquid, 4L, 1 EA
    Web Price $18.50 / each
  • Distilled Water, Liquid, 10L, 1 EA

    Brand
    RPI
    Item #
    31GE49
    Mfr. Model #
    W20525-10000.0
    Distilled Water, Liquid, 10L, 1 EA
    Web Price $29.10 / each
  • Calcium Chloride Anhydrous, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31FX18
    Mfr. Model #
    C20010-1000.0
    Calcium Chloride Anhydrous, Powder, 1kg, 1 EA
    Web Price $46.60 / each
  • Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid

    Brand
    RPI
    Item #
    31GE19
    Mfr. Model #
    T23040-0.5
    Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid
    Web Price $56.25 / each
  • Riboflavin (Vitamin B2), Powder, 100g, 1 EA

    Brand
    RPI
    Item #
    31GD50
    Mfr. Model #
    R64040-100.0
    Riboflavin (Vitamin B2), Powder, 100g, 1 EA
    Web Price $34.90 / each
  • Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder

    Brand
    RPI
    Item #
    31GC96
    Mfr. Model #
    P41040-1.0
    Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder
    Web Price $49.10 / each
  • ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g Powder

    Brand
    RPI
    Item #
    31FW31
    Mfr. Model #
    A30030-1.0
    ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g
    Web Price $30.90 / each
  • 100g Ammonium Persulfate (APS)

    Brand
    RPI
    Item #
    30UD07
    Mfr. Model #
    A20500-100.0
    100g Ammonium Persulfate (APS)
    Web Price $39.80 / each
  • Potassium Hydroxide, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD02
    Mfr. Model #
    P44000-1000.0
    Potassium Hydroxide, Powder, 1kg, 1 EA
    Web Price $40.70 / each
  • Sodium Thiosulfate, Powder, 250g, 1 EA

    Brand
    RPI
    Item #
    31GD68
    Mfr. Model #
    S23060-250.0
    Sodium Thiosulfate, Powder, 250g, 1 EA
    Web Price $18.50 / each
  • Polyethylene Glycol (PEG 1000), 1kg Powder

    Brand
    RPI
    Item #
    31GD06
    Mfr. Model #
    P48050-1000.0
    Polyethylene Glycol (PEG 1000), 1kg Powder
    Web Price $35.10 / each
  • Ampicillin, Sodium Salt, 5g Powder

    Brand
    RPI
    Item #
    30TX24
    Mfr. Model #
    A40040-5.0
    Ampicillin,Sodium Salt, 5g Powder
    Web Price $43.20 / each
  • Potassium Chloride/ACS Grade, Powder, 500g, 1 EA

    Brand
    RPI
    Item #
    31GC95
    Mfr. Model #
    P41025-500.0
    Potassium Chloride/ACS Grade, Powder, 500g, 1 EA
    Web Price $29.10 / each
  • 6-BAP (6-Benzylaminopurine), Powder, 5g, 1 EA

    Brand
    RPI
    Item #
    31FW64
    Mfr. Model #
    B30070-5.0
    6-BAP (6-Benzylaminopurine), Powder, 5g, 1 EA
    Web Price $40.70 / each
  • Sodium Dodecyl Sulfate (SDS) , 500g

    Brand
    RPI
    Item #
    30TY62
    Mfr. Model #
    L22010-500.0
    Sodium Dodecyl Sulfate (SDS) ,500g
    Web Price $119.50 / each
  • Nematode Growth Medium (NGM), Powder, 5kg, 1 EA

    Brand
    RPI
    Item #
    31GC41
    Mfr. Model #
    N81800-5000.0
    Nematode Growth Medium (NGM), Powder, 5kg, 1 EA
    Web Price $486.00 / each
  • Albumin, Bovine Fraction V (BSA), 100g Powder

    Brand
    RPI
    Item #
    31FW34
    Mfr. Model #
    A30075-100.0
    Albumin, Bovine Fraction V (BSA), 100g Powder
    Web Price $127.00 / each
  • Sodium Bicarbonate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD56
    Mfr. Model #
    S22060-1000.0
    Sodium Bicarbonate, Powder, 1kg, 1 EA
    Web Price $29.10 / each
  • Doxycycline Hydrochloride, 25g Powder

    Brand
    RPI
    Item #
    30TX97
    Mfr. Model #
    D43020-25.0
    Doxycycline Hydrochloride, 25g Powder
    Web Price $221.50 / each
  • Zinc Sulfate Heptahydrate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GE96
    Mfr. Model #
    Z22150-1000.0
    Zinc Sulfate Heptahydrate, Powder, 1kg, 1 EA
    Web Price $52.50 / each
  • Sodium Hydroxide, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD73
    Mfr. Model #
    S24000-1000.0
    Sodium Hydroxide, Powder, 1kg, 1 EA
    Web Price $32.60 / each
  • Citric Acid, 5Kg

    Brand
    RPI
    Item #
    30UD28
    Mfr. Model #
    C34500-5000.0
    Citric Acid,5Kg
    Web Price $134.00 / each
  • Chloramphenicol, 100g Powder

    Brand
    RPI
    Item #
    30TX78
    Mfr. Model #
    C61000-100.0
    Chloramphenicol, 100g Powder
    Web Price $111.50 / each
  • 1, 10-Phenanthroline, monohydrate, 10g Powder

    Brand
    RPI
    Item #
    31GC85
    Mfr. Model #
    P30200-10.0
    1, 10-Phenanthroline, monohydrate, 10g Powder
    Web Price $49.10 / each
  • 5-Aminolevulinic Acid, Powder, 500mg, 1 EA

    Brand
    RPI
    Item #
    31FV80
    Mfr. Model #
    A11250-0.5
    5-Aminolevulinic Acid, Powder, 500mg, 1 EA
    Web Price $58.25 / each
  • Terrific Broth/Modified, Powder, 5000g, 1 EA

    Brand
    RPI
    Item #
    31GD98
    Mfr. Model #
    T15000-5000.0
    Terrific Broth/Modified, Powder, 5000g, 1 EA
    Web Price $351.50 / each
  • Calcium Carbonate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31FX25
    Mfr. Model #
    C30020-1000.0
    Calcium Carbonate, Powder, 1kg, 1 EA
    Web Price $52.50 / each
  • DTT (DL-Dithiothreitol) (Clelands Reagent), 10g Powder

    Brand
    RPI
    Item #
    31FX81
    Mfr. Model #
    D11000-10.0
    DTT (DL-Dithiothreitol) (Clelands Reagent), 10g Powder
    Web Price $82.50 / each
  • a-Naphthalene Acetic Acid, Powder, 50g, 1 EA

    Brand
    RPI
    Item #
    31GA81
    Mfr. Model #
    N20020-50.0
    a-Naphthalene Acetic Acid, Powder, 50g, 1 EA
    Web Price $29.10 / each
  • Acrylamide/bis-Acryl, 37.5:1, Powder, 100g, 1 EA

    Brand
    RPI
    Item #
    31FV94
    Mfr. Model #
    A11310-100.0
    Acrylamide/bis-Acryl, 37.5:1, Powder, 100g, 1 EA
    Web Price $73.00 / each
  • Amoxicillin, Trihydrate, 10g Powder

    Brand
    RPI
    Item #
    30TX12
    Mfr. Model #
    A40020-10.0
    Amoxicillin,Trihydrate, 10g Powder
    Web Price $69.50 / each
  • DTT (DL-Dithiothreitol) (Clelands Reagent), 100g Powder

    Brand
    RPI
    Item #
    31FX82
    Mfr. Model #
    D11000-100.0
    DTT (DL-Dithiothreitol) (Clelands Reagent), 100g Powde
    Web Price $567.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More