Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Routers

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Router,Plunge,3 HP
  • DEWALT
  • Router, Plunge, 3 HP Router,Plunge,3 HP
  • Item # 6Y933
  • Mfr. Model # DW625
  • Plunge Router, HP 3, Amps 15.0, Voltage 120, No Load RPM 8000 to 22,000, Power Source AC, Tool Length (In.)...More

Router Kit,2.25HP
  • DEWALT
  • Router Kit, 2.25HP Router Kit,2.25HP
  • Item # 4DV45
  • Mfr. Model # DW618B3
  • Router Kit, HP 2.25, Amps 12, No Load RPM 8,000 to 24,000, Tool Length (In.) 8, Base Size (In.) 6, Tool...More

Plunge Router Electric Brake, 3-1/4 HP
  • MAKITA
  • Plunge Router Electric Brake, 3-1/4 HP Plunge Router Electric Brake, 3-1/4 HP
  • Item # 14F183
  • Mfr. Model # RP2301FC
  • Router, HP 3-1/4 , Amps 15, Voltage 120, No Load RPM 9000-22000, Power Source AC, Tool Length (In.) 12-1/4,...More

Router,Multi Base Kit
  • PORTER CABLE
  • Router, Multi Base Kit Router,Multi Base Kit
  • Item # 4YU17
  • Mfr. Model # 895PK
  • Multi Base Router Kit, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 10,000 to 23,000, Power Source 120V,...More

Plunge Router 22,000 RPM, 3-1/4 HP
  • MAKITA
  • Plunge Router 22,000 RPM, 3-1/4 HP Plunge Router 22,000 RPM, 3-1/4 HP
  • Item # 14F182
  • Mfr. Model # RP1800
  • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 22000, Power Source AC, Tool Length (In.) 12-1/4, Overall...More

Router Combo Kit,Fixed/Plunge,120V,15Amp
  • BOSCH
  • Router Combo Kit, Fixed/Plunge, 120V, 15Amp Router Combo Kit,Fixed/Plunge,120V,15Amp
  • Item # 6YHR8
  • Mfr. Model # MRC23EVSK
  • Router Combo Kit, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source 120 V AC, Base...More

Router,Corder,Variable,220V
  • DEWALT
  • Router, Corder, Variable, 220V Router,Corder,Variable,220V
  • Item # 32ZU46
  • Mfr. Model # DW625E-QS
  • Router, HP 3, Voltage 220, No Load RPM 8000 to 20,000, Power Source Corded, Tool Length (In.) 13, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More