Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Routers

109 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
Router Corner Chisel
Laminate Trimmer, 1/4 In
  • MAKITA
  • Laminate Trimmer, 1/4 In Laminate Trimmer, 1/4 In
  • Item # 14G989
  • Mfr. Model # 3709
  • Laminate Trimmer, 4 A Amps @ 120V, 30000 No Load RPM, Toggle Switch, Tool Length (In.) 7-7/8 In., Tool Weight...More

  • Category : Laminate Trimmers
Router Bit Set,Carbide Tipped,4 pcs.
Router,1-1/4 HP
  • MAKITA
  • Router, 1-1/4 HP Router,1-1/4 HP
  • Item # 34G802
  • Mfr. Model # RT0701C
  • Router, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length (In.)...More

  • Category : Routers
Router,1 3/4 HP
  • MILWAUKEE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 6MR57
  • Mfr. Model # 5615-20
  • Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24,000, Power Source A/C only, Tool Length (In.) 8-1/4,...More

  • Category : Routers
Templet Guide Kit
  • PORTER CABLE
  • Templet Guide Kit Templet Guide Kit
  • Item # 3W902
  • Mfr. Model # 42000
  • Router Template Guide Kit, Includes Seven Template Guides, 5/16, 7/16, 5/8, 3/8, 1/2, 3/4, 51/64 In., 2...More

  • Category : Router Accessories
Collet Chuck,1/4" Cap
Router 8,000-24,000 RPM, 2-1/4 HP
  • MAKITA
  • Router 8,000-24,000 RPM, 2-1/4 HP Router 8,000-24,000 RPM, 2-1/4 HP
  • Item # 14F179
  • Mfr. Model # RF1101
  • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-3/4,...More

  • Category : Routers
Collet,Die Grinder
Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • PORTER CABLE
  • Hinge Butt Template Kit, 1 3/8-2 1/2 In T Hinge Butt Template Kit,1 3/8-2 1/2 In T
  • Item # 2NDZ6
  • Mfr. Model # 59381
  • Hinge Butt Template Kit, Application Hinge Mortising in Doors and Jams, Capacity To Hang Both 3 And 4 Hinge...More

  • Category : Router Accessories
Router Kit,1-/4 HP
  • MAKITA
  • Router Kit, 1-/4 HP Router Kit,1-/4 HP
  • Item # 34G803
  • Mfr. Model # RT0701CX3
  • Router Kit, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length...More

  • Category : Routers
Plunge Router Electric Brake, 3-1/4 HP
  • MAKITA
  • Plunge Router Electric Brake, 3-1/4 HP Plunge Router Electric Brake, 3-1/4 HP
  • Item # 14F183
  • Mfr. Model # RP2301FC
  • Router, HP 3-1/4 , Amps 15, Voltage 120, No Load RPM 9000-22000, Power Source AC, Tool Length (In.) 12-1/4,...More

  • Category : Routers
Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

  • Category : Routers
Router Bit,Carbide,1/2in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-5/8inL Router Bit,Carbide,1/2in dia.,2-5/8inL
  • Item # 41HP95
  • Mfr. Model # 85266M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

  • Category : Router Bits
Router Bit,Carbide Tipped,2-43/64 in. L
Router Bit,2 Flutes,3-1/4 in. Cut Dia.
Router Bit,Carbide Tipped,2 Flutes
  • CMT
  • Router Bit, Carbide Tipped, 2 Flutes Router Bit,Carbide Tipped,2 Flutes
  • Item # 45DK91
  • Mfr. Model # 840.770.11
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/8, Depth of Cut (In.) 29/64, Flute Length (In.) 2-23/64,...More

  • Category : Router Bits
Router Table,4 HP,220V,88-5/8 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 88-5/8 in. H, 65A Router Table,4 HP,220V,88-5/8 in. H,65A
  • Item # 45AW47
  • Mfr. Model # WR-510V-ATC
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Rip Cut Unlimited, No Load RPM 24,000, Overall Width...More

  • Category : Table Routers
Panel Router,3-1/4 HP,120/220V
  • SAFETY SPEED
  • Panel Router, 3-1/4 HP, 120/220V Panel Router,3-1/4 HP,120/220V
  • Item # 31FT76
  • Mfr. Model # TR2
  • Panel Router, 3-1/4 HP, 120/220 Voltage, 15 Amps, Max. Crosscut 36 In., Max. Rip Cut Unlimited, Max. Cut...More

  • Category : Table Routers
Shaper Table
  • PORTER CABLE
  • Shaper Table Shaper Table
  • Item # 3W894
  • Mfr. Model # 698
  • Heavy Duty Shaper Table, 19 3/4 x 16 3/4 Inches Table Top, 20 1/2 Inches Width, 16 Inches Depth, 12 Inches...More

  • Category : Router Accessories
Wrench For Bosch Palm Routers
1-3/4" HP Router Kit
Router Bit,Carbide,1/4in dia.,1-13/16inL
  • BOSCH
  • Router Bit, Carbide, 1/4in dia., 1-13/16inL Router Bit,Carbide,1/4in dia.,1-13/16inL
  • Item # 41HP97
  • Mfr. Model # 85269M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of...More

  • Category : Router Bits
Plunge Router 27,000 RPM, 1-1/4 HP
  • MAKITA
  • Plunge Router 27,000 RPM, 1-1/4 HP Plunge Router 27,000 RPM, 1-1/4 HP
  • Item # 14F181
  • Mfr. Model # RP0900K
  • Router, HP 1-1/4 , Amps 8, Voltage 120, No Load RPM 27000, Power Source AC, Tool Length (In.) 8-17/32,...More

  • Category : Routers
Roller Guide
Router,Corder,Variable,220V
  • DEWALT
  • Router, Corder, Variable, 220V Router,Corder,Variable,220V
  • Item # 32ZU46
  • Mfr. Model # DW625E-QS
  • Router, HP 3, Voltage 220, No Load RPM 8000 to 20,000, Power Source Corded, Tool Length (In.) 13, Overall...More

  • Category : Routers
Router Bit,Carbide,1/2in dia.,2-1/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-1/8inL Router Bit,Carbide,1/2in dia.,2-1/8inL
  • Item # 41HP94
  • Mfr. Model # 85227M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

  • Category : Router Bits
Plunge Base
Router Collet,1/2 In
  • PORTER CABLE
  • Router Collet, 1/2 In Router Collet,1/2 In
  • Item # 3W903
  • Mfr. Model # 42950
  • Router Collet With Nut, Application For Use with All Current Porter Cable Models Except 4Z950, 1/2 Inch Drop...More

  • Category : Router Bits
Router,2-1/4 Max HP
  • MILWAUKEE
  • Router, 2-1/4 Max HP Router,2-1/4 Max HP
  • Item # 38D247
  • Mfr. Model # 5616-20
  • Router, HP 2-1/4, Amps 13.0, Voltage 120, No Load RPM 10000 to 24000, Power Source Corded, Tool Length (In.)...More

  • Category : Routers
Offset Router Bit Wrench Set,8 in L.
  • BOSCH
  • Offset Router Bit Wrench Set, 8 in L. Offset Router Bit Wrench Set,8 in L.
  • Item # 35KG04
  • Mfr. Model # RA1152
  • Offset Router Bit Wrench Set, Size 5/8 In. and 15/16 In., Length 8 In., Material Steel, Application Router...More

  • Category : Router Accessories
Router Combo Kit,1-3/4 HP
  • MILWAUKEE
  • Router Combo Kit, 1-3/4 HP Router Combo Kit,1-3/4 HP
  • Item # 38D243
  • Mfr. Model # 5615-24
  • Router Combo Kit, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24000, Power Source Corded, Tool Length (In.)...More

  • Category : Routers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More