Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Routers

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Router,1 3/4 HP
  • DEWALT
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 3HA91
  • Mfr. Model # DW616
  • Fixed Base Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24,500, Power Source 120V, Tool Length (In.)...More

  • Category : Routers
Router,Plunge,2 HP
  • DEWALT
  • Router, Plunge, 2 HP Router,Plunge,2 HP
  • Item # 3MM54
  • Mfr. Model # DW621
  • Plunge Router, HP 2, Amps 10.0, Voltage 120, No Load RPM 8000 to 24,000, Power Source AC, Tool Length (In.)...More

  • Category : Routers
Compact Router Plunge Kit,1 1/4HP,7A
  • DEWALT
  • Compact Router Plunge Kit, 1 1/4HP, 7A Compact Router Plunge Kit,1 1/4HP,7A
  • Item # 5NAJ9
  • Mfr. Model # DWP611PK
  • Compact Router Plunge Kit, HP 1.25, Amps 7, Voltage 120, No Load RPM 16,000-27,000, Power Source AC, Tool...More

  • Category : Routers
Router Edge Guide
Laminate Trimmer,5/8 HP,4.5V,4-1/4 in. L
  • Laminate Trimmer, 5/8 HP, 4.5V, 4-1/4 in. L Laminate Trimmers
  • Item # 30RV92
  • Mfr. Model # DWE6000
  • Laminate Trimmer, HP 5/8, Amps 4.5, Voltage 120, No Load RPM 31,000, Power Source Corded, Tool Length (In.)...More

  • Category : Laminate Trimmers
Router Kit,2.25HP
  • DEWALT
  • Router Kit, 2.25HP Router Kit,2.25HP
  • Item # 4DV45
  • Mfr. Model # DW618B3
  • Router Kit, HP 2.25, Amps 12, No Load RPM 8,000 to 24,000, Tool Length (In.) 8, Base Size (In.) 6, Tool...More

  • Category : Routers
Router,2 1/4 HP
  • DEWALT
  • Router, 2 1/4 HP Router,2 1/4 HP
  • Item # 3HA93
  • Mfr. Model # DW618
  • Fixed Base Router, HP 2-1/4, Amps 12.0, Voltage 120, No Load RPM 8000 to 24,000, Power Source 120V, Tool...More

  • Category : Routers
Router Kit,1.75 HP,No Load RPM 24500
  • DEWALT
  • Router Kit, 1.75 HP, No Load RPM 24500 Router Kit,1.75 HP,No Load RPM 24500
  • Item # 3CA68
  • Mfr. Model # DW616PK
  • Router Kit, HP 1.75, Amps 11, No Load RPM 24,500, Tool Length (In.) 8, Base Size (In.) 6, Tool Weight (Lb.)...More

  • Category : Routers
Compact Router,1 1/4HP,7A
  • DEWALT
  • Compact Router, 1 1/4HP, 7A Compact Router,1 1/4HP,7A
  • Item # 5NAJ8
  • Mfr. Model # DWP611
  • Compact Router, HP 1-1/4, Amps 7, Voltage 120, No Load RPM 16,000 to 27,000, Power Source AC, Tool Length...More

  • Category : Routers
Router,Plunge,3 HP
  • DEWALT
  • Router, Plunge, 3 HP Router,Plunge,3 HP
  • Item # 6Y933
  • Mfr. Model # DW625
  • Plunge Router, HP 3, Amps 15.0, Voltage 120, No Load RPM 8000 to 22,000, Power Source AC, Tool Length (In.)...More

  • Category : Routers
Router Kit,2-1/4 HP,12 Amps
  • DEWALT
  • Router Kit, 2-1/4 HP, 12 Amps Router Kit,2-1/4 HP,12 Amps
  • Item # 3CA69
  • Mfr. Model # DW618K
  • Router Kit , HP 2-1/4 In., Amps 12, No Load RPM 8,000 to 24,000, Base Size (In.) 6, Tool Weight (Lb.) 7.2,...More

  • Category : Routers
Plunge Router Combo Kit,2-1/4 HP
  • DEWALT
  • Plunge Router Combo Kit, 2-1/4 HP Plunge Router Combo Kit,2-1/4 HP
  • Item # 3HA94
  • Mfr. Model # DW618PK
  • Plunge Router Combo Kit, HP 2-1/4, Amps 12, Voltage 120, No Load RPM 8,000 to 24,000, Power Source 120V, Tool...More

  • Category : Routers
Fixed Base
D-Handle Base
Plunge Base
Dust Collection
Sub Base
1-3/4" HP Router Kit
Roller Guide
Router,Corder,Variable,220V
  • DEWALT
  • Router, Corder, Variable, 220V Router,Corder,Variable,220V
  • Item # 32ZU46
  • Mfr. Model # DW625E-QS
  • Router, HP 3, Voltage 220, No Load RPM 8000 to 20,000, Power Source Corded, Tool Length (In.) 13, Overall...More

  • Category : Routers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More